Buy more than* S$200* and get FREE SHIPPING

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Reference Working load (kN)
1.76
Reference Working Load (kg)
180
Wire Diameter (phi mm)
9
Inner Diameter (phi mm)
50
Weight (g)
92
Material
SUS304
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 R-9-50 06911204 10.99 SGD
Shipped after 2018-02-27
ADD TO CART

Related Products