Buy more than* S$200* and get FREE SHIPPING

S Can Sa Type

Reference Working load (kN)
0.05
Reference Working Load (kg)
5
Material
SUS304
...see all
Product Options
ADD TO CART
Working Load [kN] Dimensions S2 (mm) Dimensions S1 (mm) Dimensions W2(mm) Dimensions W1(mm) Dimension L2 (mm) Dimensions D (mm) Dimension L1 (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Working Load [kN] Dimensions S2 (mm) Dimensions S1 (mm) Dimensions W2(mm) Dimensions W1(mm) Dimension L2 (mm) Dimensions D (mm) Dimension L1 (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.05 - 7 13 10 30 2.5 35 3 1Bag(2PC) 1 SA-2.5 08161246 1.84 SGD
Shipped after 2017-07-25
- 8 7.5 12 12 32 2.3 36.6 2 1Bag(2PC) 1 SA-2.3 08161237 1.84 SGD
In stock
ADD TO CART

Related Products