Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Product Options
ADD TO CART
Weight (g) Reference Working load (kN) Dimension B1 (mm) Dimensions B2 (mm) Dimensions E (mm) Reference Working Load (kg) Dimensions D (mm) Dimension S (mm) Dimensions L (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Reference Working load (kN) Dimension B1 (mm) Dimensions B2 (mm) Dimensions E (mm) Reference Working Load (kg) Dimensions D (mm) Dimension S (mm) Dimensions L (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
139 6.86 22 20 10.5 700 10 13 76 Both regular screw type 1PC 1 SH-10 06912333 28.99 SGD
Shipped after 2018-05-02
179 7.84 24 22 11.6 800 11 14 82 Regular both-screw type 1PC 1 SH-11 06912342 37.99 SGD
In stock
72 3.43 17 15 8.5 350 8 10.5 61 Regular both-screw type 1PC 1 SH-8 06912315 17.99 SGD
In stock
11 0.49 11 9.5 4.4 50 4 6.5 34 Regular both-screw type 1PC 1 SH-4 06912281 7.99 SGD
In stock
32 1.47 15 13.5 6.5 150 6 9.5 49 Regular both-screw type 1PC 1 SH-6 06912306 9.99 SGD
In stock
4 0.15 9 8 2.7 15 2.5 4.5 25.5 Regular both-screw type 1PC 1 SH-2.5 06912263 6.99 SGD
In stock
6 0.29 10 8.5 3.3 30 3 5.5 29 Regular both-screw type 1PC 1 SH-3 06912272 7.99 SGD
In stock
101 4.90 20 18 9.5 500 9 11.5 67 Regular both-screw type 1PC 1 SH-9 06912324 22.99 SGD
In stock
20 0.78 12 11.5 5.4 80 5 8.5 42 Regular both-screw type 1PC 1 SH-5 06912297 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
№ ring installation
5
From Japan
On 2017-04-21 09:31:00
Size and shape were just right. I was satisfied with the user.
This review is about item#6912281.
Ship
4
From Japan
On 2016-05-23 21:52:12
I strongly like salt damage.
This review is about item#06912297.
Chain connection
5
From Japan
On 2016-02-04 18:20:23
It was able to be used without problems
This review is about item#06912315.
Tool prevention
3
From Japan
On 2009-07-18 08:35:17
There is no catch of the thread part, so there is no problem. It will be saved if you can buy it a little more cheaply.
This review is about item#06912281.

Related Products