Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Dimension d (mm) Screw Diameter Dimensions L (mm) Weight (g) Reference Working load (kN) Dimensions B (mm) Reference Working Load (kg) Dimensions D (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension d (mm) Screw Diameter Dimensions L (mm) Weight (g) Reference Working load (kN) Dimensions B (mm) Reference Working Load (kg) Dimensions D (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 M-5 20 15 0.88 10 90 5 1PC 1 SP-5 06913234 5.99 SGD
In stock
24 W-1/2 48 200 4.12 24 420 12 1PC 1 SP-12 06913295 14.99 SGD
In stock
26 W-1/2 52 250 4.90 26 500 13 1PC 1 SP-13 06913304 20.99 SGD
In stock
20 W-3/8 40 113 3.43 20 350 10 1PC 1 SP-10 06913286 11.99 SGD
In stock
14 W-5/16 28 40 1.96 14 200 7 1PC 1 SP-7 06913252 7.99 SGD
In stock
8 M-4 16 7 0.49 8 50 4 1PC 1 SP-4 06913225 4.99 SGD
In stock
12 M-6 24 23 1.67 12 170 6 1PC 1 SP-6 06913243 6.99 SGD
In stock
18 W-3/8 36 83 2.94 18 300 9 1PC 1 SP-9 06913277 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Connection of working chains
5
From Japan
On 2018-01-07 15:57:34
Normally, the shackle of this hand becomes loose as the tightening becomes smaller as it gets smaller, and the difficult part to use is coming out, but this product is made very precisely and we are satisfied.
This review is about item#6913225.
Use it on the tip of the chain.
5
From Japan
On 2013-12-10 13:56:59
Since the product itself is a repeat, I understand that it is very good. However, although a model seal is affixed to the product, when it is peeled off, it is with nether, which is unpleasant. But it is useless because it sticks from the manufacturer itself.
This review is about item#06913252.

Related Products