Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimension S (mm) Dimensions A (mm) Dimension L1 (mm) Screw Diameter Dimensions L (mm) Weight (g) Reference Working load (kN) Dimension W (mm) Dimension L2 (mm) Dimensions B (mm) Reference Working Load (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension S (mm) Dimensions A (mm) Dimension L1 (mm) Screw Diameter Dimensions L (mm) Weight (g) Reference Working load (kN) Dimension W (mm) Dimension L2 (mm) Dimensions B (mm) Reference Working Load (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
7 35 115 W-3/16 70 41 0.49 14 160 60 50 1PC 1 TB-5H 06913873 -
Discontinued
[x]
17 100 290 W-1/2 200 524 3.92 34 440 156 400 1PC 1 TB-12H 06913916 49.88 SGD
In stock
19 120 370 W-5/8 250 1137 5.88 40 540 195 600 1PC 1 TB-16H 06913925 94.62 SGD
In stock
4.5 20 74 M-3 45 10 0.15 8.5 98 37.5 15 1PC 1 TB-3H 06913855 7.90 SGD
In stock
6 28 92 W-3/16 57 27 0.39 13 128 50 40 1PC 1 TB-4H 06913864 -
Discontinued
[x]
9 45 141 W-1/4 90 89 0.78 19 200 75 80 1PC 1 TB-6H 06913882 12.42 SGD
In stock
10 60 180 W-5/16 120 152 1.18 21 260 100 120 1PC 1 TB-8H 06913891 22.92 SGD
In stock
13 75 230 W-3/8 150 256 1.57 26 330 120 160 1PC 1 TB-9H 06913907 28.92 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Tension adjustment of roof wire
5
From Japan
On 2017-06-20 13:01:08
I rusted with rust and it rusted and it becomes difficult to adjust, so I use stainless steel, I feel like I 'll have it.
This review is about item#6913882.
Hanging the snow-free net
4
From Japan
On 2016-11-29 15:55:00
It's pretty clean and unusual to use, but the price is too high and points of deduction
This review is about item#6913907.
repair work
5
From Japan
On 2016-11-09 22:40:48
It is cheap and good for SUS 304 buckles
This review is about item#6913907.
Tension adjustment of wire
4
From Japan
On 2016-07-15 11:38:38
Although it is natural, it is compatible with frame type turn buckle (eye & eye). Since the thread pitch is the same, the hook part can be replaced with the eyebolt type.
This review is about item#06913855.
Tent stretch
5
From Japan
On 2014-12-25 17:50:02
Especially no trouble, I wish you good.
This review is about item#06913891.

Related Products