Buy more than* S$200* and get FREE SHIPPING

H&H With A Frame Type Turn Buckle Blank Stop

5.00 (1)
Material
SUS304
...see all>
Product Options
ADD TO CART
Dimension L2 (mm) Dimensions B (mm) Reference Working Load (kg) Dimensions A (mm) Dimension L1 (mm) Screw Diameter 2014 TRUSCO Published Page Dimensions L (mm) TRUSCO Part Number Weight (g) Reference Working load (kN) Dimension r (mm) Dimension W (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension L2 (mm) Dimensions B (mm) Reference Working Load (kg) Dimensions A (mm) Dimension L1 (mm) Screw Diameter 2014 TRUSCO Published Page Dimensions L (mm) TRUSCO Part Number Weight (g) Reference Working load (kN) Dimension r (mm) Dimension W (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
213 81 80 48 155 W-1/4 - 90 - 90 0.78 2.5 20 1PC 1 TB-6HK 06913934 17.99 SGD
In stock
290 105 120 65 210 W-5/16 - 120 - 150 1.18 2.5 21 1PC 1 TB-8HK 06913943 29.99 SGD
In stock
470 166 400 100 330 W-1/2 1-1818 200 378-7664 680 3.92 6 34 1PC 1 TB-12HK 06913961 57.99 SGD
In stock
356 130 160 81.5 250 W-3/8 - 150 - 310 1.57 4 26 1PC 1 TB-9HK 06913952 41.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Adjustment of strand line sag
5
From Japan
On 2017-11-09 16:59:36
There was a detachment and it was very convenient. Thank you very much.
This review is about item#6913943.

Related Products