Buy more than* S$200* and get FREE SHIPPING

Power man junior

Purpose
It is used for processing of various holes, such as a hole for letting an electric wire and piping pass in an attachment hole of a switch or a connector, a wall, etc. which are attached to panels, such as a control console, a console panel, and a rack., It is used for processing of various holes, such as a hole for letting an electric wire and piping pass in an attachment hole of a switch or a connector, a wall, etc. which are attached to panels, such as a control console, a console panel, and a rack.
Unit Output (kN [kgf])
44.1[4500]
Drilling Ability (mm) Steel Plate Thickness
Capability changes with 2.3 (sheet-steel SS400) size.
Weight (kg)
2.2
Length (mm)
310
TRUSCO Part Number
124-8391
Specification
Compact, lightweight, integral type
Accessories
Storage case, circular hole punch set (HP-11B, 15B, 20B, 25B, 30B), shaft (HP-M-6, HP-M-10)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HP-1 06909603 789.99 SGD
Shipped after 2018-04-23
ADD TO CART

Related Products