Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Drilling Ability (mm) Steel Plate 2014 TRUSCO Published Page Weight (g) Drilling Ability (mm) Steel Plate Thickness Hole Diameter (phi mm) Shape TRUSCO Part Number Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Drilling Ability (mm) Steel Plate 2014 TRUSCO Published Page Weight (g) Drilling Ability (mm) Steel Plate Thickness Hole Diameter (phi mm) Shape TRUSCO Part Number Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 50 t2.3 14 Circular hole (circular) - Shaft: HP-M-10 1Set 1 HP-14B 06909655 30.99 SGD
In stock
- - 130 t2.3 24 Circular hole (circular) - Shaft: HP-M-10 1Set 1 HP-24B 06909752 48.99 SGD
In stock
- - - t1.6 12 Circular hole (circular) 124-8472 Shaft: HP-M-6 1Set 1 HP-12B 06909637 31.99 SGD
In stock
- - - t2.3 15 Circular hole (circular) 124-8502 Shaft : HP-M-10 1Set 1 HP-15B 06909664 40.99 SGD
In stock
- - - t1.6 11 Circular hole (circular) 124-8464 Shaft: HP-M-6 1Set 1 HP-11B 06909621 30.99 SGD
In stock
- - - t2.3 28 Circular hole (circular) 124-8642 Shaft : HP-M-10 1Set 1 HP-28B 06909795 60.99 SGD
In stock
- - - t2.3 22 Circular hole (circular) 124-8570 Shaft : HP-M-10 1Set 1 HP-22B 06909734 48.99 SGD
In stock
- - - t2.3 23 Circular hole (circular) 124-8588 Shaft : HP-M-10 1Set 1 HP-23B 06909743 48.99 SGD
In stock
- - - t2.3 30 Circular hole (circular) 124-8669 Shaft : HP-M-10 1Set 1 HP-30B 06909813 65.99 SGD
In stock
- - - t2.3 32 Circular hole (circular) 124-8693 Shaft: HP-M-14 1Set 1 HP-32B 06909831 65.99 SGD
Shipped after 2018-01-26
- - - t1.6 10 Circular hole (circular) 124-8456 Shaft: HP-M-6 1Set 1 HP-10B 06909612 26.99 SGD
In stock
- - - t2.3 16 Circular hole (circular) 124-8511 Shaft : HP-M-10 1Set 1 HP-16B 06909673 40.99 SGD
In stock
- - - t2.3 17 Circular hole (circular) 124-8529 Shaft : HP-M-10 1Set 1 HP-17B 06909682 40.99 SGD
In stock
- - - t2.3 20 Circular hole (circular) 124-8553 Shaft : HP-M-10 1Set 1 HP-20B 06909716 48.99 SGD
In stock
- - - t2.3 21 Circular hole (circular) 124-8561 Shaft : HP-M-10 1Set 1 HP-21B 06909725 48.99 SGD
In stock
(Mild steel) 1.2T - 1300 - 78 - - Shaft: HP-M-14 1Set 1 HP-78B 10934786 239.99 SGD
Shipped after 2018-01-26
- - 740 t2.3 58 - - Shaft: HP-M-14 1Set 1 HP-58B 10765517 179.99 SGD
Shipped after 2018-01-26
- - 340 t2.3 42 Circular hole (circular) - Shaft: HP-M-14 1Set 1 HP-42B 06909935 92.99 SGD
In stock
- - 440 t2.3 50 Circular hole (circular) - Shaft: HP-M-14 1Set 1 HP-50B 06910014 129.99 SGD
In stock
- 2-1324 570 t2.3 54 Round hole (circular) 124-8936 Shaft: HP-M-14 1Set 1 HP-54B 06910057 129.99 SGD
In stock
- 2-1324 130 t2.3 25 Round hole (circular) 124-8600 Shaft: HP-M-10 1Set 1 HP-25B 06909761 60.99 SGD
In stock
- 2-1324 220 t2.3 35 Round hole (circular) 124-8723 Shaft: HP-M-14 1Set 1 HP-35B 06909865 83.99 SGD
In stock
- 2-1324 260 t2.3 38 Round hole (circular) 124-8758 Shaft: HP-M-14 1Set 1 HP-38B 06909892 83.99 SGD
Shipped after 2018-01-26
- 2-1324 380 t2.3 45 Round hole (circular) 124-8847 Shaft: HP-M-14 1Set 1 HP-45B 06909962 109.99 SGD
Shipped after 2018-01-26
- 2-1324 40 t1.6 13 Round hole (circular) 124-8481 Shaft: HP-M-6 1Set 1 HP-13B 06909646 30.99 SGD
In stock
- 2-1324 150 t2.3 27 Round hole (circular) 124-8634 Shaft: HP-M-10 1Set 1 HP-27B 06909786 60.99 SGD
In stock
- 2-1324 210 t2.3 34 Round hole (circular) 124-8715 Shaft: HP-M-14 1Set 1 HP-34B 06909856 65.99 SGD
In stock
- 2-1324 280 t2.3 40 Round hole (circular) 124-8791 Shaft: HP-M-14 1Set 1 HP-40B 06909917 91.99 SGD
In stock
- 2-1324 140 t2.3 26 Round hole (circular) 124-8618 Shaft: HP-M-10 1Set 1 HP-26B 06909777 60.99 SGD
Shipped after 2018-01-26
- 2-1324 80 t2.3 18 Round hole (circular) 124-8537 Shaft: HP-M-10 1Set 1 HP-18B 06909691 40.99 SGD
In stock
- 2-1324 90 t2.3 19 Round hole (circular) 124-8545 Shaft: HP-M-10 1Set 1 HP-19B 06909707 40.99 SGD
In stock
- - 390 t2.3 47 - - Shaft: HP-M-14 1Set 1 HP-47B 06909987 109.99 SGD
Shipped after 2018-01-26
- - 540 t2.3 51 - - Shaft: HP-M-14 1Set 1 HP-51B 06910023 119.99 SGD
Shipped after 2018-01-26
- 2-1324 270 t2.3 39 - 124-8782 Shaft: HP-M-14 1Set 1 HP-39B 06909901 83.99 SGD
In stock
- 2-1324 380 t2.3 46 - 124-8855 Shaft: HP-M-14 1Set 1 HP-46B 06909971 109.99 SGD
In stock
- 2-1324 400 t2.3 48 - 124-8871 Shaft: HP-M-14 1Set 1 HP-48B 06909996 119.99 SGD
Shipped after 2018-01-26
- - 250 t2.3 37 - - Shaft: HP-M-14 1Set 1 HP-37B 06909883 83.99 SGD
Shipped after 2018-01-26
- 2-1324 180 t2.3 31 - 124-8677 Shaft: HP-M-14 1Set 1 HP-31B 06909822 65.99 SGD
In stock
- 2-1324 200 t2.3 33 - 124-8707 Shaft: HP-M-14 1Set 1 HP-33B 06909847 71.99 SGD
Shipped after 2018-01-26
- - 430 t2.3 49 - - Shaft: HP-M-14 1Set 1 HP-49B 06910005 109.99 SGD
Shipped after 2018-01-26
- - 370 t2.3 44 - - Shaft: HP-M-14 1Set 1 HP-44B 06909953 92.99 SGD
Shipped after 2018-01-26
- - 540 t2.3 52 - - Shaft: HP-M-14 1Set 1 HP-52B 06910032 119.99 SGD
Shipped after 2018-01-26
- 2-1324 550 t2.3 53 - 124-8928 Shaft: HP-M-14 1Set 1 HP-53B 06910041 129.99 SGD
In stock
- 2-1324 230 t2.3 36 - 124-8731 Shaft: HP-M-14 1Set 1 HP-36B 06909874 83.99 SGD
In stock
- - 330 t2.3 41 - - Shaft: HP-M-14 1Set 1 HP-41B 06909926 91.99 SGD
Shipped after 2018-01-26
- 2-1324 350 t2.3 43 - 124-8821 Shaft: HP-M-14 1Set 1 HP-43B 06909944 92.99 SGD
In stock
- - 170 t2.3 29 - - Shaft: HP-M-10 1Set 1 HP-29B 06909804 60.99 SGD
Shipped after 2018-01-26
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
Control panel push button switch mounting hole processing
5
From Japan
On 2017-06-29 12:21:25
It can be mounted as it is without burrs with a single drilling. It is necessary to drill holes, but a hole is opened more beautifully than a drill
This review is about item#6909734.
Used for Nitto BOX processing.
5
From Japan
On 2016-11-26 20:45:06
I set it to HP-1 and it was easy to drill. Cold rolling 2 mm steel plate
This review is about item#6910005.
Hole drilling of board
5
From Japan
On 2015-11-30 17:31:47
It was able to be used without problems.
This review is about item#06909691.
Drilling for wireless device self-made
5
From Japan
On 2014-10-10 14:40:54
In order to drill a large hole in the conventional chassis (aluminum / iron plate), drill the periphery with a chassis punch, a hand doubler, a reamer or a small diameter (about 3 mm) drill, scrape with a nipper, a file or the like to form a large hole It was very laborious and time consuming, but with the manual puncher made by Kamekura Seiki, it was easy and beautiful to drill and I am very satisfied. Purchase this time Replacement tooth φ 16 mm punch φ 45 Because the under hole is 16 mm, the electric drill owned by the house can only be used up to max 10 mm It is used to make it larger easily. Improvement point I hope that you can use shaft diameter for φ45 with φ10 as a hope.
This review is about item#06909655.
Round hole processing
5
From Japan
On 2014-02-12 18:57:23
I am using it without any problem in particular.
This review is about item#06909725.
Drilling of aluminum or iron plate
5
From Japan
On 2013-11-01 12:39:21
First of all, the price is cheap and it is saved. Quality is also no problem.
This review is about item#06909664.

Related Products