Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Skm Rigid Caster, Rubber Wheel

4.70 (10)
...see all>
Product Options
ADD TO CART
Wheel Diameter D (phi mm) Weight (kg) Starting force (daN) Shape Mounting Pitch A x B (A1xB1)(mm) Type Allowable Load (daN) Plate Dimensions X x Y (mm) Wheel Shaft Diameter (mm) Eccentricity E (mm) Attachment Height H (mm) Mounting Pitch A x B (A ' x B ')(mm) Finishing (Metal Compatibletings) Wheel Width W(mm) Wheel Width (mm) Mounting Hole Diameter P(mm) Material (Wheel) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Wheel Diameter D (phi mm) Weight (kg) Starting force (daN) Shape Mounting Pitch A x B (A1xB1)(mm) Type Allowable Load (daN) Plate Dimensions X x Y (mm) Wheel Shaft Diameter (mm) Eccentricity E (mm) Attachment Height H (mm) Mounting Pitch A x B (A ' x B ')(mm) Finishing (Metal Compatibletings) Wheel Width W(mm) Wheel Width (mm) Mounting Hole Diameter P(mm) Material (Wheel) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
250 - 14.85 - 140x80 - 330 200x140 25 - 305 - unichrome plating - 50 - Rubber (bearing input) 1PC 1 SKM-250VS 09238695 82.99 SGD
Shipped after 2018-06-25
180 - - - 112x63 - 220 152x100 20 - 240 - unichrome plating - 45 - Rubber (bearing input) 1PC 1 SKM-180VS 09238686 39.99 SGD
Shipped after 2018-06-25
100 0.83 10.8 - - - 120 115x80 12 - 144 80x45 - 32 - 10.5 - 1pc 1 SKM-100VS(H) 21350087 13.99 SGD
Shipped after 2018-06-25
75 0.49 8.64 Fixed wheel 63x40 Industrial caster 80 95x71 10 - 100 - Unichrome plating - 32 9.5 Rubber (w/bearing) 1PC 1 SKM-75VA 06860226 8.99 SGD
Shipped after 2018-06-25
100 0.83 10.80 Fixed wheel 80x45 Industrial caster 120 115x80 12 - 144 - Unichrome plating - 32 10.5 Rubber (w/bearing) 1PC 1 SKM-100VS 06860235 -
Discontinued
[x]
130 1.60 10.80 Fixed wheel 100x56 Industrial caster 180 138x90 20 - 177 - Unichrome plating - 38 11 Rubber (w/bearing) 1PC 1 SKM-130VS 06860244 22.99 SGD
Shipped after 2018-06-25
150 1.90 12.00 Fixed wheel 100x56 Industrial caster 200 138x90 20 - 198 - Unichrome plating - 42 11 Rubber (w/bearing) 1PC 1 SKM-150VS 06860253 22.99 SGD
Shipped after 2018-06-25
200 3.35 15.00 Fixed wheel 112x63 Industrial caster 250 152x100 20 - 250 - Unichrome plating - 45 11 Rubber (w/bearing) 1PC 1 SKM-200VS 06860262 37.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 7
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.70
10 Customer Reviews
The reviews are automatic translation.
I use it on the bench.
5
From Japan
On 2017-03-09 02:23:57
The thing which was attached beforehand rusted and it stopped moving, so I exchanged it.
This review is about item#06860262.
attachment
5
From Japan
On 2016-04-24 17:43:10
It is cheap, attached, but I am using it. I am satisfied with no problem!
This review is about item#06860226.
Factory truck wheels
5
From Japan
On 2016-01-09 20:46:06
In the near field, this manufacturer was not selling, it was saved.
This review is about item#06860235.
To the caster of the dolly
5
From Japan
On 2016-01-05 20:24:01
I like the sound of the bearings a little but I like it. Sound also "superior to bearings!" If you think and feel superior. . . Even if I say anything, the price is good! I will also use this when making next.
This review is about item#06860226.
A piece of factory equipment
5
From Japan
On 2015-12-25 20:01:51
I was abandoning the home center near this manufacturer's wheel. But, as expected it is Mr. Monotaro. It was saved.
This review is about item#06860235.
For carrying-in work
4
From Japan
On 2015-06-26 19:36:16
The mounting size is fine but the height is a bit low, I can not install it thinking about the taka!
This review is about item#06860226.
Caster for berth
4
From Japan
On 2014-07-20 12:21:40
I feel a little weak against rust Please improve the rust prevention function
This review is about item#06860262.
Replacement wheel for dolly
5
From Japan
On 2013-07-12 13:34:21
Repeat The price is also cheap and it is purchased for the replacement of the wheel. Since it is a Yagisaki's bogie, since it is different in how it is installed, we have installed a hole of 8.5 mm in the center part.
This review is about item#06860244.
Used paper collection container (around 300 kilometers)
4
From Japan
On 2012-11-12 15:46:50
I bought it because the allowable load was 80 kg at this price. I can use it without problems. It may be better to improve the condition that burrs are present in the iron part.
This review is about item#06860226.
For dolly wheel replacement
5
From Japan
On 2012-06-22 09:59:13
It is very handy because it is simple and strong.
This review is about item#06860253.

Related Products