Buy more than* S$200* and get FREE SHIPPING

Skm Rigid Caster, Urethane Wheel

5.00 (2)
...see all>
Product Options
ADD TO CART
Wheel Diameter D (phi mm) Weight (kg) Starting force (daN) Shape Shaft Diameter T(mm) Type Allowable Load (daN) Plate Dimensions X x Y (mm) Wheel Shaft Diameter (mm) Eccentricity E (mm) Attachment Height H (mm) Finishing (Metal Compatibletings) Mounting Pitch A x B (A ' x B ')(mm) Wheel Width (mm) Mounting Hole Diameter P(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Wheel Diameter D (phi mm) Weight (kg) Starting force (daN) Shape Shaft Diameter T(mm) Type Allowable Load (daN) Plate Dimensions X x Y (mm) Wheel Shaft Diameter (mm) Eccentricity E (mm) Attachment Height H (mm) Finishing (Metal Compatibletings) Mounting Pitch A x B (A ' x B ')(mm) Wheel Width (mm) Mounting Hole Diameter P(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - - - - - - - - - 1pc 1 SKM-100 VU eyelet 26239212 24.99 SGD
In stock
250 - 18.00 - 25 - 500 200x140 25 - 305 unichrome plating 140x80 45 - 1PC 1 SKM-250VU 09238704 169.99 SGD
Shipped after 2018-04-25
75 0.55 11.52 Fixed wheel 10 Industrial caster 120 95x71 10 - 100 Unichrome plating 63x40 32 9.5 1PC 1 SKM-75VU 06860271 -
Discontinued
[x]
100 1.01 12.24 Fixed wheel 12 Industrial caster 170 115x80 12 - 144 Unichrome plating 80x45 32 10.5 1PC 1 SKM-100VU 06860287 -
Discontinued
[x]
130 1.87 15.60 Fixed wheel 20 Industrial caster 260 138x90 20 - 177 Unichrome plating 100x56 38 11 1PC 1 SKM-130VU 06860296 35.99 SGD
In stock
150 2.19 18.00 Fixed wheel 20 Industrial caster 300 138x90 20 - 198 Unichrome plating 100x56 42 11 1PC 1 SKM-150VU 06860305 41.99 SGD
In stock
200 3.54 22.20 Fixed wheel 20 Industrial caster 370 152x100 20 - 250 Unichrome plating 112x63 42 11 1PC 1 SKM-200VU 06860314 60.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Trolley for steel materials
5
From Japan
On 2017-01-07 11:14:04
Four wheels were exchanged because the truck wheels were damaged. Three meters long or longer items 500 kg ~ 1 ton is placed and pushed with a fork, but it moves lightly. Good product
This review is about item#6860296.
Used attached to casters for bogie.
5
From Japan
On 2007-11-28 15:25:18
Compared with conventional rubber and others, durability and ease of use are somewhat higher in price but there is only that.
This review is about item#06860314.

Related Products