Buy more than* S$200* and get FREE SHIPPING

STC Swivel Caster, Rubber Wheel

4.59 (37)
...see all>
Product Options
ADD TO CART
Finishing (Metal Compatibletings) Eccentricity E (mm) Wheel Width (mm) Mounting Pitch A x B (A ' x B ')(mm) Type Mounting Hole Diameter P(mm) Material (Wheel) Wheel Diameter D (phi mm) Shape Starting Turning Force (daN) Type Starting force (daN) Allowable Load (daN) Plate Dimensions X x Y (mm) Eccentricity E (mm) Attachment Height H (mm) Wheel Width W(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Finishing (Metal Compatibletings) Eccentricity E (mm) Wheel Width (mm) Mounting Pitch A x B (A ' x B ')(mm) Type Mounting Hole Diameter P(mm) Material (Wheel) Wheel Diameter D (phi mm) Shape Starting Turning Force (daN) Type Starting force (daN) Allowable Load (daN) Plate Dimensions X x Y (mm) Eccentricity E (mm) Attachment Height H (mm) Wheel Width W(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 30 - 71x71(68x68) - 10.5 - 100 - 50.4 - 21.6 120 90x90 - 130 32 1pc 1 STC-100VN(H) 21350123 13.99 SGD
In stock
Unichrome plating - 13 28x23 Rubber wheels 4.2 TP rubber Gray 25 Universal car - Industrial caster - 8 35x30 - 35 - 1PC 1 STC-25EM 07695344 1.99 SGD
In stock
Unichrome plating - 14 30x24 Rubber wheels 4.2 TP rubber Gray 32 Universal car - Industrial caster - 12 38x32 - 42 - 1PC 1 STC-32EM 07695353 1.99 SGD
In stock
Unichrome plating - 18 36x28 Rubber wheels 5.3 TP rubber Gray 38 Universal car - Industrial caster - 20 46x38 - 50 - 1PC 1 STC-38EM 07695362 2.99 SGD
In stock
Unichrome plating - 21 46x35 Rubber wheels 6.5 Integrated rubber wheels 50 Universal car 24.75 Industrial caster 10.50 50 59x47 16 65 - 1PC 1 STC-50EM 06859772 3.99 SGD
In stock
Unichrome plating - 25 55x42 Rubber wheels 8.8 Integrated rubber wheels 65 Universal car 22.50 Industrial caster 10.50 50 70x58 25 85 - 1PC 1 STC-65EM 06859781 5.99 SGD
In stock
Unichrome plating - 25 55x42 Rubber wheels 8.8 Integrated rubber wheels 75 Universal car 27.00 Industrial caster 12.60 60 70x58 25 93 - 1PC 1 STC-75EM 06859797 5.99 SGD
In stock
Unichrome plating - 32 71x71(68x68) Rubber wheels 10.5 Steel plate wheel rubber roll wheel 100 Universal car 50.40 Industrial caster 21.60 120 90x90 30 130 - 1PC 1 STC-100VN 06859806 -
Discontinued
[x]
Unichrome plating - 38 80x80(75x75) Rubber wheels 11 Steel plate wheel rubber roll wheel 125 Universal car 60.75 Industrial caster 18.00 150 102x102 35 165 - 1PC 1 STC-125CNC 06859815 17.99 SGD
In stock
Unichrome plating - 40 80x80(75x75) Rubber wheels 11 Steel plate wheel rubber roll wheel 150 Universal car 64.80 Industrial caster 19.20 160 102x102 40 190 - 1PC 1 STC-150CNC 06859824 19.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 28
4 star 5
3 star 2
2 star 2
1 star 0
Review Rating: 4.59
37 Customer Reviews
The reviews are automatic translation.
Trolley's foot
5
From Japan
On 2017-12-11 09:12:59
It is somewhat higher than the monoterous product, but the price is also inexpensive, rolling is not comparative.
This review is about item#6859797.
Move Base Production
5
From Japan
On 2017-12-04 08:54:55
Purchased here because the Atsutaro brand is out of stock. STC - 75EM Moves smoothly and rotates.
This review is about item#06859797.
factory
3
From Japan
On 2017-12-01 12:39:12
I can use it without problems. When it is a bit cheaper (previously it was half price) it is saved.
This review is about item#6859797.
To raise the height of the TV stand!
5
From Japan
On 2017-11-27 17:17:25
Move smoothly! It was nice to compare the height with the 50 mm wheel we have ever had
This review is about item#21350123.
Can making
5
From Japan
On 2017-10-31 07:08:09
I buy things that I can trust because I buy goods frequently.
This review is about item#21350123.
We attach it to our own truck welded with angle.
5
From Japan
On 2017-07-11 20:24:38
I think that there is no problem in terms of price. Moreover, there are no particular improvement points.
This review is about item#6859815.
Truck noise control
5
From Japan
On 2017-06-08 16:37:36
When I replaced it from a plastic wheel, the sound at the time of moving was reduced.
This review is about item#6859772.
For dolly
2
From Japan
On 2017-04-27 10:58:11
Price is high. I want you to incorporate a damper in consideration of steps etc.
This review is about item#6859781.
When making a caster car for transportation
5
From Japan
On 2017-04-20 16:30:20
It was a very cost-effective product. I would like to order from now as well.
This review is about item#6859781.
I mounted four casters on a load carrying trolley.
2
From Japan
On 2017-02-24 17:43:34
For luggage transportation, we want the casters to be too heavy and it is difficult to move and talk from customers and make it a little lighter.
This review is about item#21350123.

Related Products