Buy more than* S$200* and get FREE SHIPPING

Stc Swivel Caster, Rubber Wheels, With Stopper

4.81 (26)
...see all>
Product Options
ADD TO CART
Allowable Load (daN) Plate Dimensions X x Y (mm) Wheel Shaft Diameter (mm) Eccentricity E (mm) Wheel Width W(mm) Attachment Height H (mm) Eccentricity E (mm) Finishing (Metal Compatibletings) Mounting Pitch A x B (A ' x B ')(mm) Wheel Width (mm) Mounting Hole Diameter P(mm) Type Wheel Diameter D (phi mm) Material (Wheel) Starting Turning Force (daN) Shape Starting force (daN) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Allowable Load (daN) Plate Dimensions X x Y (mm) Wheel Shaft Diameter (mm) Eccentricity E (mm) Wheel Width W(mm) Attachment Height H (mm) Eccentricity E (mm) Finishing (Metal Compatibletings) Mounting Pitch A x B (A ' x B ')(mm) Wheel Width (mm) Mounting Hole Diameter P(mm) Type Wheel Diameter D (phi mm) Material (Wheel) Starting Turning Force (daN) Shape Starting force (daN) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
120 90x90 12 - 32 130 30 - 71x71(68x68) - 10.5 - 100 - 50.4 - 21.6 - 1pc 1 STC-100VN(H) S-2 21350132 16.99 SGD
In stock
50 59x47 6 16 - 65 - Unichrome plating 46x35 21 6.5 Rubber wheels 50 Rubber-integrated wheels 24.75 Universal wheel S 10.50 Industrial caster 1PC 1 STC-50EM S-1 06859946 4.99 SGD
In stock
50 70 x 58 8 25 - 85 - Unichrome plating 55 x 42 25 8.8 Rubber wheels 65 Rubber-integrated wheels 22.50 Universal wheel S 10.50 Industrial caster 1PC 1 STC-65EM S-1 06859955 5.99 SGD
In stock
60 70x58 8 25 - 93 - Unichrome plating 55x42 25 8.8 Rubber wheels 75 Integrated rubber wheels 27.00 Universal car S 12.60 Industrial caster 1PC 1 STC-75EM S-1 06859964 6.99 SGD
In stock
120 90x90 12 30 - 130 - Unichrome plating 71x71 (68x68) 32 10.5 Rubber wheels 100 Iron plate wheel rubber roll wheel 50.40 Universal wheel S 21.60 Industrial caster 1PC 1 STC-100VN S-2 06859973 -
Discontinued
[x]
150 102x102 12 35 - 165 - Unichrome plating 80x80(75x75) 38 11 Rubber wheels 125 Steel plate wheel rubber roll wheel 60.75 Universal car S 18.00 Industrial caster 1PC 1 STC-125CNC S-2 06859982 18.99 SGD
In stock
160 102x102 12 40 - 190 - Unichrome plating 80x80(75x75) 40 11 Rubber wheels 150 Steel plate wheel rubber roll wheel 64.80 Universal car S 19.20 Industrial caster 1PC 1 STC-150CNC S-2 06859991 26.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 22
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.81
26 Customer Reviews
The reviews are automatic translation.
wagon
5
From Japan
On 2018-04-09 17:33:57
The movement is smooth and very good. I would like to purchase it again.
This review is about item#21350132.
Workbench
5
From Japan
On 2018-01-25 18:53:32
For the price, it was a very good product with good usability.
This review is about item#21350132.
To raise the height of the TV stand!
5
From Japan
On 2017-11-27 17:16:05
It is comfortable because it does not get in the way of the table! Mobility is also easy to move!
This review is about item#21350132.
Can making
5
From Japan
On 2017-10-31 07:07:16
I buy things that I can trust because I buy goods frequently.
This review is about item#06859982.
It is easy to move with human power by attaching 4 pieces to the wooden pallet in the warehouse. It is 150 mm type.
5
From Japan
On 2017-05-05 07:55:56
It is attached to a wooden pallet in a warehouse, loading and unloading of luggage is easy with 4 stoppers with 150 mm, and it is easy to move.
This review is about item#06859991.
Mounting on wooden furniture for selling flowers
5
From Japan
On 2016-09-05 17:48:52
It is very easy to understand because the red mark on the brake on / off is attached.
This review is about item#6859955.
Wheel of work truck
3
From Japan
On 2016-05-26 22:26:00
I wanted to have a stopper but it was expensive so we used parts with brakes on wheels as a flat trolley. Since size is the same, there is no sense of incompatibility, but there is no problem except that the lock is not a foot and it is operated by hand. I think that it is originally intended for car bogies, but if the size and manufacturer are together it can be used without incongruity. I feel a little gained because the cost is cheap.
This review is about item#06859982.
We are purchasing as parts for manufacturing fixtures such as mobile shelves.
5
From Japan
On 2016-04-17 15:58:52
Previously, I bought a similar product at the home center, but it was something many times I could not procure in large quantities. Here is the point that you can procure the necessary amount from one piece every time · It is attractive such as the cheapest point etc even for the same product even at the home center. Thank you in the future.
This review is about item#06859946.
Transfer cases such as glass shelves
4
From Japan
On 2016-01-14 18:40:26
I feel that rubber is soft a little. I think that it is inevitable for the cheap price. The building is solid.
This review is about item#06859964.
Exchanging casters of self-made cart
5
From Japan
On 2016-01-14 17:47:42
I used a montrower caster with my own bogie, but I exchanged it because the initial movement is heavy and rubber is rattled and rattled. The price is higher than that of a monotary caster, but I felt the initial movement is light and smooth, and the rubber quality is also good. Right now, we use different trolleys depending on how they are used. (The cost is much cheaper as the monotail is .. ..)
This review is about item#06859964.

Related Products