Buy more than* S$200* and get FREE SHIPPING

Stc Swivel Caster, Rubber Wheel, With Stopper

4.00 (6)
...see all>
Product Options
ADD TO CART
Eccentricity E (mm) Mounting Pitch A x B (A ' x B ')(mm) Attachment Height H (mm) Wheel Width W(mm) Finishing (Metal Compatibletings) Mounting Hole Diameter P(mm) Wheel Width (mm) Wheel Diameter D (phi mm) Material (Wheel) Starting Turning Force (daN) Weight (kg) Starting force (daN) Shape Mounting Pitch A x B (A1xB1)(mm) Type Shaft Diameter T(mm) Allowable Load (daN) Plate Dimensions X x Y (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Eccentricity E (mm) Mounting Pitch A x B (A ' x B ')(mm) Attachment Height H (mm) Wheel Width W(mm) Finishing (Metal Compatibletings) Mounting Hole Diameter P(mm) Wheel Width (mm) Wheel Diameter D (phi mm) Material (Wheel) Starting Turning Force (daN) Weight (kg) Starting force (daN) Shape Mounting Pitch A x B (A1xB1)(mm) Type Shaft Diameter T(mm) Allowable Load (daN) Plate Dimensions X x Y (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
35 73x73(70x70) 144 32 - 10.5 - 100 - 50.4 1.16 10.8 - - - 12 120 95x95 1pc 1 STM-100VS(H) S-2 21350062 24.99 SGD
In stock
28 - 100 - Unichrome plating 9.5 32 75 Rubber (w/bearing) 33.60 0.62 8.64 Universal car S 63x63 Industrial caster 10 80 81x81 1PC 1 STM-75VA S-2 06860052 14.99 SGD
In stock
35 - 144 - Unichrome plating 10.5 32 100 Rubber (w/bearing) 50.40 1.16 10.80 Universal wheel S 73x73(70x70) Industrial caster 12 120 95x95 1PC 1 STM-100VS S-2 07071811 -
Discontinued
[x]
40 - 177 - Unichrome plating 11 38 130 Rubber (w/bearing) 72.90 2.16 10.80 Universal wheel S 82x82 (79x79) Industrial caster 20 180 105x105 1PC 1 STM-130VS S-2 06860077 32.99 SGD
In stock
45 - 198 - Unichrome plating 11 42 150 Rubber (w/bearing) 81.00 2.54 12.00 Universal car S 93x93(87x87) Industrial caster 20 200 120x120 1PC 1 STM-150VS S-2 09238643 37.99 SGD
In stock
58 - 250 - Unichrome plating 11 45 200 Rubber (w/bearing) 75.00 4.25 15.00 Universal car S 115x115(105x105) Industrial caster 20 250 140x140 1PC 1 STM-200VS S-2 09238652 54.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 1
Review Rating: 4.00
6 Customer Reviews
The reviews are automatic translation.
For exchanging existing casters
4
From Japan
On 2017-10-18 15:00:56
The red plastic in the on / off part is subtle. It gets removed or broken. Also, it can not be said that the price has increased
This review is about item#21350062.
A subordinate
4
From Japan
On 2017-05-15 21:58:26
The size was as planned and it was just right. . . . . .
This review is about item#6860052.
Working vehicle during woodworking machine movements
5
From Japan
On 2017-02-09 15:56:06
It moves smoothly with a structure that can withstand weight and stops properly with a stopper.
This review is about item#6860052.
Fixing the display stand
1
From Japan
On 2016-07-16 16:19:09
The rock part breaks when rocking 2 to 3 degrees.
This review is about item#06860052.
For gates
5
From Japan
On 2015-10-14 16:44:27
I do not know unless I try to use it for several years with regular items.
This review is about item#07071811.
Bogie
5
From Japan
On 2014-10-18 08:38:13
After all it is safe at domestic manufacturers
This review is about item#06860077.

Related Products