Buy more than* S$200* and get FREE SHIPPING

STM Swivel Caster, Rubber Wheels, W Stopper

5.00 (2)
...see all>
Product Options
ADD TO CART
Allowable Load (daN) Plate Dimensions X x Y (mm) Eccentricity E (mm) Mounting Pitch A x B (A ' x B ')(mm) Attachment Height H (mm) Wheel Width W(mm) Finishing (Metal Compatibletings) Mounting Hole Diameter P(mm) Wheel Width (mm) Wheel Diameter D (phi mm) Material (Wheel) Starting Turning Force (daN) Weight (kg) Starting force (daN) Shape Mounting Pitch A x B (A1xB1)(mm) Type Shaft Diameter T(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Allowable Load (daN) Plate Dimensions X x Y (mm) Eccentricity E (mm) Mounting Pitch A x B (A ' x B ')(mm) Attachment Height H (mm) Wheel Width W(mm) Finishing (Metal Compatibletings) Mounting Hole Diameter P(mm) Wheel Width (mm) Wheel Diameter D (phi mm) Material (Wheel) Starting Turning Force (daN) Weight (kg) Starting force (daN) Shape Mounting Pitch A x B (A1xB1)(mm) Type Shaft Diameter T(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
120 95x95 35 73x73(70x70) 144 32 - 10.5 - 100 - 50.4 1.17 10.8 - - - 12 1pc 1 STM-100VS(H) W-3 21350078 26.99 SGD
In stock
80 81x81 28 - 100 - Uni-chromium plating 9.5 32 75 Rubber (w/bearing) 33.60 0.62 8.64 Universal car W 63x63 Industrial caster 10 1PC 1 STM-75VA W-3 07013693 19.99 SGD
In stock
120 95x95 35 - 144 - Uni-chromium plating 10.5 32 100 Rubber (w/bearing) 50.40 1.17 10.80 Universal car W 73x73(70x70) Industrial caster 12 1PC 1 STM-100VS W-3 07013702 -
Discontinued
[x]
180 105x105 40 - 177 - Uni-chromium plating 11 38 130 Rubber (w/bearing) 72.90 2.18 10.80 Universal car W 82x82(79x79) Industrial caster 20 1PC 1 STM-130VS W-3 07013711 32.99 SGD
In stock
200 120x120 45 - 198 - Unichrome plating 11 42 150 Rubber (w/bearing) 81.00 2.52 12.00 Caster wheel W 93x93 (87x87) Industrial caster 20 1PC 1 STM-150VS W-3 07013727 37.99 SGD
In stock
250 140 x 140 58 - 250 - Unichrome plating 11 45 200 Rubber (w/bearing) 75.00 4.25 15.00 Caster wheel W 115x115 (105x105) Industrial caster 20 1PC 1 STM-200VS W-3 07013736 53.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Repair of stadium backnet gauge
5
From Japan
On 2017-05-19 15:05:43
I am satisfied that it can be used for repair and easy to install.
This review is about item#7013727.
Tool kit
5
From Japan
On 2016-05-14 12:56:16
It is an item about enough for a tool kit. I can use it comfortably.
This review is about item#21350078.

Related Products