Buy more than* S$200* and get FREE SHIPPING

STM Swivel Caster, Rubber Wheel

4.69 (35)
...see all>
Product Options
ADD TO CART
Starting force (daN) Shape Mounting Pitch A x B (A1xB1)(mm) Type Shaft Diameter T(mm) Allowable Load (daN) Plate Dimensions X x Y (mm) Eccentricity E (mm) Mounting Pitch A x B (A ' x B ')(mm) Attachment Height H (mm) Wheel Width W(mm) Finishing (Metal Compatibletings) Mounting Hole Diameter P(mm) Wheel Width (mm) Wheel Diameter D (phi mm) Material (Wheel) Starting Turning Force (daN) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Starting force (daN) Shape Mounting Pitch A x B (A1xB1)(mm) Type Shaft Diameter T(mm) Allowable Load (daN) Plate Dimensions X x Y (mm) Eccentricity E (mm) Mounting Pitch A x B (A ' x B ')(mm) Attachment Height H (mm) Wheel Width W(mm) Finishing (Metal Compatibletings) Mounting Hole Diameter P(mm) Wheel Width (mm) Wheel Diameter D (phi mm) Material (Wheel) Starting Turning Force (daN) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
14.85 Swivel 125x125 Industrialcastors 25 330 160x160 63 - 305 - UNIQLO over rhodium plated 14 50 250 Rubber(bearinginput) 99 7.2 1PC 1 STM-250VS 09238634 119.99 SGD
In stock
- - 115x115(105x105) - - 220 140x140 58 - 240 - unichrome plating - 45 180 Rubber (with bearing) - - 1PC 1 STM-180VS 35196576 54.99 SGD
Shipped after 2018-06-04
10.8 - - - 12 120 95x95 35 73x73(70x70) 144 32 - 10.5 - 100 - 50.4 1.06 1pc 1 STM-100VS(H) 21350053 17.99 SGD
In stock
8.64 Universal car 63x63 Industrial caster 10 80 81x81 28 - 100 - Unichrome plating 9.5 32 75 Rubber (w/bearing) 33.60 0.56 1PC 1 STM-75VA 06859833 12.99 SGD
In stock
10.80 Universal car 73x73(70x70) Industrial caster 12 120 95x95 35 - 144 - Unichrome plating 10.5 32 100 Rubber (w/bearing) 50.40 1.06 1PC 1 STM-100VS 06859842 -
Discontinued
[x]
10.80 Universal wheel 82x82 (79x79) Industrial caster 20 180 105x105 40 - 177 - Unichrome plating 11 38 130 Rubber (w/bearing) 72.90 2.00 1PC 1 STM-130VS 06859851 28.99 SGD
In stock
12.00 Universal car 93x93(87x87) Industrial caster 20 200 120x120 45 - 198 - Uni-chromium plating 11 42 150 Rubber (w/bearing) 81.00 2.34 1PC 1 STM-150VS 07013675 30.99 SGD
In stock
15.00 Universal car 115x115(105x105) Industrial caster 20 250 140x140 58 - 250 - Uni-chromium plating 11 45 200 Rubber (w/bearing) 75.00 4.02 1PC 1 STM-200VS 07013684 46.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 27
4 star 6
3 star 1
2 star 1
1 star 0
Review Rating: 4.69
35 Customer Reviews
The reviews are automatic translation.
For machine use
5
From Japan
On 2018-05-21 18:42:29
The wheel of the machine which was used for nearly 30 years deteriorated and I was looking for the equivalent. I think that it is a successor product, but there is no problem using it, it is strong and it seems to be used long. It was nice to get it cheaply.
This review is about item#6859851.
Movable drying rack after painting of crafts
5
From Japan
On 2018-05-02 19:00:01
It is changed from 75 diameter of other company's product to Nansin 100 diameter. Very smooth rotation, ease of movement. I was able to move very smoothly even with heavy products.
This review is about item#21350053.
For work cart
5
From Japan
On 2018-02-15 15:56:31
It is a low price and good quality product. I think that this product is the best COSPA.
This review is about item#21350053.
I use it for a serving car.
5
From Japan
On 2017-10-23 15:02:00
The serving car is mostly a heavy and moving woman who is older. As I exchanged, I could travel incredibly lightly as to what was the weight I had. The price is also cheap and sturdy, and the rest of the serving car will be replaced one after another.
This review is about item#7013675.
Production of large (rack) working bogies
5
From Japan
On 2017-08-01 00:13:25
It is a low price and good quality product. It is also satisfactory with the stopper for simultaneous purchase.
This review is about item#06859833.
Replacement of broken parts of dolly
5
From Japan
On 2017-07-26 19:49:16
It is used without problems. Because the number of years of the damaged item is quite old, I thought that there was no product, so I am very saved.
This review is about item#6859833.
A subordinate
4
From Japan
On 2017-05-15 21:59:33
The size was exactly the same as I felt. . . . . . .
This review is about item#6859833.
For container wheel replacement
4
From Japan
On 2017-04-10 07:31:59
I am satisfied that the goods are solid even for the amount of money.
This review is about item#06859851.
Working vehicle during woodworking machine movements
5
From Japan
On 2017-02-09 15:57:13
It is used in conjunction with the wheel with the stopper to move stably even to heavy machinery.
This review is about item#6859833.
For moving machine
5
From Japan
On 2016-12-22 16:09:14
A machine of over 30 years ago casters broke and replaced. It was very grateful that there was a product with the same specifications as these older ones. It was saved.
This review is about item#21350053.

Related Products