Buy more than* S$200* and get FREE SHIPPING

STM Swivel Caster, Urethan WheelsWith W Stopper

4.89 (9)
...see all>
Product Options
ADD TO CART
Allowable Load (daN) Type Plate Dimensions X x Y (mm) Wheel Shaft Diameter (mm) Eccentricity E (mm) Wheel Width W(mm) Eccentricity E (mm) Mounting Pitch A x B (A ' x B ')(mm) Attachment Height H (mm) Mounting Hole Diameter P(mm) Finishing (Metal Compatibletings) Wheel Diameter D (phi mm) Wheel Width (mm) Starting Turning Force (daN) Starting force (daN) Weight (kg) Shaft Diameter T(mm) Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Allowable Load (daN) Type Plate Dimensions X x Y (mm) Wheel Shaft Diameter (mm) Eccentricity E (mm) Wheel Width W(mm) Eccentricity E (mm) Mounting Pitch A x B (A ' x B ')(mm) Attachment Height H (mm) Mounting Hole Diameter P(mm) Finishing (Metal Compatibletings) Wheel Diameter D (phi mm) Wheel Width (mm) Starting Turning Force (daN) Starting force (daN) Weight (kg) Shaft Diameter T(mm) Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - - - - - - - - - - - - 1pc 1 STM-100 VU W-3 R eyelet 26239228 35.99 SGD
Shipped after 2018-01-22
120 - 81x81 - - 32 28 63x63 100 9.5 - 75 - 36 11.52 0.58 10 - 1pc 1 STM-75VU W-3 R eyelet 21635477 27.99 SGD
Shipped after 2018-01-22
120 Industrial caster 81x81 10 28 - 28 63x63 100 9.5 Uni-chromium plating 75 32 36.00 11.52 0.58 10 Universal car W 1PC 1 STM-75VU W-3 07013745 -
Discontinued
[x]
170 Industrial caster 95x95 12 35 - 35 73x73(70x70) 144 10.5 Unichrome plating 100 32 51.00 12.24 1.08 12 Caster wheel W 1PC 1 STM-100VU W-3 07013754 -
Discontinued
[x]
260 Industrial caster 105x105 20 40 - 40 82x82 (79x79) 177 11 Unichrome plating 130 38 62.40 15.60 2.39 20 Caster wheel W 1PC 1 STM-130VU W-3 07013763 51.99 SGD
Shipped after 2018-01-22
300 Industrial caster 120x120 20 45 - 45 93x93(87x87) 198 11 Uni-chromium plating 150 42 72.00 18.00 2.80 20 Universal car W 1PC 1 STM-150VU W-3 07013772 51.99 SGD
Shipped after 2018-01-22
370 Industrial caster 140 x 140 20 58 - 58 115x115 (105x105) 250 11 Unichrome plating 200 42 77.70 22.20 4.41 20 Caster wheel W 1PC 1 STM-200VU W-3 07013781 70.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 8
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.89
9 Customer Reviews
The reviews are automatic translation.
Parts transport
5
From Japan
On 2017-05-15 18:50:11
It seems that the parts are scratched because the stopper is a little overhard. During transportation rubber casters have black marks but I think that urethane casters do not attach.
This review is about item#7013763.
Truck casters
5
From Japan
On 2017-04-30 16:03:05
Because it is a famous brand caster, I purchased it with confidence. I use it as a caster for bogie.
This review is about item#7013772.
Material transport
5
From Japan
On 2017-02-23 07:29:44
I think that it is very good price is also cheap and reasonable consumables so if you are cheap, I am happy
This review is about item#07013772.
Form Frame Material Transport
4
From Japan
On 2016-06-24 18:32:19
Rolling feels good
This review is about item#07013763.
For dolly
5
From Japan
On 2016-05-06 15:37:30
Because it is a urethane wheel, rolling well and the stopper works well
This review is about item#07013745.
Bogie
5
From Japan
On 2016-04-07 22:22:04
You can stop rotation and freedom.
This review is about item#07013772.
Trolley's feet
5
From Japan
On 2016-01-13 20:02:07
good
This review is about item#07013772.
For the movement of heavy objects
5
From Japan
On 2014-11-05 08:20:43
It was good as movement is also smooth and easy to move
This review is about item#07013745.
Wheel of moving cart
5
From Japan
On 2013-06-18 13:13:26
It is excellent in cost performance. I am satisfied with the product as specified. Durability is the future watch.
This review is about item#07013781.

Related Products