Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Tube Inner Diameter (mm) Tube Outside Diameter (phi mm) Minimum Bending Radius (mm) Maximum Working Pressure (MPa) Outside Diameter x Inside Diameter (phi mm) Length (m) Color Purpose Fluid Nominal Diameter (inch) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tube Inner Diameter (mm) Tube Outside Diameter (phi mm) Minimum Bending Radius (mm) Maximum Working Pressure (MPa) Outside Diameter x Inside Diameter (phi mm) Length (m) Color Purpose Fluid Nominal Diameter (inch) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6 8 48 1.5 (20 deg C at the time) 8x6 100 Black - Air, water 2013/05/16   1Roll 1 T0806B-100 00614442 192.51 SGD
In stock
4 6 24 1.5 (20 deg C at the time) 6x4 100 Black - Air, water -   1Roll 1 T0604B-100 00614327 129.07 SGD
In stock
2.5 4 13 1.5(20deg Ctime) 4x2.5 100 Black - - 5/32   1Roll 1 T0425B-100 00614232 99.08 SGD
Shipped after 2017-05-11
13 16 100 1.5(20deg Ctime) 16x13 100 Black - - -   1Roll 1 T1613B-100 00614546 849.90 SGD
Shipped after 2017-05-11
13 16 100 1.5(20deg Ctime) 16x13 20 Black - - -   1Roll 1 T1613B-20 00614555 189.90 SGD
In stock
2.5 4 13 1.5(20deg Ctime) 4x2.5 20 Green - - 5/32 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 T0425G-20 00614275 26.11 SGD
Shipped after 2017-05-10
2.5 4 13 1.5(20deg Ctime) 4x2.5 100 White - - 5/32   1Roll 1 T0425W-100 00614293 99.08 SGD
Shipped after 2017-05-11
6 8 48 1.5(20deg Ctime) 8x6 100 White - - 5/16   1Roll 1 T0806W-100 00614467 219.90 SGD
Shipped after 2017-05-11
4 6 24 1.5(20deg Ctime) 6x4 20 Blue - - -   1Roll 1 T0604BU-20 00614345 28.29 SGD
In stock
4 6 24 1.5(20deg Ctime) 6x4 20 Green - - -   1Roll 1 T0604G-20 00614363 28.29 SGD
In stock
4 6 24 1.5(20deg Ctime) 6x4 20 Red - - - *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 T0604R-20 00614372 39.02 SGD
Shipped after 2017-05-10
2.5 4 13 1.5(20deg Ctime) 4x2.5 20 Blue - - 5/32   1Roll 1 T0425BU-20 00614257 17.96 SGD
In stock
2.5 4 13 1.5(20deg Ctime) 4x2.5 20 Red - - 5/32 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 T0425R-20 00614284 24.21 SGD
In stock
3 4 25 1.5(20deg Ctime) 4x3 20 White - - 5/32"   1Roll 1 T0403W-20 00614223 12.65 SGD
In stock
2.5 4 13 1.5(20deg Ctime) 4x2.5 20 White - - 5/32"   1Roll 1 T0425W-20 00614302 15.37 SGD
In stock
4 6 24 1.5(20deg Ctime) 6x4 100 White - - -   1Roll 1 T0604W-100 00614381 149.90 SGD
Shipped after 2017-05-11
13 16 100 1.5(20deg Ctime) 16x13 20 White - - -   1Roll 1 T1613W-20 00614573 199.90 SGD
Shipped after 2017-05-11
4 6 24 1.5(20deg Ctime) 6x4 20 Yellow - - -   1Roll 1 T0604Y-20 00614406 28.29 SGD
In stock
2.5 4 13 1.5(20deg Ctime) 4x2.5 20 Yellow - - 5/32   1Roll 1 T0425Y-20 00614311 17.96 SGD
In stock
13 16 100 1.5(20deg Ctime) 16x13 100 White - - -   1Roll 1 T1613W-100 00614564 849.90 SGD
Shipped after 2017-05-11
3 4 25 1.5(20deg Ctime) 4x3 20 Black - - 5/32"   1Roll 1 T0403B-20 00614214 12.65 SGD
In stock
7.5 10 60 1.5(20deg Ctime) 10x7.5 100 White - - -   1Roll 1 T1075W-100 00614503 309.90 SGD
Shipped after 2017-05-11
4.5 6 36 1.5(20deg Ctime) 6x4.5 100 Black - - -   1Roll 1 T0645B-100 00614415 139.90 SGD
Shipped after 2017-05-11
7.5 10 60 1.5(20deg Ctime) 10x7.5 100 Black - - -   1Roll 1 T1075B-100 00614485 329.90 SGD
Shipped after 2017-05-11
2.5 4 13 1.5 (at 20degreeC) 4x2.5 20 Black For general air pipes Air, water 5/32"   1Roll 1 T0425B-20 00614241 15.37 SGD
In stock
4 6 24 1.5 (at 20degreeC) 6x4 20 Black For general air pipes Air, water -   1Roll 1 T0604B-20 00614336 24.42 SGD
In stock
4 6 24 1.5 (at 20degreeC) 6x4 20 White For general air pipes Air, water -   1Roll 1 T0604W-20 00614397 24.42 SGD
In stock
4.5 6 36 1.5 (at 20degreeC) 6x4.5 20 Black For general air pipes Air, water -   1Roll 1 T0645B-20 00614424 20.54 SGD
In stock
4.5 6 36 1.5 (at 20degreeC) 6x4.5 20 White For general air pipes Air, water -   1Roll 1 T0645W-20 00614433 20.54 SGD
In stock
6 8 48 1.5 (at 20degreeC) 8x6 20 Black For general air pipes Air, water 5/16"   1Roll 1 T0806B-20 00614451 33.46 SGD
In stock
6 8 48 1.5 (at 20degreeC) 8x6 20 White For general air pipes Air, water 5/16"   1Roll 1 T0806W-20 00614476 33.46 SGD
In stock
7.5 10 60 1.5 (at 20degreeC) 10x7.5 20 Black For general air pipes Air, water -   1Roll 1 T1075B-20 00614494 51.55 SGD
In stock
7.5 10 60 1.5 (at 20degreeC) 10x7.5 20 White For general air pipes Air, water -   1Roll 1 T1075W-20 00614512 51.55 SGD
In stock
9 12 75 1.5 (at 20degreeC) 12x9 20 Black For general air pipes Air, water -   1Roll 1 T1209B-20 00614521 69.64 SGD
In stock
9 12 75 1.5 (at 20degreeC) 12x9 20 White For general air pipes Air, water -   1Roll 1 T1209W-20 00614537 69.64 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
Air piping
5
From Japan
On 2017-02-22 04:21:45
It was used in the air piping from the compressor to the garage. It was piping through the ceiling. It was a very good commodity.
This review is about item#00614521.
Supply to the device
1
From Japan
On 2016-12-27 14:34:19
Harder than expected, it did not work. . . . . . . . . .
This review is about item#614336.
For passing a small amount of cooling water at a low pressure
5
From Japan
On 2016-10-31 23:04:57
Since there is almost no odor, such as salts Bichubu Also feel should not be bad to use indoors.
This review is about item#614451.
work
5
From Japan
On 2015-09-08 11:22:26
In the neighborhood store I am very happy because that is not available.
This review is about item#00614424.
Connected to the air cylinder.
5
From Japan
On 2013-09-06 21:00:13
A feeling of use is very good.
This review is about item#00614336.

Related Products