Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Polyurethane Tube

5.00 (3)
Maximum Working Pressure (MPa)
0.8(20deg Ctime)
Operating Temperature Range (deg C)
-20 to +60:Air 0 to 40:Water (No freezing)
Length (m)
100
Material
Polyurethane
...see all
Product Options
ADD TO CART
Nominal Diameter (inch) Minimum Bending Radius (mm) Outside Diameter x Inside Diameter (phi mm) Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Diameter (inch) Minimum Bending Radius (mm) Outside Diameter x Inside Diameter (phi mm) Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 15 6x4 Blue *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 TU0604BU-100 00615097 -
Discontinued
[x]
5/32 10 4x2.5 Black *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 TU0425B-100 00614923 -
Discontinued
[x]
- 15 6x4 Black   1Roll 1 TU0604B-100 00615063 -
Discontinued
[x]
- 27 10x6.5 Black *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 TU1065B-100 00615413 -
Discontinued
[x]
- 27 10x6.5 Blue *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 TU1065BU-100 00615431 -
Discontinued
[x]
- 35 12x8 Yellow *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 TU1208Y-100 00615675 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Equipment maintenance, etc.
5
From Japan
On 2016-10-29 17:51:09
There are a need to classify the system in the color hose, it has come in handy because there is a variety of color. It is more expensive than that of the transparent hose, but I am satisfied.
This review is about item#615343.
Use for the airbrush.
5
From Japan
On 2015-05-20 08:48:01
We are using the piping from the airbrush for Comp. Maneuverability you satisfied even easier. This is also satisfied a beautiful transparent because I wanted to look like or does not contain moisture inside the piping. Cut is also easy connection.
This review is about item#00614975.
It uses the airbrush for piping connection.
5
From Japan
On 2015-04-27 22:37:17
Airbrush for the compressor and the air filter, we used the air tank, the piping of the regulator. Should, because the transparent pipe as can be seen is the inside of the moisture is wanted, is satisfaction. However, it should be thick and the other one size diameter (^^;
This review is about item#00614975.

Related Products

SMC

SMC