Buy more than* S$200* and get FREE SHIPPING

Fan Motor

Maximum Static Pressure (Pa) (50/60Hz)
39/44
Frame Thickness (mm)
25
50/60 Hz Input (W)
11.0/9.5
Mounting Angle Dimensions (mm)
104
Noise Level (dB(A))(50/60Hz)
35/39
Maximun Flow Rate (m3/min)(50/60Hz)
1.2/1.4
Cycle(Hz)
50/60
...see all>
Product Options
ADD TO CART
Fan 50/60 Hz Current (A) Speed Type Voltage (V) Type Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Fan 50/60 Hz Current (A) Speed Type Voltage (V) Type Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
MU1025S-41 0.07/0.06 - - - - 1set 1 T-MU1025S-41-GP 06868942 53.99 SGD
In stock
MU1025S-11 0.14/0.12 Standard Speed Single-phase 100 Flat-panel general purpose 300 1Set 1 T-MU1025S-11-GP 06868933 51.99 SGD
In stock
ADD TO CART

Related Products