Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Fan Motor

4.75 (4)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Frame Thickness (mm)
38
Mounting Angle Dimensions (mm)
119
...see all>
Product Options
ADD TO CART
Fan Rotation Speed (r/min) Speed Type Voltage (V) Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Fan Rotation Speed (r/min) Speed Type Voltage (V) Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
MU1238L-41B 2100(50Hz)/2100(60Hz) Low Speed Single-phase 200 Thin general purpose *[No return] You cannot return this product. For details, see FAQ. 1Set 1 T-MU1238L-41-GP 37652991 55.99 SGD
Shipped after 2018-05-09
MU1238B-11B 2500(50Hz)/2800(60Hz) Medium Speed Single-phase 100 Thin general purpose   1Set 1 T-MU1238B-11-GP 37652937 51.99 SGD
In stock
MU1238B-41B 2500(50Hz)/2800(60Hz) Medium Speed Single-phase 200 Thin general purpose   1Set 1 T-MU1238B-41-GP 37652955 54.99 SGD
Shipped after 2018-05-08
MU1238L-51B 2100(50Hz)/2200(60Hz) Low Speed Single-phase 220/230 Thin general purpose *[No return] You cannot return this product. For details, see FAQ. 1Set 1 T-MU1238L-51-GP 37653007 55.99 SGD
Shipped after 2018-05-08
MU1238L-21B 2100(50Hz)/2100(60Hz) Low Speed Single-phase 115 Thin general purpose *[No return] You cannot return this product. For details, see FAQ. 1Set 1 T-MU1238L-21-GP 37652982 57.99 SGD
Shipped after 2018-05-09
MU1238B-51B 2500(50Hz)/2800(60Hz) Medium Speed Single-phase 220/230 Thin general purpose *[No return] You cannot return this product. For details, see FAQ. 1Set 1 T-MU1238B-51-GP 37652964 55.99 SGD
Shipped after 2018-05-09
MU1238L-11B 2100(50Hz)/2100(60Hz) Low Speed Single-phase 100 Thin general purpose   1Set 1 T-MU1238L-11-GP 37652973 51.99 SGD
In stock
MU1238B-21B 2500(50Hz)/2800(60Hz) Medium Speed Single-phase 115 Thin general purpose *[No return] You cannot return this product. For details, see FAQ. 1Set 1 T-MU1238B-21-GP 37652946 50.99 SGD
Shipped after 2018-05-09
MU1238A-11B 2800(50Hz)/3250(60Hz) Standard speed Single phase 100 Thin and wide usage   1Set 1 T-MU1238A-11-GP 06868854 51.99 SGD
In stock
MU1238A-21B 2800(50Hz)/3250(60Hz) Standard speed Single phase 115 Thin and wide usage   1Set 1 T-MU1238A-21-GP 06868863 51.99 SGD
In stock
MU1238A-41B 2800(50Hz)/3250(60Hz) Standard speed Single phase 200 Thin and wide usage   1Set 1 T-MU1238A-41-GP 06868872 54.99 SGD
In stock
MU1238A-51B 2800(50Hz)/3250(60Hz) Standard speed Single phase 220/230 Thin and wide usage   1Set 1 T-MU1238A-51-GP 06868881 54.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Work room ventilation
4
From Japan
On 2016-08-12 18:47:10
I am thankful that it is very quiet compared to my fans (over 40 db) and I can focus on work.
This review is about item#37652973.
Cooldown, electronic ventilation etc for home use
5
From Japan
On 2016-02-04 15:26:26
I bought Type A's standard speed by mistake but I am using this because there is power. I immediately ordered additional type B middle speed and bought it. It is very quiet. The sense of stability is different. I am satisfied.
This review is about item#06868854.
Let's make inspiration flow
5
From Japan
On 2015-11-09 17:30:03
A satisfactory amount of air can be secured and the sound is quiet with satisfaction
This review is about item#06868872.
Replacement due to aging of the cooling fan of the board
5
From Japan
On 2014-05-14 13:23:14
Because it was a board made 15 years ago, it was saved because there was a fan of the same type.
This review is about item#06868854.

Related Products