Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Fan Motor

4.00 (3)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Frame Thickness (mm)
25
Mounting Angle Dimensions (mm)
80
...see all>
Product Options
ADD TO CART
Voltage (V) Type Maximum Static Pressure (Pa) (50/60Hz) Fan 50/60 Hz Current (A) Rotation Speed (r/min) Speed Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Voltage (V) Type Maximum Static Pressure (Pa) (50/60Hz) Fan 50/60 Hz Current (A) Rotation Speed (r/min) Speed Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Single-phase 115 Thin general purpose 34/49 MU825S-23 0.11/0.09 2750(50Hz)/3250(60Hz) Standard Speed *[No return] You cannot return this product. For details, see FAQ. 1Set 1 T-MU825S-23-G 06869012 41.99 SGD
Shipped after 2018-07-02
Single-phase 220/230 Thin general purpose 34/49 MU825S-53 - 2750(50Hz)/3250(60Hz) Standard Speed *[No return] You cannot return this product. For details, see FAQ. 1Set 1 T-MU825S-53-G 06869037 42.99 SGD
Shipped after 2018-06-29
Single-phase 100 Thin general purpose 20/34 MU825L-13 0.12/0.10 2100(50Hz)/2600(60Hz) Low Speed   1Set 1 T-MU825L-13-G 37652833 41.99 SGD
In stock
Single phase 100 Thin and wide usage 34/49 MU825S-13 0.12/0.10 2750(50Hz)/3250(60Hz) Standard speed   1Set 1 T-MU825S-13-G 06869003 41.99 SGD
In stock
Single phase 200 Thin and wide usage 34/49 MU825S-43 0.08/0.07 2750(50Hz)/3250(60Hz) Standard speed   1Set 1 T-MU825S-43-G 06869021 42.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Warm stove room air
2
From Japan
On 2017-01-18 10:02:56
I used it by connecting it to aluminum flexible hose, but the wind volume was small and the model selection was wrong. I did not know even the existence of a small built-in type, so I gained harvest. We plan to order a model that is 5 to 6 times the air volume again.
This review is about item#37652833.
Ventilation in the control panel using SSR
5
From Japan
On 2015-03-23 12:59:27
Until now I have used Nitto but this product is exactly the same and the price is quite cheap, I can trust if it is an oriental motor, and I often use it in small motors elsewhere.
This review is about item#06869037.
NC controller exhaust (for replacement)
5
From Japan
On 2011-12-18 09:42:56
The exhaust fan of the controller of NC was broken and the operation became wrong, so I bought a fan of the same model suddenly. I decided to make a connector for the connection, but I was able to exchange it easily on arrival, so it was very helpful. This seems to be usable for a while.
This review is about item#06869003.

Related Products