Buy more than* S$200* and get FREE SHIPPING

Fan Motor

5.00 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Frame Thickness (mm)
25
Mounting Angle Dimensions (mm)
92
...see all>
Product Options
ADD TO CART
Maximum Static Pressure (Pa) (50/60Hz) Fan 50/60 Hz Current (A) Rotation Speed (r/min) Speed Type Voltage (V) Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maximum Static Pressure (Pa) (50/60Hz) Fan 50/60 Hz Current (A) Rotation Speed (r/min) Speed Type Voltage (V) Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
34/44 MU925M-51 0.06 2300(50Hz)/2700(60Hz) Medium Speed Single-phase 220/230 Thin general purpose *[No return] You cannot return this product. For details, see FAQ. 1Set 1 T-MU925M-51-GP 37652876 50.99 SGD
Shipped after 2018-03-02
34/44 MU925M-11 0.12/0.11 2300(50Hz)/2700(60Hz) Medium Speed Single-phase 100 Thin general purpose   1Set 1 T-MU925M-11-GP 37652842 57.99 SGD
Shipped after 2018-03-05
34/44 MU925M-21 0.11/0.10 2300(50Hz)/2700(60Hz) Medium Speed Single-phase 115 Thin general purpose *[No return] You cannot return this product. For details, see FAQ. 1Set 1 T-MU925M-21-GP 37652851 49.99 SGD
Shipped after 2018-03-05
34/44 MU925M-41 0.08/0.07 2300(50Hz)/2700(60Hz) Medium Speed Single-phase 200 Thin general purpose   1Set 1 T-MU925M-41-GP 37652867 50.99 SGD
Shipped after 2018-03-05
44/59 MU925S-21 0.11/0.10 2600(50Hz)/3000(60Hz) Standard Speed Single-phase 115 Thin general purpose *[No return] You cannot return this product. For details, see FAQ. 1Set 1 T-MU925S-21-GP 06868976 57.99 SGD
Shipped after 2018-03-02
44/59 MU925S-51 - 2600(50Hz)/3000(60Hz) Standard Speed Single-phase 220/230 Thin general purpose *[No return] You cannot return this product. For details, see FAQ. 1Set 1 T-MU925S-51-GP 06868994 50.99 SGD
Shipped after 2018-03-05
44/59 MU925S-11 0.12/0.11 2600(50Hz)/3000(60Hz) Standard speed Single phase 100 Thin and wide usage   1Set 1 T-MU925S-11-GP 06868967 50.99 SGD
Shipped after 2018-02-26
44/59 MU925S-41 0.08/0.07 2600(50Hz)/3000(60Hz) Standard speed Single phase 200 Thin and wide usage   1Set 1 T-MU925S-41-GP 06868985 51.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
It is a fan of garbage storage
5
From Japan
On 2013-10-15 21:28:07
It was a little different from what was attached before, but the sound which could be processed a bit and it was able to be quiet was also good.
This review is about item#06868967.
For exhaust heat of the control panel
5
From Japan
On 2013-01-31 15:33:04
Easy to install due to set parts Good fan Motor part want to be a little smaller
This review is about item#06868967.

Related Products