Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Large-Size Lcd Inside And Outside Thermometer

1.00 (1)
Battery Life
About 1 year (alkaline battery)
Temperature Measurement Precision
+/-1 deg C(0-40 deg C) +/-2 deg C(-40-0 deg C, 40-50 deg C) +/-3 deg C (-50 to -40 deg C, 50-70 deg C)
Storage Temperature/Humidity Range
Below -20-60 deg C/90% RH (no dew)
Operating Temperature/Humidity Range
Below -5-50 deg C/90% RH (no dew)
Outer Dimensions (Width W x Height H x Depth D) (mm)
99x107x20
Sensor
Thermistor
Resolution Capability
0.1 deg C
Measurment Range (deg C)
Internal temperature 0 - 50 external temperature-50 - 70
Power
1 AAA type dry cell battery
Weight (g)
About 135 (battery not included)
Accessories
Instruciton manual, battery (for monitor)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AD-5648 06943571 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
For air conditioning control, we measure temperature difference between outside air temperature and indoor temperature.
1
From Japan
On 2014-06-11 09:06:26
Display failed in 23 months after purchase. Meanwhile, the battery exchange is one time, is not it too early? It seemed that the previous one had about five years, but ...?
This review is about item#06943571.

Related Products

A&D

A&D