Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Timer

4.50 (2)
Timer Number
3 channels
Battery Life
About 1 year
Storage Temperature/Humidity Range
-20-60 deg C, 25-95%RH (no dew)
Operating Temperature/Humidity Range
0-40 deg C and below 25 to 90%RH (no dew)
Setting Range
Max 99 hours, 59 minutes, 59 seconds, mininum 1 second
Outer Dimensions (Width W x Height H x Depth D) (mm)
70x83x22 (not including protrusion)
Pricision
Timer - clock 60 seconds/day
Power
1 LR44 button cell battery
Weight (g)
About 80 (battery included)
TRUSCO Part Number
296-8304
Accessories
Battery (for monitor), operation manual
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AD-5701 06943641 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
It is used as a 72-minute timer for 1 channel.
4
From Japan
On 2015-12-04 22:16:00
I'd like to use it as a 72-minute timer for 1 channel, but it seems that the 1 channel product was discontinued, so I bought this product for 3 channels. I would like to purchase one channel product as before with similar usability.
This review is about item#06943641.
Alarm when machining NC milling cutter
5
From Japan
On 2014-01-14 01:11:00
There are three timers, it is convenient that you can set up to 99 hours 59 minutes 59 seconds respectively and when you use it with an alarm memory function is available so you do not have to reset the time each time.
This review is about item#06943641.

Related Products

A&D

A&D