Buy more than* S$200* and get FREE SHIPPING

Digital Stand Measure Fg Series

4.40 (5)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., Not for business, This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., Not for business, This product is manufactured in Japanese standards. Please check the specification before you order., Not for business, This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., Not for business
Operating Temperature/Humidity Range
-10 degree C TO 40 degree C, RH 85% OR LESS (NO CONDENSATION)
Battery Life (continuous use)
Alkaline dry cell: About 150 hours
Measurement Plate Dimensions (Width x Depth) (mm)
300x380
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
300x445x118
Display
LCD
Power
AC adapter (TB 196: 100 V 50 Hz/60 Hz, 3 VA ), four C batteries (1.5 V)
Weight (kg)
9.7
Specification
No pole
Accessories
INSTRUCTION MANUAL, AC ADAPTER
...see all>
Product Options
ADD TO CART
AS ONE Part Number Capable of Counting Unit Mass (g) Linearity Maximum Count Value (Piece) Minimum Display (kg) Weighing (kg) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Capable of Counting Unit Mass (g) Linearity Maximum Count Value (Piece) Minimum Display (kg) Weighing (kg) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-7750-01 0.25 +/- 0.01 kg 120000 0.005 30 277-4453 1PC 1 FG-30KBM 06846935 489.99 SGD
Shipped after 2018-01-22
1-7750-02 0.625 +/-0.02kg 96000 0.01 60 277-4461 1PC 1 FG-60KBM 06846944 489.99 SGD
Shipped after 2018-01-22
1-7750-03 1.25 +/-0.05kg 120000 0.02 150 277-4470 1PC 1 FG-150KBM 06846953 489.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
Allocation of small parts etc.
5
From Japan
On 2017-02-15 14:47:44
It is compact, easy to use, easy to read memory and handy.
This review is about item#6846935.
Weighing of crop processed goods
3
From Japan
On 2016-06-25 20:50:56
The operation is simple and easy to use, but I am concerned about heavy when moving.
This review is about item#06846944.
Used for lightweight items.
5
From Japan
On 2014-09-01 14:13:26
Although it seems to be influence of dust etc. when it uses for a long time, it seems that the possession of the built-in battery deteriorates. I need to replace the battery in a month. I hope you have three months as hope. +
This review is about item#06846935.
It is used for weighing operation.
5
From Japan
On 2013-04-05 00:23:45
We use it for light weight of harvested products in agricultural work. We can accurately weigh it even when it is used outdoors or in a house with high humidity. As the price is also particularly low price among major brands, we have already used nearly 50 units. It is recommended item.
This review is about item#06846944.
Weighing operation
4
From Japan
On 2013-03-06 13:12:47
I have been using it for a while, but it was necessary that the display box was on the bottom. Because the harsh environment or the box part of the switch has stopped working, it is a replacement this time. I think if you have optional parts in the box part. The part of the loading platform is not covered with bikes. I wish I could have Monotaro's original on the same account.
This review is about item#06846944.

Related Products