Buy more than* S$200* and get FREE SHIPPING

Dust and Water Proof Digital Scale, "Water Boy"

1.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Measurement Plate Dimensions (Width x Depth) (mm)
128x128
Body Dimensions (Width x Depth x Height) (mm)
170x220x62
Resolution Capability
1/3000
Accessories
Instruction manual
...see all
Product Options
ADD TO CART
Weight (g) AS ONE Part Number TRUSCO Part Number Functions Minimum Display (g) Weighing (g) Operating Temperature Range (deg C) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) AS ONE Part Number TRUSCO Part Number Functions Minimum Display (g) Weighing (g) Operating Temperature Range (deg C) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Without batteries) about 810 2-6203-01 294-1724 TARE function 0.1 300 -5 to 35 1PC 1 HL-300WP 07101945 219.90 SGD
In stock
About 810 (battery not included) 2-6203-02 294-1716 tare pulling function 1 3000 -5 - 35 1PC 1 HL-3000WP 06784696 219.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Weighing products on site
1
From Japan
On 2014-07-09 11:30:51
Used at food production sites. Although I bought a waterproof specification for cleaning after manufacture, fasteners on the cover of the battery are good and will be damaged immediately. I would like you to change the specification of how to fasten. Waterproof model and this price is only this. I have already purchased more than five, but I am buying it because it is cheaper than repairing whenever it gets broken.
This review is about item#06784696.

Related Products

A&D

A&D