Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Infrared Thermometers

Caution
Do not look in to laser light Do not point laser on human Keep out of reach of children., Do not look in to laser light Do not point laser on human Keep out of reach of children., Do not look in to laser light Do not point laser on human Keep out of reach of children., Do not look in to laser light Do not point laser on human Keep out of reach of children.
Thermometer Type
Radiation thermometer (cancer type)
Type of display Temperature
Digital
Measuring Area Dimensions
phi100mm in 1000mm, phi100mm at 1000mm
Emissivity Settings
0.95 fixed, 0.95 fixed
Storage Temperature/Humidity Range
-20-60 ℃ 80% RH or less, less than -2060deg C 80%RH
Operating Temperature and Humidity Range
0-50 ℃ 70% RH or less, less than 050deg C 70%RH
Sampling
4 times / sec, About 4 times/second
Resolution (deg C)
0.5 / 1 (automatic switching), 0.5 / 1 (Auto switching)
Dimensions (Width W x Height H x Depth D) (mm)
148x105x42, 148x105x42
Measurement Pricision
+/- 2% larger rdg or +/- 3 ℃, +/-2%rdg or +/-3degreeC, whichever is higher
Display
3.5-digit LCD display, 3.5 digit LCD display
Measurment Range (deg C)
-30-550, -30 - 550
Power
006P (9V) 1 piece battery, 006P (9V) 1 electric batteries
Weight (g)
About 157, About 157
Accessories
006P (9V) battery x1, instruction manual, with vinyl cover, 006P (9V) electric battery x1, instruction manual,with vinyl cover attached
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CT-2000D 06943973 96.99 SGD
In stock
ADD TO CART

Related Products