Buy more than* S$200* and get FREE SHIPPING

Sewage Pump

5.00 (4)
Material (shaft seal)
SiC (mechanical seal)
Structure (Bearing)
Sealed ball bearings
Material (main shaft)
SUS304
Structure (Shaft Seal)
Double mechanical seal (oil lifter equipment)
Lubricating Oil
Motor: turbine oil VG32
Discharge Volume (m3/min)
0.15
Dimensions A1(mm)
81
Contaminants Passage Diameter (phi mm)
35
Material (frame)
SUS304
Dimension B1 (mm)
90
Dimensions A1 (mm)
115
Discharge Caliber (phi mm)
50
Dimension D1 (mm)
76
Dimensions B (mm)
102
Total Pumping Height (m)
6.5
Dimensions A (mm)
236
Cable Length (m)
6
Dimension d (mm)
50
Number of Poles
2
Output (kW)
0.4
...see all>
Product Options
ADD TO CART
Dimensions D (mm) Dimension FL1 (mm) Rated Voltage (V) Integrated Protection Devices Synchronous Speed (min-1) Dimensions W2(mm) Insulation Class Dimension H (mm) Dimensions W1(mm) Materials (cable) Cycle(Hz) 2015 Trusco Published Pages Starting Method Operating Temperature Range (deg C) 2014 TRUSCO Published Page Electric Motor Weight (kg) Form Model Material (impeller) Compatible Cable Outside Diameter (phi mm) TRUSCO Part Number Material (casing) Structure (impeller) Dimension D2 (mm) Dimension FL2 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions D (mm) Dimension FL1 (mm) Rated Voltage (V) Integrated Protection Devices Synchronous Speed (min-1) Dimensions W2(mm) Insulation Class Dimension H (mm) Dimensions W1(mm) Materials (cable) Cycle(Hz) 2015 Trusco Published Pages Starting Method Operating Temperature Range (deg C) 2014 TRUSCO Published Page Electric Motor Weight (kg) Form Model Material (impeller) Compatible Cable Outside Diameter (phi mm) TRUSCO Part Number Material (casing) Structure (impeller) Dimension D2 (mm) Dimension FL2 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
173 115 Single phase 100 Miniature protector 3000 - Motor: E kind 374 - VCT(3x1.25) 50 - Condenser operation 0 to 40 - Dry type underwater induction motor 7.7 - Automatic type Resin (with glass fiber) (pump) 10.1 280-8552 Resin (with glass fiber) (pump) High-speed-steel pin 97 607 1PC 1 50PUA2.4S 06854802 639.99 SGD
In stock
162 - Three-phase 200 Circle thermal protector 3000 110 Motor: E species 360 325 VCT(4x1.25) 50 - JikaIri 0 to 40 - Dry underwater cage induction motor 7 - Non-automatic type Resin (glass fiber) (pump) 11.1 223-2324 Resin (glass fiber) (pump) Haisupin 86 - 1PC 1 50PU2.4 06855003 539.99 SGD
In stock
173 115 Single phase 100 Miniature protector 3600 - Motor: E kind 374 - VCT(3x1.25) 60 - Condenser operation 0 to 40 - - 7.7 Dry type underwater induction motor Automatic type Resin (with glass fiber) (pump) 10.1 280-8561 Resin (with glass fiber) (pump) High-speed-steel pin 97 607 1PC 1 50PUA2.4S 06854811 639.99 SGD
In stock
173 115 Three-phase 200 Circle thermal protector 3000 - Motor: E kind 374 - VCT(4x1.25) 50 - Direct input 0 to 40 - Dry type underwater induction motor 7.5 - Automatic type Resin (with glass fiber) (pump) 11.1 280-8579 Resin (with glass fiber) (pump) High-speed-steel pin 97 607 1PC 1 50PUA2.4 06854827 639.99 SGD
In stock
162 - Single-phase 100 Miniature protector 3000 110 Motor: E species 360 325 VCT(3x1.25) 50 - Capacitor operation 0 to 40 - - 7.1 Dry underwater cage induction motor Non-automatic type Resin (glass fiber) (pump) 10.1 223-2308 Resin (glass fiber) (pump) Haisupin 86 - 1PC 1 50PU2.4S 06854985 539.99 SGD
In stock
162 - Three-phase 200/220 Circle thermal protector 3600 110 Motor: E kind 360 325 VCT(4x1.25) 60 - Direct input 0 to 40 - Dry type underwater induction motor 7 - Non-automatic type Resin (with glass fiber) (pump) 11.1 223-2332 Resin (with glass fiber) (pump) High-speed-steel pin 86 - 1PC 1 50PU2.4 06855012 539.99 SGD
In stock
162 - Single phase 100 Miniature protector 3600 110 Motor: E kind 360 325 VCT(3x1.25) 60 - Condenser operation 0 to 40 - - 7.1 Dry type underwater induction motor Non-automatic type Resin (with glass fiber) (pump) 10.1 223-2316 Resin (with glass fiber) (pump) High-speed-steel pin 86 - 1PC 1 50PU2.4S 06854994 539.99 SGD
In stock
173 115 Three-phase 200/220 Circle thermal protector 3600 - Motor: E species 374 - VCT(4x1.25) 60 3 1388 JikaIri 0-40 2-2202 Dry underwater cage induction motor 7.5 - Automatic form Resin (glass fiber) (pump) 11.1 280-8587 Resin (glass fiber) (pump) Haisupin 97 607 1PC 1 50PUA2.4 06854836 639.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Drain pump of lunch box shop
5
From Japan
On 2017-12-06 15:08:48
Since the mouth is wide and a propeller is attached inside, propeller is attached, so if it is a fine foreign matter it has crashed high cloaks so it was easy to set up and piping was easy It was direct inquiries to the manufacturer, but polite explanation and cutter included single phase 200v is necessary I was taught
This review is about item#6854811.
Sewage treatment
5
From Japan
On 2017-07-04 16:54:42
Why can I buy a safe product made from Tsurumi at this price? Strange···
This review is about item#6854802.
For treatment of wastewater
5
From Japan
On 2017-01-18 17:29:26
Although I always use a pump made by Tsurumi, the purchase was direct from the manufacturer and the procedure was troublesome, but when I bought it here, it was saved with easy trip.
This review is about item#6854836.
For discharging the septic tank terminal block
5
From Japan
On 2014-02-25 13:14:58
I bought two pieces in October 2012 last time, so I purchased it as a substitute for a defective item this time because it is good. No problem.
This review is about item#06854802.

Related Products