Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Digital dissolved oxygen analyzer

Pricision
+/-0.4mg/L
Measurement Principle
polarographic type
Minimum Scale Value
0.1mg/L
Dimensions (Width W x Height H x Depth D) (mm)
70x131x25
Power
9V 006 P x 1piece
Weight (g)
350
Measuring Range
0-20mg/L
TGK Product Number
825-80-75-01
Accessories
Probe electrolyte electric battery
Application
Type polarographic sensor adopted for check water filter for School laboratory & factory etc
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DO-5509 06943806 -
Discontinued
[x]
ADD TO CART

Related Products