Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Digital Tachometer

Measurng Range of Rotation Speed (min-1[r.p.m])
Non-contact type: 5 to 99999 Contact: 0.5 to 19,999
Dimensions (Width W x Height H x Depth D) (mm)
75x215x38
Display
Large-sized 5 columns LCD, unit and functional indication attached
Pricision
+/-0.05%+1dgt
Power
1.5 V SIZE AA BATTERIES X 4PCS
Weight (g)
About 260
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DT-2268 06943824 329.99 SGD
Shipped after 2018-06-29
ADD TO CART

Related Products