Buy more than* S$200* and get FREE SHIPPING

SBS PADS

5.00 (2)
Catch-Phrase
With one-touch system exchange of buff easy chin!
Outer Diameter (phi mm)
172
Hole Diameter (phi mm)
16
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 5716 06704275 90.18 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Cars polishes
5
From Japan
On 2015-07-06 20:07:03
nothing special
This review is about item#06704275.
Car polish
5
From Japan
On 2013-12-25 20:42:26
The polishing of the surface, is very easy to use. If cheaper a little more price, we hope
This review is about item#06704275.

Related Products