Buy more than* S$200* and get FREE SHIPPING

STM Swivel Caster, Urethane Wheel

4.67 (9)
...see all>
Product Options
ADD TO CART
Starting force (daN) Shape Shaft Diameter T(mm) Type Allowable Load (daN) Plate Dimensions X x Y (mm) Wheel Shaft Diameter (mm) Wheel Width W(mm) Eccentricity E (mm) Eccentricity E (mm) Attachment Height H (mm) Mounting Pitch A x B (A ' x B ')(mm) Finishing (Metal Compatibletings) Mounting Hole Diameter P(mm) Wheel Width (mm) Wheel Diameter D (phi mm) Starting Turning Force (daN) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Starting force (daN) Shape Shaft Diameter T(mm) Type Allowable Load (daN) Plate Dimensions X x Y (mm) Wheel Shaft Diameter (mm) Wheel Width W(mm) Eccentricity E (mm) Eccentricity E (mm) Attachment Height H (mm) Mounting Pitch A x B (A ' x B ')(mm) Finishing (Metal Compatibletings) Mounting Hole Diameter P(mm) Wheel Width (mm) Wheel Diameter D (phi mm) Starting Turning Force (daN) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
11.52 - 10 - 120 81x81 - 32 - 28 100 63x63 - 9.5 - 75 36 0.65 1pc 1 STM-75VU eyelet 21635407 20.99 SGD
Shipped after 2018-02-26
18.00 - 25 - 500 160x160 25 - 63 - 305 125x125 unichrome plating - 45 250 105.00 - 1PC 1 STM-250VU 09238625 199.99 SGD
Shipped after 2018-02-28
11.52 Universal car 10 Industrial caster 120 81x81 10 - 28 - 100 63x63 Unichrome plating 9.5 32 75 36.00 0.65 1PC 1 STM-75VU 06859912 -
Discontinued
[x]
12.24 Universal wheel 12 Industrial caster 170 95x95 12 - 35 - 144 73x73(70x70) Unichrome plating 10.5 32 100 51.00 1.24 1PC 1 STM-100VU 06859921 28.99 SGD
Shipped after 2018-02-26
15.60 Universal wheel 20 Industrial caster 260 105x105 20 - 40 - 177 82x82 (79x79) Unichrome plating 11 38 130 62.40 2.21 1PC 1 STM-130VU 06859937 42.99 SGD
Shipped after 2018-02-26
18.00 Universal wheel 20 Industrial caster 300 120x120 20 - 45 - 198 93x93 (87x87) Unichrome plating 11 42 150 72.00 2.62 1PC 1 STM-150VU 07013797 49.99 SGD
Shipped after 2018-02-26
22.20 Universal wheel 20 Industrial caster 370 140 x 140 20 - 58 - 250 115x115 (105x105) Unichrome plating 11 42 200 77.70 4.18 1PC 1 STM-200VU 07013806 70.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 7
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
9 Customer Reviews
The reviews are automatic translation.
Wheel change of dolly
5
From Japan
On 2017-04-29 14:50:10
It was nice to be in Monotararo with casters that are not selling so much elsewhere.
This review is about item#21635407.
Replacement part
4
From Japan
On 2016-11-21 16:51:44
I am using it without problems. It is cheap so it is saved because it is a consumable item.
This review is about item#7013797.
Bogie
5
From Japan
On 2016-04-07 22:23:12
Nanxin casters are nice.
This review is about item#07013797.
Maintenance of equipment
5
From Japan
On 2015-12-02 20:56:31
It is cheap and lasts long
This review is about item#06859937.
It is a regular article
5
From Japan
On 2015-10-28 16:00:53
The urethane wheel has less deformation even when the stationary state continues at a weight close to the load-bearing limit. With goods with excellent price, performance.
This review is about item#06859921.
Mobile ball-and-shine net
3
From Japan
On 2015-06-08 16:52:56
Goods with excellent cost performance.
This review is about item#07013806.
I use it for a dolly used in a food factory
5
From Japan
On 2014-07-03 17:43:03
I chose a urethane car that has poor cushioning and abrasion resistance on the floor surface in the factory I am satisfied with the price and the degree of use. People you know, Recommended to peers
This review is about item#07013797.
Package transport in factory
5
From Japan
On 2013-12-05 18:51:32
The caster is used as a mounting trolley with four veneer boards of 400 * 600 size of 18 m / m It is very convenient because the loading load is larger than that of a commercially available resin truck.
This review is about item#06859912.
Bogie
5
From Japan
On 2013-06-24 13:43:14
It is used for a dolly when moving heavy objects. It is cheap, durable and lasts long.
This review is about item#06859912.

Related Products