Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Mounting Method Motor Power (kW) Mounting Direction Phase Number Output (kW) Size How to start Weight (kg) Brake Output Shaft Allowable Thrust Load (N) Dimensions C (mm) Reduction Ratio Output Shaft Allowable Radial Load (N) Rating Dimensions B (mm) Accessories Output Shaft Torque (50/60Hz)(N/m) Protection Structure Dimensions E (mm) Output Shaft Rotation Speed (50/60Hz)(min-1[r.p.m]) Voltage (V) Dimension D (phi mm) Heat Resistance Class Standard Dimensions A (mm) Ambient Humidity Brake Outer Cover Structure Cycle(Hz) Elevation (m) Operating Ambient Temperature (deg C) Number of Poles Power Supply Voltage (V) Paint Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mounting Method Motor Power (kW) Mounting Direction Phase Number Output (kW) Size How to start Weight (kg) Brake Output Shaft Allowable Thrust Load (N) Dimensions C (mm) Reduction Ratio Output Shaft Allowable Radial Load (N) Rating Dimensions B (mm) Accessories Output Shaft Torque (50/60Hz)(N/m) Protection Structure Dimensions E (mm) Output Shaft Rotation Speed (50/60Hz)(min-1[r.p.m]) Voltage (V) Dimension D (phi mm) Heat Resistance Class Standard Dimensions A (mm) Ambient Humidity Brake Outer Cover Structure Cycle(Hz) Elevation (m) Operating Ambient Temperature (deg C) Number of Poles Power Supply Voltage (V) Paint Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Legs attached - Attachable Three-phase 0.1 - DOL 5.1 - 42 - 1/5 686 Continuity - Shaft end key (JIS B1301-1976) 2.9/2.5 Indoor type - 300/360 200/220 - E JEC, JEM - 90% or less Nothing All enclosed self-cooling type 50/60 1000 or less above sea level -15 to 40(No freezing) 4P - Silver (Munsell N6.0 equivalent) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 GM-S 0.1KW 1/5 06870044 289.99 SGD
Shipped after 2018-06-28
Legs attached - Attachable Three-phase 0.1 - DOL 5.8 - 300 80 0/-0.5 1/80 1670 Continuity 125 Shaft end key (JIS B1301-1976) 45/37 Indoor type 4-phi10 18.8/22.5 200/220 19h6 E JEC, JEM 73 90% or less Nothing All enclosed self-cooling type 50/60 1000 or less above sea level -15 to 40(No freezing) 4P - Silver (Munsell N6.0 equivalent)   1PC 1 GM-S 0.1KW 1/80 06870132 309.99 SGD
Shipped after 2018-07-02
Legs attached - Attachable Three-phase 0.1 - DOL 5.1 - 250 70 0/-0.5 1/50 1270 Continuity 114 Shaft end key (JIS B1301-1976) 27/24 Indoor type 4-phi7 30/36 200/220 16h6 E JEC, JEM 60 90% or less Nothing All enclosed self-cooling type 50/60 1000 or less above sea level -15 to 40(No freezing) 4P - Silver (Munsell N6.0 equivalent)   1PC 1 GM-S 0.1KW 1/50 06870114 269.99 SGD
In stock
Legs attached - Attachable Three-phase 0.1 - DOL 5.1 - 250 70 0/-0.5 1/40 1230 Continuity 114 Shaft end key (JIS B1301-1976) 23/19 Indoor type 4-phi7 37.5/40 200/220 16h6 E JEC, JEM 60 90% or less Nothing All enclosed self-cooling type 50/60 1000 or less above sea level -15 to 40(No freezing) 4P - Silver (Munsell N6.0 equivalent)   1PC 1 GM-S 0.1KW 1/40 06870105 259.99 SGD
Shipped after 2018-06-28
Legs attached - Attachable Three-phase 0.1 - DOL 5.1 - 83 70 0/-0.5 1/10 686 Continuity 114 Shaft end key (JIS B1301-1976) 5.9/4.9 Indoor type 4-phi7 150/180 200/220 16h6 E JEC, JEM 60 90% or less Nothing All enclosed self-cooling type 50/60 1000 or less above sea level -15 to 40(No freezing) 4P - Silver (Munsell N6.0 equivalent)   1PC 1 GM-S 0.1KW 1/10 06870053 209.99 SGD
In stock
Legs attached - Attachable Three-phase 0.1 - DOL 5.1 - 208 - 1/25 1180 Continuity - Shaft end key (JIS B1301-1976) 14/12 Indoor type - 60/72 200/220 - E JEC, JEM - 90% or less Nothing All enclosed self-cooling type 50/60 1000 or less above sea level -15 to 40(No freezing) 4P - Silver (Munsell N6.0 equivalent) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 GM-S 0.1KW 1/25 06870087 229.99 SGD
Shipped after 2018-07-02
- 0.1 - - - Foot mounted - - No brake - - 1/1200 - - - - - - - 1.3/1.5 - - - - - - - - - - - - Three-phase 200/220 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 GM-S-0.1KW-1/1200 37754997 669.99 SGD
Shipped after 2018-06-28
- 0.1 - - - Foot mounted - - No brake - - 1/3 - - - - - - - 500/600 - - - - - - - - - - - - Three-phase 200/220 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 GM-S-0.1KW-1/3 37754787 269.99 SGD
Shipped after 2018-07-02
- 0.1 - - - Foot mounted - - No brake - - 1/100 - - - - - - - 15/18 - - - - - - - - - - - - Three-phase 200/220 -   1PC 1 GM-S-0.1KW-1/100 37754893 279.99 SGD
In stock
- 0.1 - - - Foot mounted - - No brake - - 1/120 - - - - - - - 12.5/15 - - - - - - - - - - - - Three-phase 200/220 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 GM-S-0.1KW-1/120 37754902 369.99 SGD
Shipped after 2018-06-28
- 0.1 - - - Foot mounted - - No brake - - 1/270 - - - - - - - 5.6/6.7 - - - - - - - - - - - - Three-phase 200/220 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 GM-S-0.1KW-1/270 37754936 539.99 SGD
Shipped after 2018-07-02
- 0.1 - - - Foot mounted - - No brake - - 1/360 - - - - - - - 4.2/5 - - - - - - - - - - - - Three-phase 200/220 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 GM-S-0.1KW-1/360 37754945 539.99 SGD
Shipped after 2018-06-28
- 0.1 - - - Foot mounted - - No brake - - 1/900 - - - - - - - 1.7/2 - - - - - - - - - - - - Three-phase 200/220 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 GM-S-0.1KW-1/900 37754981 669.99 SGD
Shipped after 2018-06-28
Legsattached - Attachable Three-phase 0.1 - DOL 5.1 - 167 70 0/-0.5 41659 1030 Continuity 114 Shaft end key (JIS B1301-1976) 11/9.5 Indoortype 4-phi7 75/90 200/220 16h6 E JEC, JEM 60 90%orless Nothing All enclosed self-cooling type 50/60 Abovesealevellessthan1000 (Nofreezing)-15to40 4P - Silver(MunsellN6.0equivalent)   1PC 1 GM-S 0.1KW 1/20 06870071 219.99 SGD
In stock
Legsattached - Attachable Three-phase 0.1 - DOL 5.8 - 300 - 1/60 1620 Continuity - Shaft end key (JIS B1301-1976) 33/27 Indoortype - 25/30 200/220 - E JEC, JEM - 90%orless Nothing All enclosed self-cooling type 50/60 Abovesealevellessthan1000 (Nofreezing)-15to40 4P - Silver(MunsellN6.0equivalent)   1PC 1 GM-S 0.1KW 1/60 06870123 309.99 SGD
Shipped after 2018-07-02
Legsattached - Attachable Three-phase 0.1 - DOL 5.1 - 250 70 0/-0.5 41669 1180 Continuity 114 Shaft end key (JIS B1301-1976) 17/14 Indoortype 4-phi7 50/60 200/220 16h6 E JEC, JEM 60 90%orless Nothing All enclosed self-cooling type 50/60 Abovesealevellessthan1000 (Nofreezing)-15to40 4P - Silver(MunsellN6.0equivalent)   1PC 1 GM-S 0.1KW 1/30 06870096 219.99 SGD
In stock
Legsattached - Attachable Three-phase 0.1 - DOL 5.1 - 125 70 0/-0.5 41654 735 Continuity 114 Shaft end key (JIS B1301-1976) 8.8/7.4 Indoortype 4-phi7 100/120 200/220 16h6 E JEC, JEM 60 90%orless Nothing All enclosed self-cooling type 50/60 Abovesealevellessthan1000 (Nofreezing)-15to40 4P - Silver(MunsellN6.0equivalent)   1PC 1 GM-S 0.1KW 1/15 06870062 219.99 SGD
In stock
- 0.1 - - - Foot mounted - - No brake - - 1/160 - - - - - - - 9.4/11.3 - - - - - - - - - - - - Three-phase 200/220 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 GM-S-0.1KW-1/160 37754911 389.99 SGD
Shipped after 2018-07-02
- 0.1 - - - Foot mounted - - No brake - - 1/200 - - - - - - - 7.5/9 - - - - - - - - - - - - Three-phase 200/220 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 GM-S-0.1KW-1/200 37754927 389.99 SGD
Shipped after 2018-07-02
- 0.1 - - - Foot mounted - - No brake - - 1/450 - - - - - - - 3.3/4 - - - - - - - - - - - - Three-phase 200/220 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 GM-S-0.1KW-1/450 37754954 539.99 SGD
Shipped after 2018-07-10
- 0.1 - - - Foot mounted - - No brake - - 1/540 - - - - - - - 2.8/3.3 - - - - - - - - - - - - Three-phase 200/220 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 GM-S-0.1KW-1/540 37754963 669.99 SGD
Shipped after 2018-06-28
- 0.1 - - - Foot mounted - - No brake - - 1/720 - - - - - - - 2.1/2.5 - - - - - - - - - - - - Three-phase 200/220 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 GM-S-0.1KW-1/720 37754972 669.99 SGD
Shipped after 2018-07-10
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used as a feed roller of corrugated cardboard
5
From Japan
On 2017-10-26 20:57:27
It is used for inverters for 100 V, the rotation adjustment can be smoothly changed and used without problems. The rotation sound was also quiet.
This review is about item#6870053.

Related Products