Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimensions A (mm) Accessories Outer Cover Structure Rating Elevation (m) Operating Ambient Temperature (deg C) Protection Structure Paint Color Standard Mounting Direction Phase Number Brake How to start Cycle(Hz) Output Shaft Allowable Thrust Load (N) Dimensions C (mm) Number of Poles Output Shaft Allowable Radial Load (N) Dimensions B (mm) Power Supply Voltage (V) Mounting Method Output Shaft Torque (50/60Hz)(N/m) Dimensions E (mm) Motor Power (kW) Output (kW) Output Shaft Rotation Speed (50/60Hz)(min-1[r.p.m]) Size Weight (kg) Heat Resistance Class Dimension D (phi mm) Brake Reduction Ratio Ambient Humidity Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions A (mm) Accessories Outer Cover Structure Rating Elevation (m) Operating Ambient Temperature (deg C) Protection Structure Paint Color Standard Mounting Direction Phase Number Brake How to start Cycle(Hz) Output Shaft Allowable Thrust Load (N) Dimensions C (mm) Number of Poles Output Shaft Allowable Radial Load (N) Dimensions B (mm) Power Supply Voltage (V) Mounting Method Output Shaft Torque (50/60Hz)(N/m) Dimensions E (mm) Motor Power (kW) Output (kW) Output Shaft Rotation Speed (50/60Hz)(min-1[r.p.m]) Size Weight (kg) Heat Resistance Class Dimension D (phi mm) Brake Reduction Ratio Ambient Humidity Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - - - - - - - - - - - - - Three-phase 200/220 - - - 0.2 - 1.7/2 Foot mounted - - - No brake 1/900 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 GM-S-0.2KW-1/900 37755207 829.90 SGD
Shipped after 2017-07-05
- - - - - - - - - - - - - - - - - - - Three-phase 200/220 - - - 0.2 - 3.3/4 Foot mounted - - - No brake 1/450 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 GM-S-0.2KW-1/450 37755173 679.90 SGD
Shipped after 2017-07-05
- - - - - - - - - - - - - - - - - - - Three-phase 200/220 - - - 0.2 - 2.8/3.3 Foot mounted - - - No brake 1/540 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 GM-S-0.2KW-1/540 37755182 829.90 SGD
Shipped after 2017-07-05
- - - - - - - - - - - - - - - - - - - Three-phase 200/220 - - - 0.2 - 2.1/2.5 Foot mounted - - - No brake 1/720 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 GM-S-0.2KW-1/720 37755191 829.90 SGD
Shipped after 2017-07-05
- - - - - - - - - - - - - - - - - - - Three-phase 200/220 - - - 0.2 - 12.5/15 Foot mounted - - - No brake 1/120 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 GM-S-0.2KW-1/120 37755121 389.90 SGD
Shipped after 2017-07-05
- - - - - - - - - - - - - - - - - - - Three-phase 200/220 - - - 0.2 - 1.3/1.5 Foot mounted - - - No brake 1/1200 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 GM-S-0.2KW-1/1200 37755216 829.90 SGD
Shipped after 2017-07-05
- - - - - - - - - - - - - - - - - - - Three-phase 200/220 - - - 0.2 - 9.4/11.3 Foot mounted - - - No brake 1/160 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 GM-S-0.2KW-1/160 37755137 439.90 SGD
Shipped after 2017-07-18
- - - - - - - - - - - - - - - - - - - Three-phase 200/220 - - - 0.2 - 15/18 Foot mounted - - - No brake 1/100 -   1PC 1 GM-S-0.2KW-1/100 37755112 319.90 SGD
Shipped after 2017-07-04
- - - - - - - - - - - - - - - - - - - Three-phase 200/220 - - - 0.2 - 5.6/6.7 Foot mounted - - - No brake 1/270 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 GM-S-0.2KW-1/270 37755155 719.90 SGD
Shipped after 2017-07-05
- - - - - - - - - - - - - - - - - - - Three-phase 200/220 - - - 0.2 - 7.5/9 Foot mounted - - - No brake 1/200 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 GM-S-0.2KW-1/200 37755146 429.90 SGD
Shipped after 2017-07-06
- - - - - - - - - - - - - - - - - - - Three-phase 200/220 - - - 0.2 - 4.2/5 Foot mounted - - - No brake 1/360 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 GM-S-0.2KW-1/360 37755164 679.90 SGD
Shipped after 2017-07-05
73 Shaft end key (JIS B1301-1976) All enclosed fan-cooled Continuity 1000 or less above sea level -15 to 40(No freezing) Indoor type Silver (Munsell N6.0 equivalent) JEC, JEM Attachable Three-phase Nothing DOL 50/60 300 80 0/-0.5 4P 1570 125 - Legs attached 47/39 4-phi10 - 0.2 37.5/45 - 7.0 E 19h6 - 1/40 90% or less   1PC 1 GM-S 0.2KW 1/40 06870202 259.90 SGD
Shipped after 2017-07-06
93 Shaft end key (JIS B1301-1976) All enclosed fan-cooled Continuity 1000 or less above sea level -15 to 40(No freezing) Indoor type Silver (Munsell N6.0 equivalent) JEC, JEM Attachable Three-phase Nothing DOL 50/60 500 85 0/-0.5 4P 2350 125 - Legs attached 69/58 4-phi10 - 0.2 25/30 - 8.5 E 22h6 - 1/60 90% or less   1PC 1 GM-S 0.2KW 1/60 06870227 319.90 SGD
Shipped after 2017-07-05
60 Shaft end key (JIS B1301-1976) Totally enclosed outdoor fan type Continuation Above sea level 1000 or less -15-40 (No freezing) Indoor type Silver (equivalent to Mansel N6.0) JEC, JEM Universal mounting Three-phase Not available Direct-On-Line 50/60 83 70 0/-0.5 4P 686 114 - Leg mount 12/9.8 4-phi7 - 0.2 150/180 - 6.3 E 16h6 - 2013/01/10 90% or less   1PC 1 GM-S 0.2KW 1/10 06870157 219.90 SGD
In stock
73 Shaft end key (JIS B1301-1976) Totally enclosed outdoor fan type Continuation Above sea level 1000 or less -15-40 (No freezing) Indoor type Silver (equivalent to Mansel N6.0) JEC, JEM Universal mounting Three-phase Not available Direct-On-Line 50/60 300 80 0/-0.5 4P 1620 125 - Leg mount 59/49 4 - phi 10 - 0.2 30/36 - 7 E 19h6 - 1/50 90% or less   1PC 1 GM-S 0.2KW 1/50 06870211 269.90 SGD
Shipped after 2017-07-07
93 Shaft end key (JIS B1301-1976) Totally enclosed outdoor fan type Continuation Above sea level 1000 or less -15-40 (No freezing) Indoor type Silver (equivalent to Mansel N6.0) JEC, JEM Universal mounting Three-phase Not available Direct-On-Line 50/60 500 85 0/-0.5 4P 2350 125 - Leg mount 92/76 4 - phi 10 - 0.2 18.8/22.5 - 8.5 E 22h6 - 1/80 90% or less   1PC 1 GM-S 0.2KW 1/80 06870236 319.90 SGD
Shipped after 2017-07-06
- - - - - - - - - - - - - - - - - - - Three-phase200/220 - - - 0.2 - 500/600 Footmounted - - - Without brake 41642 -   1PC 1 GM-S-0.2KW-1/3 37755006 279.90 SGD
Shipped after 2017-07-06
60 Shaft end key (JIS B1301-1976) All enclosed fan-cooled Continuity Abovesealevellessthan1000 (Nofreezing)-15to40 Indoortype Silver(MunsellN6.0equivalent) JEC, JEM Attachable Three-phase Nothing DOL 50/60 42 70 0/-0.5 4P 686 114 - Legsattached 5.9/4.9 4-phi7 - 0.2 300/360 - 6.3 E 16h6 - 41644 90%orless   1PC 1 GM-S 0.2KW 1/5 06870141 239.90 SGD
In stock
60 Shaft end key (JIS B1301-1976) All enclosed fan-cooled Continuity Abovesealevellessthan1000 (Nofreezing)-15to40 Indoortype Silver(MunsellN6.0equivalent) JEC, JEM Attachable Three-phase Nothing DOL 50/60 208 70 0/-0.5 4P 1180 114 - Legsattached 29/25 4-phi7 - 0.2 60/72 - 6.3 E 16h6 - 41664 90%orless   1PC 1 GM-S 0.2KW 1/25 06870184 219.90 SGD
In stock
60 Shaft end key (JIS B1301-1976) All enclosed fan-cooled Continuity Above sea level of 1000 or less -15 To 40 (No freezing) Indoor type Silver (Munsell N6.0 or equivalent) JEC, JEM Mounting freely Three-phase Nothing DOL 50/60 125 70 0/-0.5 4P 882 114 - Legs attached 18/15 4- diameter 7 - 0.2 100/120 - 6.3 E 16h6 - 1/15 90% or less   1PC 1 GM-S 0.2KW 1/15 06870166 219.90 SGD
In stock
60 Shaft end key (JIS B1301-1976) Totally enclosed outdoor fan type Continuation Above sea level 1000 or less -15-40 (No freezing) Indoor type Silver (equivalent to Mansel N6.0) JEC, JEM Universal mounting Three-phase Not available Direct-On-Line 50/60 167 70 0/-0.5 4P 1180 114 - Leg mount 24/20 4-phi7 - 0.2 75/90 - 6.3 E 16h6 - 2013/01/20 90% or less   1PC 1 GM-S 0.2KW 1/20 06870175 219.90 SGD
In stock
60 Shaft end key (JIS B1301-1976) Totally enclosed outdoor fan type Continuation Above sea level 1000 or less -15-40 (No freezing) Indoor type Silver (equivalent to Mansel N6.0) JEC, JEM Universal mounting Three-phase Not available Direct-On-Line 50/60 250 70 0/-0.5 4P 1230 114 - Leg mount 33/29 4-phi7 - 0.2 50/60 - 6.3 E 16h6 - 2013/01/30 90% or less   1PC 1 GM-S 0.2KW 1/30 06870193 219.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Chicken feces pellet transport with helix
5
From Japan
On 2016-12-26 17:55:40
I was satisfied I was able to supply to chicken feces pellet boiler with a timer
This review is about item#6870175.

Related Products