Buy more than* S$200* and get FREE SHIPPING

Geared Motor, GM-S Series, 0.4KW

4.50 (4)
Voltage (V)
200/220
...see all>
Product Options
ADD TO CART
Outer Cover Structure Rating Elevation (m) Operating Ambient Temperature (deg C) Protection Structure Paint Color Standard Mounting Direction Phase Number Brake How to start Cycle(Hz) Output Shaft Allowable Thrust Load (N) Dimensions C (mm) Number of Poles Output Shaft Allowable Radial Load (N) Dimensions B (mm) Mounting Method Power Supply Voltage (V) Output Shaft Torque (50/60Hz)(N/m) Dimensions E (mm) Output (kW) Motor Power (kW) Output Shaft Rotation Speed (50/60Hz)(min-1[r.p.m]) Weight (kg) Size Heat Resistance Class Dimension D (phi mm) Reduction Ratio Brake Ambient Humidity Dimensions A (mm) Accessories Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Cover Structure Rating Elevation (m) Operating Ambient Temperature (deg C) Protection Structure Paint Color Standard Mounting Direction Phase Number Brake How to start Cycle(Hz) Output Shaft Allowable Thrust Load (N) Dimensions C (mm) Number of Poles Output Shaft Allowable Radial Load (N) Dimensions B (mm) Mounting Method Power Supply Voltage (V) Output Shaft Torque (50/60Hz)(N/m) Dimensions E (mm) Output (kW) Motor Power (kW) Output Shaft Rotation Speed (50/60Hz)(min-1[r.p.m]) Weight (kg) Size Heat Resistance Class Dimension D (phi mm) Reduction Ratio Brake Ambient Humidity Dimensions A (mm) Accessories Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - - - - - - - - - - - - Three-phase 200/220 - - - 0.4 7.5/9 - Foot mounted - - 1/200 No brake - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 GM-S-0.4KW-1/200 37755365 679.99 SGD
Shipped after 2018-03-01
- - - - - - - - - - - - - - - - - - Three-phase 200/220 - - - 0.4 2.1/2.5 - Foot mounted - - 1/720 No brake - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 GM-S-0.4KW-1/720 37755417 1,109.99 SGD
Shipped after 2018-03-09
All enclosed fan-cooled Continuity 1000 or less above sea level -15 to 40(No freezing) Indoor type Silver (Munsell N6.0 equivalent) JEC, JEM Attachable Three-phase Nothing DOL 50/60 500 85 0/-0.5 4P 2350 125 Legs attached - 94/78 4-phi10 0.4 - 37.5/45 10.0 - E 22h6 1/40 - 90% or less 93 Shaft end key (JIS B1301-1976)   1PC 1 GM-S 0.4KW 1/40 06870306 399.99 SGD
In stock
- - - - - - - - - - - - - - - - - - Three-phase 200/220 - - - 0.4 1.3/1.5 - Foot mounted - - 1/1200 No brake - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 GM-S-0.4KW-1/1200 37755435 1,109.99 SGD
Shipped after 2018-02-27
- - - - - - - - - - - - - - - - - - Three-phase 200/220 - - - 0.4 9.4/11.3 - Foot mounted - - 1/160 No brake - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 GM-S-0.4KW-1/160 37755356 679.99 SGD
Shipped after 2018-02-27
- - - - - - - - - - - - - - - - - - Three-phase 200/220 - - - 0.4 3.3/4 - Foot mounted - - 1/450 No brake - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 GM-S-0.4KW-1/450 37755392 959.99 SGD
Shipped after 2018-03-09
- - - - - - - - - - - - - - - - - - Three-phase 200/220 - - - 0.4 15/18 - Foot mounted - - 1/100 No brake - - -   1PC 1 GM-S-0.4KW-1/100 37755331 449.99 SGD
Shipped after 2018-02-27
- - - - - - - - - - - - - - - - - - Three-phase 200/220 - - - 0.4 500/600 - Foot mounted - - 1/3 No brake - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 GM-S-0.4KW-1/3 37755225 379.99 SGD
Shipped after 2018-03-01
- - - - - - - - - - - - - - - - - - Three-phase 200/220 - - - 0.4 4.2/5 - Foot mounted - - 1/360 No brake - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 GM-S-0.4KW-1/360 37755383 1,009.99 SGD
Shipped after 2018-02-27
- - - - - - - - - - - - - - - - - - Three-phase 200/220 - - - 0.4 2.8/3.3 - Foot mounted - - 1/540 No brake - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 GM-S-0.4KW-1/540 37755401 1,109.99 SGD
Shipped after 2018-02-27
- - - - - - - - - - - - - - - - - - Three-phase 200/220 - - - 0.4 5.6/6.7 - Foot mounted - - 1/270 No brake - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 GM-S-0.4KW-1/270 37755374 1,009.99 SGD
Shipped after 2018-02-27
- - - - - - - - - - - - - - - - - - Three-phase 200/220 - - - 0.4 12.5/15 - Foot mounted - - 1/120 No brake - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 GM-S-0.4KW-1/120 37755347 579.99 SGD
Shipped after 2018-03-01
- - - - - - - - - - - - - - - - - - Three-phase 200/220 - - - 0.4 1.7/2 - Foot mounted - - 1/900 No brake - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 GM-S-0.4KW-1/900 37755426 1,109.99 SGD
Shipped after 2018-02-27
All enclosed fan-cooled Continuity Abovesealevellessthan1000 (Nofreezing)-15to40 Indoortype Silver(MunsellN6.0equivalent) JEC, JEM Attachable Three-phase Nothing DOL 50/60 150 80 0/-0.5 4P 1470 125 Legsattached - 36/30 4-phi10 0.4 - 100/120 8.5 - E 19h6 41654 - 90%orless 73 Shaft end key (JIS B1301-1976)   1PC 1 GM-S 0.4KW 1/15 06870263 319.99 SGD
Shipped after 2018-02-26
All enclosed fan-cooled Series 1000 or less above sea level (No freezing) -15 to 40 For indoor Silver (Munsell N6.0 or equivalent) JEC, JEM Attachable Three-phase Nothing Put direct 50/60 300 80 0/-0.5 4P 1760 125 Mounting legs - 70/61 4-phi10 0.4 - 50/60 8.5 - E 19h6 2013/01/30 - 90% or less 73 Shaft end key (JIS B1301-1976)   1PC 1 GM-S 0.4KW 1/30 06870297 319.99 SGD
In stock
Totally enclosed outdoor fan type Continuation Above sea level 1000 or less -15-40 (No freezing) Indoor type Silver (equivalent to Mansel N6.0) JEC, JEM Universal mounting Three-phase Not available Direct-On-Line 50/60 500 85 0/-0.5 4P 2350 125 Leg mount - 119/99 4 - phi 10 0.4 - 30/36 10 - E 22h6 1/50 - 90% or less 93 Shaft end key (JIS B1301-1976)   1PC 1 GM-S 0.4KW 1/50 06870315 399.99 SGD
In stock
All enclosed fan-cooled Series 1000 or less above sea level (No freezing) -15 to 40 For indoor Silver (Munsell N6.0 or equivalent) JEC, JEM Attachable Three-phase Nothing Put direct 50/60 100 80 0/-0.5 4P 1370 125 Mounting legs - 25/21 4-phi10 0.4 - 150/180 8.5 - E 19h6 2013/01/10 - 90% or less 73 Shaft end key (JIS B1301-1976)   1PC 1 GM-S 0.4KW 1/10 06870254 309.99 SGD
In stock
All enclosed fan-cooled Series 1000 or less above sea level (No freezing) -15 to 40 For indoor Silver (Munsell N6.0 or equivalent) JEC, JEM Attachable Three-phase Nothing Put direct 50/60 200 80 0/-0.5 4P 1570 125 Mounting legs - 48/40 4-phi10 0.4 - 75/90 8.5 - E 19h6 2013/01/20 - 90% or less 73 Shaft end key (JIS B1301-1976)   1PC 1 GM-S 0.4KW 1/20 06870272 319.99 SGD
In stock
All enclosed fan-cooled Continuity Abovesealevellessthan1000 (Nofreezing)-15to40 Indoortype Silver(MunsellN6.0equivalent) JEC, JEM Attachable Three-phase Nothing DOL 50/60 50 80 0/-0.5 4P 686 125 Legsattached - 41925 4-phi10 0.4 - 300/360 8.5 - E 19h6 41644 - 90%orless 73 Shaft end key (JIS B1301-1976)   1PC 1 GM-S 0.4KW 1/5 06870245 369.99 SGD
In stock
All enclosed fan-cooled Continuity 1000 or less above sea level -15 to 40(No freezing) Indoor type Silver (Munsell N6.0 equivalent) JEC, JEM Attachable Three-phase Nothing DOL 50/60 250 80 0/-0.5 4P 1620 125 Legs attached - 61/50 4-phi10 0.4 - 60/72 8.5 - E 19h6 1/25 - 90% or less 73 Shaft end key (JIS B1301-1976)   1PC 1 GM-S 0.4KW 1/25 06870281 289.99 SGD
Shipped after 2018-02-27
All enclosed fan-cooled Continuity 1000 or less above sea level -15 to 40(No freezing) Indoor type Silver (Munsell N6.0 equivalent) JEC, JEM Attachable Three-phase Nothing DOL 50/60 500 105 0/-0.5 4P 2650 140 Legs attached - 187/156 4-phi12 0.4 - 18.8/22.5 11.1 - E 28h6 1/80 - 90% or less 110 Shaft end key (JIS B1301-1976)   1PC 1 GM-S 0.4KW 1/80 06870333 469.99 SGD
Shipped after 2018-03-01
All enclosed fan-cooled Continuity 1000 or less above sea level -15 to 40(No freezing) Indoor type Silver (Munsell N6.0 equivalent) JEC, JEM Attachable Three-phase Nothing DOL 50/60 500 - 4P 2550 - Legs attached - 140/118 - 0.4 - 25/30 11.1 - E - 1/60 - 90% or less - Shaft end key (JIS B1301-1976)   1PC 1 GM-S 0.4KW 1/60 06870324 469.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
For driving the sieve (sieve)
5
From Japan
On 2017-01-07 17:41:00
It is used for driving the sieve fruit. Until now I was shaking the sieve by hand, but I used the link mechanism using the crank of the bicycle to drive the sieve. I use it in combination with the same Mitsubishi inverter, but I can use it quite well. I believe it has become an era when such products can be easily obtained at low cost and used.
This review is about item#6870272.
Motor change
5
From Japan
On 2015-11-23 15:17:21
Small noise is quiet, exhaust heat is also good. It was cheapest.
This review is about item#06870263.
Used as accessory for crusher plant crusher
3
From Japan
On 2013-11-14 13:11:02
Toshiba's motor was good, but I bought it because it was not there.
This review is about item#06870263.
As a drive for liquid pump
5
From Japan
On 2013-04-24 16:44:05
Horsepower uses mostly small objects, but there is no problem at all. The price is also cheaper than other manufacturers and there is no problem with size and weight. However, if you want to use grease, I will mainly use coupling, but there is nothing with hole diameter suitable for this motor, it is a problem that we have to arrange couplings and hole drilling to other companies by themselves .
This review is about item#06870245.

Related Products