Buy more than* S$200* and get FREE SHIPPING

Geared Motor, GM-S Series, 0.75KW

...see all>
Product Options
ADD TO CART
Output Shaft Rotation Speed (50/60Hz)(min-1[r.p.m]) Dimensions E (mm) Size Mounting Method Heat Resistance Class Brake Output (kW) Ambient Humidity Dimension D (phi mm) Weight (kg) Outer Cover Structure Dimensions A (mm) Elevation (m) Reduction Ratio Operating Ambient Temperature (deg C) Rating Accessories Paint Color Protection Structure Mounting Direction Phase Number Voltage (V) How to start Standard Output Shaft Allowable Thrust Load (N) Power Supply Voltage (V) Brake Output Shaft Allowable Radial Load (N) Dimensions C (mm) Cycle(Hz) Output Shaft Torque (50/60Hz)(N/m) Dimensions B (mm) Motor Power (kW) Number of Poles Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Output Shaft Rotation Speed (50/60Hz)(min-1[r.p.m]) Dimensions E (mm) Size Mounting Method Heat Resistance Class Brake Output (kW) Ambient Humidity Dimension D (phi mm) Weight (kg) Outer Cover Structure Dimensions A (mm) Elevation (m) Reduction Ratio Operating Ambient Temperature (deg C) Rating Accessories Paint Color Protection Structure Mounting Direction Phase Number Voltage (V) How to start Standard Output Shaft Allowable Thrust Load (N) Power Supply Voltage (V) Brake Output Shaft Allowable Radial Load (N) Dimensions C (mm) Cycle(Hz) Output Shaft Torque (50/60Hz)(N/m) Dimensions B (mm) Motor Power (kW) Number of Poles Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
12.5/15 - Foot mounted - - No brake - - - - - - - 1/120 - - - - - - - - - - - 200/220 - - - - - - 0.75 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 GM-S-0.75KW-1/120 37755566 -
Discontinued
[x]
15/18 - Foot mounted - - No brake - - - - - - - 1/100 - - - - - - - - - - - 200/220 - - - - - - 0.75 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 GM-S-0.75KW-1/100 37755557 -
Discontinued
[x]
9.4/11.3 - Foot mounted - - No brake - - - - - - - 1/160 - - - - - - - - - - - 200/220 - - - - - - 0.75 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 GM-S-0.75KW-1/160 37755575 -
Discontinued
[x]
7.5/9 - Foot mounted - - No brake - - - - - - - 1/200 - - - - - - - - - - - 200/220 - - - - - - 0.75 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 GM-S-0.75KW-1/200 37755584 -
Discontinued
[x]
50/60 4-phi10 - Legsattached E - 0.75 90%orless 22h6 13.3 All enclosed fan-cooled 85 Abovesealevellessthan1000 41669 (Nofreezing)-15to40 Continuity Shaft end key (JIS B1301-1976) Silver(MunsellN6.0equivalent) Indoortype Attachable Three-phase 200/220 DOL JEC, JEM 500 200/220 Nothing 2160 100 0/-0.5 50/60 133/114 150 - 4P   1PC 1 GM-S 0.75KW 1/30 06870394 -
Discontinued
[x]
150/180 4-phi10 - Legsattached E - 0.75 90%orless 22h6 13.3 All enclosed fan-cooled 85 Abovesealevellessthan1000 41649 (Nofreezing)-15to40 Continuity Shaft end key (JIS B1301-1976) Silver(MunsellN6.0equivalent) Indoortype Attachable Three-phase 200/220 DOL JEC, JEM 167 200/220 Nothing 1470 100 0/-0.5 50/60 47/39 150 - 4P   1PC 1 GM-S 0.75KW 1/10 06870351 -
Discontinued
[x]
60/72 4-phi10 - Legs attached E - 0.75 90% or less 22h6 13.3 All enclosed fan-cooled 85 1000 or less above sea level 1/25 -15 to 40(No freezing) Continuity Shaft end key (JIS B1301-1976) Silver (Munsell N6.0 equivalent) Indoor type Attachable Three-phase 200/220 DOL JEC, JEM 417 200/220 Nothing 1960 100 0/-0.5 50/60 115/95 150 - 4P *[No return] You cannot return this product. For details, see FAQ. 1PC 1 GM-S 0.75KW 1/25 06870385 -
Discontinued
[x]
300/360 4-phi10 - Legs attached E - 0.75 90% or less 22h6 13.3 All enclosed fan-cooled 85 1000 or less above sea level 1/5 -15 to 40(No freezing) Continuity Shaft end key (JIS B1301-1976) Silver (Munsell N6.0 equivalent) Indoor type Attachable Three-phase 200/220 DOL JEC, JEM 83 200/220 Nothing 980 100 0/-0.5 50/60 24/20 150 - 4P *[No return] You cannot return this product. For details, see FAQ. 1PC 1 GM-S 0.75KW 1/5 06870342 -
Discontinued
[x]
30/36 4-phi12 - Legs attached E - 0.75 90% or less 28h6 13.9 All enclosed fan-cooled 110 1000 or less above sea level 1/50 -15 to 40(No freezing) Continuity Shaft end key (JIS B1301-1976) Silver (Munsell N6.0 equivalent) Indoor type Attachable Three-phase 200/220 DOL JEC, JEM 500 200/220 Nothing 2740 105 0/-0.5 50/60 222/185 140 - 4P *[No return] You cannot return this product. For details, see FAQ. 1PC 1 GM-S 0.75KW 1/50 06870412 -
Discontinued
[x]
75/90 4-phi10 - Mounting legs E - 0.75 90% or less 22h6 13.3 All enclosed fan-cooled 85 1000 or less above sea level 2013/01/20 (No freezing) -15 to 40 Series Shaft end key (JIS B1301-1976) Silver (Munsell N6.0 or equivalent) For indoor Attachable Three-phase 200/220 Put direct JEC, JEM 333 - Nothing 1760 100 0/-0.5 50/60 92/76 150 - 4P *[No return] You cannot return this product. For details, see FAQ. 1PC 1 GM-S 0.75KW 1/20 06870376 -
Discontinued
[x]
37.5/45 4-phi12 - Mounting legs E - 0.75 90% or less 28h6 13.9 All enclosed fan-cooled 110 1000 or less above sea level 1/40 (No freezing) -15 to 40 Series Shaft end key (JIS B1301-1976) Silver (Munsell N6.0 or equivalent) For indoor Attachable Three-phase 200/220 Put direct JEC, JEM 500 - Nothing 2650 105 0/-0.5 50/60 179/149 140 - 4P *[No return] You cannot return this product. For details, see FAQ. 1PC 1 GM-S 0.75KW 1/40 06870403 -
Discontinued
[x]
100/120 4- diameter 10 - Legs attached E - 0.75 90% or less 22h6 13.3 All enclosed fan-cooled 85 Above sea level of 1000 or less 1/15 -15 To 40 (No freezing) Continuity Shaft end key (JIS B1301-1976) Silver (Munsell N6.0 or equivalent) Indoor type Mounting freely Three-phase 200/220 DOL JEC, JEM 250 200/220 Nothing 1570 100 0/-0.5 50/60 70/58 150 - 4P *[No return] You cannot return this product. For details, see FAQ. 1PC 1 GM-S 0.75KW 1/15 06870367 -
Discontinued
[x]
500/600 - Foot mounted - - No brake - - - - - - - 1/3 - - - - - - - 200/220 - - - 200/220 - - - - - - 0.75 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 GM-S-0.75KW-1/3 37755444 -
Discontinued
[x]
ADD TO CART

Related Products