Buy more than* S$200* and get FREE SHIPPING

Single-Row Deep Groove Ball Bearing No. 6000 Stand ZZ

5.00 (7)
...see all>
Product Options
ADD TO CART
Type Weight (kg) Mounting Dimensions (Maximum ra)(mm) Material Mounting Dimensions (Maximum Da)(mm) Type Mounting Dimensions (Minimum da)(mm) Standard Dynamic Load Rating (N) Standard Static Rating Load (N) Standard Static Rating Load Cor (N) Inside Diameter d (phi mm) Standard Dynamic Load Rating Cr (N) Allowable Number of Rotations (min-1r.p.m) Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication Chamfer Dimensions r (mm) Nominal Number Width B (mm) Retaining Ring Outside Diameter D (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Weight (kg) Mounting Dimensions (Maximum ra)(mm) Material Mounting Dimensions (Maximum Da)(mm) Type Mounting Dimensions (Minimum da)(mm) Standard Dynamic Load Rating (N) Standard Static Rating Load (N) Standard Static Rating Load Cor (N) Inside Diameter d (phi mm) Standard Dynamic Load Rating Cr (N) Allowable Number of Rotations (min-1r.p.m) Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication Chamfer Dimensions r (mm) Nominal Number Width B (mm) Retaining Ring Outside Diameter D (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 0.418 1.0 High carbon-chromium bearing steel 89 - 66 29400 23200 - 60 - Grease lubrication : 7000 - 1.1(min) - - - 95 1PC 1 6012ZZE 06947771 24.99 SGD
Shipped after 2018-02-23
- 0.438 1.0 High carbon-chromium bearing steel 94 - 71 30500 25200 - 65 - Grease lubrication : 6500 - 1.1(min) - - - 100 1PC 1 6013ZZE 07025627 29.99 SGD
Shipped after 2018-02-22
- 0.607 1.0 High carbon-chromium bearing steel 104 - 76 38000 31000 - 70 - Grease lubrication : 6000 - 1.1(min) - 20 - 110 1PC 1 6014ZZE 07025636 30.99 SGD
Shipped after 2018-02-22
- 0.855 1.0 High carbon-chromium bearing steel 119 - 86 47500 39500 - 80 - Grease lubrication : 5300 - 1.1(min) - 22 - 125 1PC 1 6016ZZ 07025654 47.99 SGD
Shipped after 2018-02-23
- 0.384 1.0 High carbon-chromium bearing steel 84 - 61 28300 21300 - 55 - Grease lubrication : 7500 - 1.1(min) - - - 90 1PC 1 6011ZZE 06947762 19.99 SGD
Shipped after 2018-02-23
- 1.22 1.5 High carbon-chromium bearing steel 138 - 102 60500 54000 - 95 - Grease lubrication : 4500 - 1.5(min) - 24 - 145 1PC 1 6019ZZ 07025681 69.99 SGD
N/A
- 1.26 1.5 High carbon-chromium bearing steel 143 - 107 60000 54000 - 100 - Grease lubrication : 4200 - 1.5(min) - 24 - 150 1PC 1 6020ZZ 07025697 71.99 SGD
Shipped after 2018-02-23
- 0.895 1.1 High carbon-chromium bearing steel 124 - 91 49500 43000 - 85 - Grease lubrication : 5000 - 1.1(min) - 22 - 130 1PC 1 6017ZZ 07025663 45.99 SGD
Shipped after 2018-02-22
- 1.17 1.5 High carbon-chromium bearing steel 133 - 97 58000 49500 - 90 - Grease lubrication : 4700 - 1.5(min) - 24 - 140 1PC 1 6018ZZ 07025672 57.99 SGD
Shipped after 2018-02-22
- 0.645 1.0 High carbon-chromium bearing steel 109 - 81 39500 33500 - 75 - Grease lubrication : 5700 - 1.1(min) - 20 - 115 1PC 1 6015ZZE 07025645 40.99 SGD
Shipped after 2018-02-22
Both side shield type - - - - - - - - 65500 105 72500 - 4000 - 6021 26 Without retaining ring 160 1PC 1 6021ZZ 38294173 95.99 SGD
Shipped after 2018-02-26
Both side shield type - - - - - - - - - 170 - - - - 6034 42 Without retaining ring 260 1PC 1 6034ZZ 38294243 389.99 SGD
Shipped after 2018-02-26
Both side shield type - - - - - - - - 79500 120 88000 - 3600 - 6024 28 Without retaining ring 180 1PC 1 6024ZZ 38294191 139.99 SGD
Shipped after 2018-02-26
Both side shield type - - - - - - - - 101000 130 106000 - 3200 - 6026 33 Without retaining ring 200 1PC 1 6026ZZ 38294207 169.99 SGD
Shipped after 2018-02-26
Both side shield type - - - - - - - - 73000 110 84500 - 3800 - 6022 28 Without retaining ring 170 1PC 1 6022ZZ 38294182 129.99 SGD
Shipped after 2018-02-26
Both side shield type - - - - - - - - - 180 - - - - 6036 46 Without retaining ring 280 1PC 1 6036ZZ 38294252 409.99 SGD
Shipped after 2018-02-26
Both side shield type - - - - - - - - - 190 - - - - 6038 46 Without retaining ring 290 1PC 1 6038ZZ 38294261 469.99 SGD
Shipped after 2018-02-26
Both side shield type - - - - - - - - - 200 - - - - 6040 51 Without retaining ring 310 1PC 1 6040ZZ 38294277 589.99 SGD
Shipped after 2018-02-26
Both side shield type - - - - - - - - - 160 - - - - 6032 38 Without retaining ring 240 1PC 1 6032ZZ 38294234 329.99 SGD
Shipped after 2018-02-26
Both side shield type - - - - - - - - 109000 140 110000 - 3000 - 6028 33 Without retaining ring 210 1PC 1 6028ZZ 38294216 189.99 SGD
Shipped after 2018-02-26
Both side shield type - - - - - - - - 126000 150 126000 - 2800 - 6030 35 Without retaining ring 225 1PC 1 6030ZZ 38294225 269.99 SGD
Shipped after 2018-02-26
- 0.019 - High carbon-chromium bearing steel - Double shield type - 4550 1970 - 10 - Grease lubrication: 30000 - 0.3 (min) - 8 - 26 1PC 1 6000ZZE 06947656 3.99 SGD
In stock
- 0.023 - High carbon chromium bearing steel - Double shield type - 5100 2390 - 12 - Grease lubrication: 27000 - 0.3 (Minimum) - 8 - 28 1PC 1 6001ZZE 06947665 3.99 SGD
In stock
- 0.032 - High carbon chromium bearing steel - Double shield type - 5600 2840 - 15 - Grease lubrication: 23000 - 0.3 (Minimum) - 9 - 32 1PC 1 6002ZZE 06947674 3.99 SGD
In stock
- 0.039 - High carbon chromium bearing steel - Double shield type - 6000 3250 - 17 - Grease lubrication: 20000 - 0.3 (Minimum) - 10 - 35 1PC 1 6003ZZE 06947683 4.99 SGD
In stock
- 0.07 - High carbon-chromium bearing steel - Double shield type - 9400 5000 - 20 - Grease lubrication: 17000 - 0.6 (min) - 12 - 42 1PC 1 6004ZZE 06947692 4.99 SGD
In stock
- 0.079 - High carbon chromium bearing steel - Double shield type - 10100 5850 - 25 - Grease lubrication: 15000 - 0.6 (Minimum) - 12 - 47 1PC 1 6005ZZE 06947701 5.99 SGD
In stock
- 0.117 - High carbon-chromium bearing steel - Double shield type - 13200 8300 - 30 - Grease lubrication: 12000 - 1 (min) - 13 - 55 1PC 1 6006ZZE 06947717 6.99 SGD
In stock
- 0.156 - High carbon chromium bearing steel - Double shield type - 16000 10300 - 35 - Grease lubrication: 11000 - 1 (Minimum) - 14 - 62 1PC 1 6007ZZE 06947726 7.99 SGD
In stock
- 0.194 - High carbon-chromium bearing steel - Double shield type - 16800 11500 - 40 - Grease lubrication: 9500 - 1 (min) - 15 - 68 1PC 1 6008ZZE 06947735 9.99 SGD
In stock
- 0.246 - High carbon-chromium bearing steel - Double shield type - 20900 15200 - 45 - Grease lubrication: 8800 - 1 (min) - 16 - 75 1PC 1 6009ZZE 06947744 12.99 SGD
In stock
- 0.264 - High carbon chromium bearing steel - Double shield type - 21800 16600 - 50 - Grease lubrication: 8300 - 1 (Minimum) - 16 - 80 1PC 1 6010ZZE 06947753 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
7 Customer Reviews
The reviews are automatic translation.
Mechanical repair
5
From Japan
On 2017-07-09 15:27:28
As a mechanical part exchange, it was possible to use it without particular problem.
This review is about item#6947665.
Bicycle Wheel Bearing Change
5
From Japan
On 2015-12-09 23:05:13
I bought it for bearing replacement of Fulcrum racing 7. It rotates smoothly.
This review is about item#06947665.
The axis of the band saw board's boule
5
From Japan
On 2015-10-24 16:26:31
Smooth, silent and perfect. It is safe because it can be purchased with a monotaro. I am saved.
This review is about item#06947683.
Maintenance of bearing part of ATV
5
From Japan
On 2013-03-28 20:04:28
As expected it is made in Japan. Although the suspicious bearing so far has a feeling of roughness, this is a sense of korokoro, sue.
This review is about item#06947726.
Tool parts
5
From Japan
On 2012-10-06 18:44:11
I am satisfied that I can purchase at a low price.
This review is about item#06947683.
Eco-run parts
5
From Japan
On 2012-09-07 19:07:14
It is good that NACHI bearings can be obtained with a short delivery time and low price
This review is about item#06947665.
We will use it as a part of the machine.
5
From Japan
On 2012-01-18 14:59:29
The rotation became smoother, and the machine became usable with confidence.
This review is about item#06947656.

Related Products