Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Single-Row Deep Groove Ball Bearing No. 6200 Stand ZZ

5.00 (12)
...see all>
Product Options
ADD TO CART
Allowable Number of Rotations (min-1r.p.m) Allowable Rotational Speed (min-1[r.p.m]) Oil Lubrication Chamfer Dimensions r (mm) Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication Width B (mm) Nominal Number Outside Diameter D (phi mm) Retaining Ring Weight (kg) Mounting Dimensions (Maximum ra)(mm) Material Mounting Dimensions (Maximum Da)(mm) Type Mounting Dimensions (Minimum da)(mm) Standard Dynamic Load Rating (N) Standard Static Rating Load (N) Standard Static Rating Load Cor (N) Inside Diameter d (phi mm) Standard Dynamic Load Rating Cr (N) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Allowable Number of Rotations (min-1r.p.m) Allowable Rotational Speed (min-1[r.p.m]) Oil Lubrication Chamfer Dimensions r (mm) Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication Width B (mm) Nominal Number Outside Diameter D (phi mm) Retaining Ring Weight (kg) Mounting Dimensions (Maximum ra)(mm) Material Mounting Dimensions (Maximum Da)(mm) Type Mounting Dimensions (Minimum da)(mm) Standard Dynamic Load Rating (N) Standard Static Rating Load (N) Standard Static Rating Load Cor (N) Inside Diameter d (phi mm) Standard Dynamic Load Rating Cr (N) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - 2700 40 6226 230 Without retaining ring - - High carbon-chromium bearing steel - - - - - 146000 130 167000 1PC 1 6226ZZ 38297314 269.99 SGD
Shipped after 2018-06-29
- - - 2500 42 6228 250 Without retaining ring - - High carbon-chromium bearing steel - - - - - 150000 140 166000 1PC 1 6228ZZ 38297323 329.99 SGD
Shipped after 2018-06-29
- - - 2300 45 6230 270 Without retaining ring - - High carbon-chromium bearing steel - - - - - 168000 150 176000 1PC 1 6230ZZ 38297332 469.99 SGD
Shipped after 2018-06-29
- - - 3400 36 6221 190 Without retaining ring - - High carbon-chromium bearing steel - - - - - 104000 105 133000 1PC 1 6221ZZ 38297287 129.99 SGD
Shipped after 2018-06-29
- - - 2900 40 6224 215 Without retaining ring - - High carbon-chromium bearing steel - - - - - 118000 120 145000 1PC 1 6224ZZ 38297305 229.99 SGD
Shipped after 2018-06-29
- - - 6400 21 6211 100 Withoutretainingring - - Highcarbon-chromiumbearingsteel - Both sides shield-shaped - - - 29300 55 43500 1PC 1 6211ZZE 38297183 20.99 SGD
Shipped after 2018-06-28
- - - 3200 38 6222 200 Without retaining ring - - High carbon-chromium bearing steel - - - - - 117000 110 144000 1PC 1 6222ZZ 38297296 159.99 SGD
Shipped after 2018-06-29
Grease lubrication : 5000 - 1.5(min) - 24 - 125 - 1.07 - High carbon-chromium bearing steel - - - 62000 44000 - 70 - 1PC 1 6214ZZE 07026293 36.99 SGD
Shipped after 2018-06-27
Grease lubrication : 4800 - 1.5(min) - 25 - 130 - 1.18 - High carbon-chromium bearing steel - - - 66000 49500 - 75 - 1PC 1 6215ZZE 07026302 42.99 SGD
Shipped after 2018-06-28
Grease lubrication : 4500 - 2(min) - 26 - 140 - 1.40 - High carbon-chromium bearing steel - - - 72500 53000 - 80 - 1PC 1 6216ZZ 07026311 47.99 SGD
Shipped after 2018-06-28
Grease lubrication : 3900 - 2(min) - 30 - 160 - 2.15 - High carbon-chromium bearing steel - - - 96000 71500 - 90 - 1PC 1 6218ZZ 07026336 70.99 SGD
Shipped after 2018-06-27
Grease lubrication : 5300 - 1.5(min) - 23 - 120 - 0.99 - High carbon-chromium bearing steel - - - 57000 40000 - 65 - 1PC 1 6213ZZE 07026284 31.99 SGD
Shipped after 2018-06-28
Grease lubrication : 3700 - 2.1(min) - 32 - 170 - 2.62 - High carbon-chromium bearing steel - - - 109000 81500 - 95 - 1PC 1 6219ZZ 07026345 81.99 SGD
Shipped after 2018-06-27
Grease lubrication : 3500 - 2.1(min) - 34 - 180 - 3.14 - High carbon-chromium bearing steel - - - 122000 93000 - 100 - 1PC 1 6220ZZ 07026354 93.99 SGD
Shipped after 2018-06-27
Grease lubrication : 4200 - 2(min) - 28 - 150 - 1.79 - High carbon-chromium bearing steel - - - 84000 62000 - 85 - 1PC 1 6217ZZ 07026327 59.99 SGD
Shipped after 2018-06-28
- - - 2100 48 6232 290 Without retaining ring - - High carbon-chromium bearing steel - - - - - 186000 160 185000 1PC 1 6232ZZ 38297341 529.99 SGD
Shipped after 2018-06-29
Grease lubrication: 24000 - 0.6 (min) - 9 - 30 - 0.032 - High carbon-chromium bearing steel - Double shield type - 5100 2390 - 10 - 1PC 1 6200ZZE 06947787 2.99 SGD
Shipped after 2018-06-25
Grease lubrication: 22000 - 0.6 (Minimum) - 10 - 32 - 0.037 - High carbon chromium bearing steel - Double shield type - 6800 3050 - 12 - 1PC 1 6201ZZE 06947796 3.99 SGD
Shipped after 2018-06-25
Grease lubrication: 19000 - 0.6 (Minimum) - 11 - 35 - 0.045 - High carbon chromium bearing steel - Double shield type - 7650 3700 - 15 - 1PC 1 6202ZZE 06947805 3.99 SGD
Shipped after 2018-06-25
Grease lubrication: 17000 - 0.6 (min) - 12 - 40 - 0.065 - High carbon-chromium bearing steel - Double shield type - 9550 4800 - 17 - 1PC 1 6203ZZE 06947814 4.99 SGD
Shipped after 2018-06-25
Grease lubrication: 14000 - 1 (Minimum) - 14 - 47 - 0.106 - High carbon chromium bearing steel - Double shield type - 12800 6600 - 20 - 1PC 1 6204ZZE 06947823 4.99 SGD
Shipped after 2018-06-25
Grease lubrication: 12000 - 1 (min) - 15 - 52 - 0.128 - High carbon-chromium bearing steel - Double shield type - 14000 7900 - 25 - 1PC 1 6205ZZE 06947832 5.99 SGD
Shipped after 2018-06-25
Grease lubrication: 10000 - 1 (Minimum) - 16 - 62 - 0.199 - High carbon chromium bearing steel - Double shield type - 19500 11300 - 30 - 1PC 1 6206ZZE 06947841 7.99 SGD
Shipped after 2018-06-25
Grease lubrication: 9000 - 1.1 (Minimum) - 17 - 72 - 0.288 - High carbon chromium bearing steel - Double shield type - 25700 15300 - 35 - 1PC 1 6207ZZE 06947857 10.99 SGD
Shipped after 2018-06-25
Grease lubrication: 8200 - 1.1 (Minimum) - 18 - 80 - 0.366 - High carbon chromium bearing steel - Double shield type - 29100 17900 - 40 - 1PC 1 6208ZZE 06947866 12.99 SGD
Shipped after 2018-06-25
Grease lubrication: 7600 - 1.1 (Minimum) - 19 - 85 - 0.407 - High carbon chromium bearing steel - Double shield type - 32500 20500 - 45 - 1PC 1 6209ZZE 06947875 15.99 SGD
Shipped after 2018-06-25
Grease lubricant: 7000 - 1.1 (Minimum) - 20 - 90 - 0.463 - High carbon chromium bearing steel - Double shield type - 35000 23200 - 50 - 1PC 1 6210ZZE 06947884 18.99 SGD
Shipped after 2018-06-25
Grease lubrication: 5800 - 1.5 (Minimum) - 22 - 110 - 0.783 1.5 High carbon chromium bearing steel 101 Double shield type 69 52500 36000 - 60 - 1PC 1 6212ZZE 06947902 25.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 12
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
12 Customer Reviews
The reviews are automatic translation.
household use
5
From Japan
On 2015-12-10 23:48:23
I was glad I could buy it cheaply
This review is about item#06947787.
Mechanical disassembly maintenance
5
From Japan
On 2015-08-25 09:31:51
No problem. This is cheaper than buying at a hardware store for a bit. Anyway, I will definitely get it.
This review is about item#06947857.
Hitachi's motors overhaul
5
From Japan
On 2015-04-21 19:13:29
Nevertheless it was the same manufacturer as the bearing that we had until now. All the seals and packing were weathered, but only the bearings were fine. I hear that the NACHI bearing is good, but it may be exactly right. However, the small variation is defective in the ball.
This review is about item#06947814.
Maintenance for motor bearings
5
From Japan
On 2015-02-04 13:20:44
As expected it is less NACHI 's bearings and less reduction than other ones. I'm thinking of asking again next time.
This review is about item#06947805.
Range hood VT - 60 motor bearing Removal of replacement motor and soldering of wiring etc. It took quite a while time.
5
From Japan
On 2015-01-20 00:13:05
I could use it normally.
This review is about item#06947787.
Repair of power tool
5
From Japan
On 2014-05-27 14:32:53
There is no monotaro brand at all. It is about 1/10 of the life span of domestic production, but this is very good!
This review is about item#06947796.
Change fan bearings' bearings
5
From Japan
On 2013-07-03 17:02:27
There is no problem after replacement, how about displaying it as a guide such as bearing life etc.?
This review is about item#06947805.
tool
5
From Japan
On 2012-08-29 18:23:35
Very good
This review is about item#06947814.
For bowling pin setters
5
From Japan
On 2012-07-18 17:11:51
Currently it is used without problems.
This review is about item#06947787.
Precision machinery
5
From Japan
On 2011-10-11 18:27:51
Was good. It was inexpensive compared with other makers
This review is about item#06947823.

Related Products