Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Single-Row Deep Groove Ball Bearing No. 6900 Stand ZZ

5.00 (1)
...see all>
Product Options
ADD TO CART
Chamfer Dimensions r (mm) Width B (mm) Outside Diameter D (phi mm) Weight (kg) Mounting Dimensions (Maximum ra)(mm) Material Mounting Dimensions (Maximum Da)(mm) Type Mounting Dimensions (Minimum da)(mm) Standard Dynamic Load Rating (N) Standard Static Rating Load (N) Inside Diameter d (phi mm) Allowable Number of Rotations (min-1r.p.m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Chamfer Dimensions r (mm) Width B (mm) Outside Diameter D (phi mm) Weight (kg) Mounting Dimensions (Maximum ra)(mm) Material Mounting Dimensions (Maximum Da)(mm) Type Mounting Dimensions (Minimum da)(mm) Standard Dynamic Load Rating (N) Standard Static Rating Load (N) Inside Diameter d (phi mm) Allowable Number of Rotations (min-1r.p.m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.3(min) 9 47 0.045 0.3 High carbon-chromium bearing steel 45 - 32 7250 5000 30 Grease lubrication : 14000 1PC 1 6906ZZE 06948234 7.99 SGD
In stock
0.6(min) - 55 0.073 0.6 High carbon-chromium bearing steel 51 - 39 10400 7150 35 Grease lubrication : 12000 1PC 1 6907ZZE 06948243 8.99 SGD
Shipped after 2018-05-02
0.6(min) - 62 0.108 0.6 High carbon-chromium bearing steel 58 - 44 13700 9950 40 Grease lubrication : 11000 1PC 1 6908ZZE 06948252 10.99 SGD
Shipped after 2018-05-02
0.6(minimum) 12 68 0.122 0.6 Highcarbon-chromiumbearingsteel 64 Both sides shield-shaped 49 14100 10900 45 GreaseLubrication:10000 1PC 1 6909ZZE 06948261 12.99 SGD
Shipped after 2018-05-07
0.6(min) - 72 0.125 0.6 High carbon-chromium bearing steel 68 - 54 14500 11700 50 Grease lubrication : 9500 1PC 1 6910ZZE 06948277 14.99 SGD
Shipped after 2018-05-02
1(min) - 85 0.191 1.0 High carbon-chromium bearing steel 80 - 65 15200 13500 60 Grease lubrication : 7500 1PC 1 6912ZZE 06948295 21.99 SGD
Shipped after 2018-05-08
1(min) - 90 - 1.0 - 85 - 70 17400 16000 65 Grease lubrication : 7100 1PC 1 6913ZZ 68556117 31.99 SGD
Shipped after 2018-05-08
1(min) - 100 - 1.0 - 95 - 75 23700 21100 70 Grease lubrication : 6500 1PC 1 6914ZZ 68556126 35.99 SGD
Shipped after 2018-05-08
1.1(min) - 125 - 1.0 - 119 - 96 33000 31500 90 Grease lubrication : 5100 1PC 1 6918ZZ 68556162 60.99 SGD
Shipped after 2018-05-08
1(min) - 80 0.177 1.0 High carbon-chromium bearing steel 75 - 60 16000 13200 55 Grease lubrication : 8000 1PC 1 6911ZZE 06948286 18.99 SGD
Shipped after 2018-05-08
1(min) - 105 - 1.0 - 100 - 80 20800 19700 75 Grease lubrication : 6200 1PC 1 6915ZZ 68556135 38.99 SGD
Shipped after 2018-05-08
1.1(min) - 120 - 1.0 - 113 - 91 32000 29600 85 Grease lubrication : 5400 1PC 1 6917ZZ 68556153 54.99 SGD
Shipped after 2018-05-08
1.1(min) - 130 - 1.0 - 124 - 101 33500 33500 95 Grease lubrication : 4800 1PC 1 6919ZZ 68556171 68.99 SGD
Shipped after 2018-05-08
1.1(min) 20 140 - 1.0 - 134 - 106 42500 36500 100 Grease lubrication : 4500 1PC 1 6920ZZ 68556187 80.99 SGD
Shipped after 2018-05-08
1(min) - 110 - 1.0 - 105 - 85 27600 25300 80 Grease lubrication : 5700 1PC 1 6916ZZ 68556144 47.99 SGD
Shipped after 2018-05-08
2(min) 28 210 - 2.0 - 202 - 158 85500 87000 150 Grease lubrication : 3000 1PC 1 6930ZZ 68556196 229.99 SGD
Shipped after 2018-05-08
0.3 (Minimum) 6 22 0.009 0.3 High carbon chromium bearing steel 20 Double shield type 12 2490 1130 10 Grease lubrication: 33000 1PC 1 6900ZZE 06948173 4.99 SGD
In stock
0.3 (Minimum) 6 24 0.011 0.3 High carbon chromium bearing steel 22 Double shield type 14 2700 1320 12 Grease lubrication: 30000 1PC 1 6901ZZE 06948182 5.99 SGD
In stock
0.3 (Minimum) 7 28 0.016 0.3 High carbon chromium bearing steel 26 Double shield type 17 4300 2250 15 Grease lubrication: 26000 1PC 1 6902ZZE 06948191 5.99 SGD
In stock
0.3 (Minimum) 7 30 0.018 0.3 High carbon chromium bearing steel 28 Double shield type 19 4600 2550 17 Grease lubrication: 24000 1PC 1 6903ZZE 06948207 5.99 SGD
In stock
0.3 (Minimum) 9 37 0.036 0.3 High carbon chromium bearing steel 35 Double shield type 22 6350 3700 20 Grease lubrication: 19000 1PC 1 6904ZZE 06948216 5.99 SGD
In stock
0.3 (min) 9 42 0.042 0.3 High carbon-chromium bearing steel 40 Double shield type 27 7000 4500 25 Grease lubrication: 16000 1PC 1 6905ZZE 06948225 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
During bearing replacement
5
From Japan
On 2014-07-27 23:05:04
If you are a business operator, please do not increase the number of inventory more
This review is about item#06948173.

Related Products