Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Inside Diameter d (phi mm) Allowable Number of Rotations (min-1r.p.m) Chamfer Dimensions r (mm) Width B (mm) Outside Diameter D (phi mm) Weight (kg) Mounting Dimensions (Maximum ra)(mm) Material Mounting Dimensions (Maximum Da)(mm) Type Mounting Dimensions (Minimum da)(mm) Standard Dynamic Load Rating (N) Standard Static Rating Load (N) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inside Diameter d (phi mm) Allowable Number of Rotations (min-1r.p.m) Chamfer Dimensions r (mm) Width B (mm) Outside Diameter D (phi mm) Weight (kg) Mounting Dimensions (Maximum ra)(mm) Material Mounting Dimensions (Maximum Da)(mm) Type Mounting Dimensions (Minimum da)(mm) Standard Dynamic Load Rating (N) Standard Static Rating Load (N) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
70 Grease lubrication : 7000 0.6(min) - 90 - 0.6 - 86 - 74 12100 11900   1PC 1 6814ZZ 68555961 39.99 SGD
Shipped after 2018-05-28
90 Grease lubrication : 5400 1(min) - 115 - 1.0 - 110 - 95 19000 19700   1PC 1 6818ZZ 68556004 73.99 SGD
Shipped after 2018-05-28
40 Grease lubrication : 12000 0.3(min) 7 52 0.033 0.3 High carbon-chromium bearing steel 50 - 42 5950 4900   1PC 1 6808ZZE 06948121 12.99 SGD
Shipped after 2018-05-24
45 Grease lubrication : 11000 0.3(min) 7 58 0.04 0.3 High carbon-chromium bearing steel 56 - 47 5350 4900   1PC 1 6809ZZE 06948137 15.99 SGD
Shipped after 2018-05-25
75 Grease lubrication : 6500 0.6(min) - 95 - 0.6 - 91 - 79 12500 12800   1PC 1 6815ZZ 68555977 44.99 SGD
Shipped after 2018-05-28
17 Grease lubrication : 25000 0.3(min) 5 26 0.008 0.3 High carbon-chromium bearing steel 24 - 19 2630 1570   1PC 1 6803ZZE 06948076 6.99 SGD
Shipped after 2018-09-13
50 Grease lubrication : 10000 0.3(min) 7 65 0.052 0.3 High carbon-chromium bearing steel 63 - 52 6400 5800   1PC 1 6810ZZE 06948146 19.99 SGD
Shipped after 2018-05-28
55 Grease lubrication : 8500 0.3(min) 9 72 0.083 0.3 High carbon-chromium bearing steel 70 - 57 8800 8100   1PC 1 6811ZZE 06948155 22.99 SGD
Shipped after 2018-05-28
80 Grease lubrication : 6000 0.6(min) - 100 - 0.6 - 96 - 84 12700 13300   1PC 1 6816ZZ 68555986 55.99 SGD
Shipped after 2018-05-28
30 Grease lubrication : 15000 0.3(min) 7 42 0.026 0.3 High carbon-chromium bearing steel 40 - 32 5350 3800   1PC 1 6806ZZE 06948103 9.99 SGD
Shipped after 2018-05-25
60 Grease lubrication : 8000 0.3(min) - 78 0.106 0.3 High carbon-chromium bearing steel 76 - 62 11500 10600   1PC 1 6812ZZE 06948164 25.99 SGD
Shipped after 2018-08-28
65 Grease lubrication : 7500 0.6(min) - 85 - 0.6 - 81 - 69 11900 11500   1PC 1 6813ZZ 68555952 36.99 SGD
Shipped after 2018-05-24
95 Grease lubrication : 5000 1(min) - 120 - 1.0 - 115 - 100 19300 20500   1PC 1 6819ZZ 68556013 82.99 SGD
Shipped after 2018-05-28
85 Grease lubrication : 5700 1(min) - 110 - 1.0 - 105 - 90 18700 19000   1PC 1 6817ZZ 68555995 64.99 SGD
Shipped after 2018-05-28
100 Grease lubrication : 4800 1(min) - 125 - 1.0 - 120 - 105 19600 21200   1PC 1 6820ZZ 68556022 87.99 SGD
Shipped after 2018-05-28
10 Grease lubrication: 37000 0.3 (Minimum) 5 19 0.005 0.3 High carbon chromium bearing steel 17 Double shield type 12 2120 985   1PC 1 6800ZZE 06948042 5.99 SGD
In stock
12 Grease lubricant: 32000 0.3 (Minimum) 5 21 0.006 0.3 High carbon chromium bearing steel 19 Double shield type 14 1920 1040 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6801ZZE 06948051 5.99 SGD
Shipped after 2018-05-28
15 Grease lubrication: 27000 0.3 (Minimum) 5 24 0.007 0.3 High carbon chromium bearing steel 22 Double shield type 17 2080 1260   1PC 1 6802ZZE 06948067 6.99 SGD
In stock
20 Grease lubrication: 20000 0.3 (min) 7 32 0.019 0.3 High carbon-chromium bearing steel 30 Double shield type 22 4000 2640   1PC 1 6804ZZE 06948085 6.99 SGD
In stock
25 Grease lubrication: 18000 0.3 (min) 7 37 0.022 0.3 High carbon-chromium bearing steel 35 Double shield type 27 4300 2940   1PC 1 6805ZZE 06948094 7.99 SGD
In stock
35 Grease lubrication: 13000 0.3 (min) 7 47 0.029 0.3 High carbon-chromium bearing steel 45 Double shield type 37 4750 3800   1PC 1 6807ZZE 06948112 11.99 SGD
Shipped after 2018-05-23
ADD TO CART

Related Products