Buy more than* S$200* and get FREE SHIPPING

Single-Row Deep Groove Ball Bearing No. 6300 Stand ZZ

4.62 (8)
...see all>
Product Options
ADD TO CART
Inside Diameter d (phi mm) Allowable Number of Rotations (min-1r.p.m) Chamfer Dimensions r (mm) Outside Diameter D (phi mm) Width B (mm) Weight (kg) Type Material Mounting Dimensions (Maximum ra)(mm) Mounting Dimensions (Maximum Da)(mm) Mounting Dimensions (Minimum da)(mm) Standard Dynamic Load Rating (N) Standard Static Rating Load (N) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inside Diameter d (phi mm) Allowable Number of Rotations (min-1r.p.m) Chamfer Dimensions r (mm) Outside Diameter D (phi mm) Width B (mm) Weight (kg) Type Material Mounting Dimensions (Maximum ra)(mm) Mounting Dimensions (Maximum Da)(mm) Mounting Dimensions (Minimum da)(mm) Standard Dynamic Load Rating (N) Standard Static Rating Load (N) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
65 Grease lubrication : 4700 2.1(min) 140 33 2.08 - High carbon-chromium bearing steel 2.0 128 77 92500 59500 1PC 1 6313ZZE 07026941 61.99 SGD
In stock
70 Grease lubrication : 4400 2.1(min) 150 35 2.52 - High carbon-chromium bearing steel 2.0 138 82 104000 68000 1PC 1 6314ZZE 07026957 68.99 SGD
Shipped after 2018-05-01
100 Grease lubrication : 3000 3(min) 215 47 7.00 - High carbon-chromium bearing steel 2.5 201 114 173000 141000 1PC 1 6320ZZ 07027011 249.99 SGD
Shipped after 2018-05-02
90 Grease lubrication : 3400 3(min) 190 43 4.91 - High carbon-chromium bearing steel 2.5 176 104 143000 107000 1PC 1 6318ZZ 07026993 149.99 SGD
Shipped after 2018-05-02
10 Grease lubrication : 21000 0.6(min) 35 - 0.053 - High carbon-chromium bearing steel 0.6 30 15 8100 3450 1PC 1 6300ZZE 06947911 4.99 SGD
In stock
80 Grease lubrication : 3800 2.1(min) 170 39 3.59 - High carbon-chromium bearing steel 2.0 158 92 123000 86500 1PC 1 6316ZZ 07026975 99.99 SGD
Shipped after 2018-05-02
85 Grease lubrication : 3600 3(min) 180 41 4.23 - High carbon-chromium bearing steel 2.5 166 99 133000 96500 1PC 1 6317ZZ 07026984 119.99 SGD
Shipped after 2018-05-01
95 Grease lubrication : 3200 3(min) 200 45 5.67 - High carbon-chromium bearing steel 2.5 186 109 153000 118000 1PC 1 6319ZZ 07027002 189.99 SGD
Shipped after 2018-05-02
12 Grease lubrication: 19000 1 (Minimum) 37 12 0.06 Double shield type High carbon chromium bearing steel 1.0 31 18 9750 4250 1PC 1 6301ZZE 06947927 4.99 SGD
In stock
15 Grease lubrication: 17000 1 (min) 42 13 0.082 Double shield type High carbon-chromium bearing steel 1.0 36 21 11400 5400 1PC 1 6302ZZE 06947936 4.99 SGD
In stock
17 Grease lubrication: 15000 1 (min) 47 14 0.115 Double shield type High carbon-chromium bearing steel - - - 13600 6550 1PC 1 6303ZZE 06947945 5.99 SGD
In stock
20 Grease lubrication: 13000 1.1 (Minimum) 52 15 0.144 Double shield type High carbon chromium bearing steel - - - 15900 7900 1PC 1 6304ZZE 06947954 7.99 SGD
In stock
25 Grease lubrication: 11000 1.1 (min) 62 17 0.232 Double shield type High carbon-chromium bearing steel - - - 23600 12100 1PC 1 6305ZZE 06947963 8.99 SGD
In stock
30 Grease lubrication: 9200 1.1 (min) 72 19 0.346 Double shield type High carbon-chromium bearing steel - - - 26700 15000 1PC 1 6306ZZE 06947972 10.99 SGD
In stock
35 Grease lubrication: 8400 1.5 (min) 80 21 0.457 Double shield type High carbon-chromium bearing steel 1.5 71 44 33500 19200 1PC 1 6307ZZE 06947981 14.99 SGD
In stock
40 Grease lubrication: 7500 1.5 (min) 90 23 0.633 Double shield type High carbon-chromium bearing steel - - - 40500 24100 1PC 1 6308ZZE 06947997 22.99 SGD
In stock
45 Grease lubricant: 6700 1.5 (Minimum) 100 25 0.833 Double shield type High carbon chromium bearing steel 1.5 91 54 53000 32000 1PC 1 6309ZZE 06948006 26.99 SGD
In stock
50 Grease lubrication: 6200 2 (Minimum) 110 27 1.07 Double shield type High carbon chromium bearing steel - - - 62000 38000 1PC 1 6310ZZE 06948015 32.99 SGD
In stock
55 Grease lubricant: 5600 2 (Minimum) 120 29 1.37 Double shield type High carbon chromium bearing steel 2.0 110 65 71500 44500 1PC 1 6311ZZE 06948024 39.99 SGD
In stock
60 Grease lubrication: 5100 2.1 (min) 130 31 1.7 Double shield type High carbon-chromium bearing steel 2.0 118 72 82000 52000 1PC 1 6312ZZE 06948033 51.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.62
8 Customer Reviews
The reviews are automatic translation.
During machine maintenance
4
From Japan
On 2017-10-27 16:54:59
When comparing the same item with other shops, the price is the I bought it because it was cheap, but I can use it without problems.
This review is about item#6947936.
Replaced as it broke
5
From Japan
On 2017-06-16 17:04:45
When I ordered to an agency, it was said that it would take a delivery date, I ordered it here. It was cheaply obtained and it was good.
This review is about item#06947981.
Machine maintenance
5
From Japan
On 2017-05-20 11:58:35
With reliable manufacturers, when purchasing on a category special price day, it is satisfying to buy it quite cheaply.
This review is about item#6947981.
Replacing Wheel Bearings
5
From Japan
On 2015-11-10 22:28:34
Domestic products are very good.
This review is about item#06947936.
Machine maintenance
5
From Japan
On 2015-02-26 14:27:55
There is no problem at all. Manufacturer's products are cheap. I will order again.
This review is about item#06947997.
Wheel bearing exchange of motorcycle
5
From Japan
On 2015-02-09 22:55:22
It is cheaper than genuine parts, and it is satisfying with bearings more than price. The wheel is a smooth movement. I will also purchase it next time.
This review is about item#06947936.
Mechanical parts
5
From Japan
On 2011-03-09 17:55:48
There was not a problem
This review is about item#06947997.
Draw out the workbench
3
From Japan
On 2008-02-12 20:47:31
Heavy object pulled out lightly
This review is about item#06947927.

Related Products