Buy more than* S$200* and get FREE SHIPPING

Single-Row Deep Groove Ball Bearing No. 6000 Stand 2Nse, Both-Sides Contact Rubber Seal Type

4.86 (7)
...see all>
Product Options
ADD TO CART
Inside Diameter d (phi mm) Standard Static Rating Load Cor (N) Allowable Number of Rotations (min-1r.p.m) Standard Dynamic Load Rating Cr (N) Chamfer Dimensions r (mm) Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication Width B (mm) Nominal Number Outside Diameter D (phi mm) Retaining Ring Weight (kg) Mounting Dimensions (Maximum ra)(mm) Material Mounting Dimensions (Maximum Da)(mm) Type Mounting Dimensions (Minimum da)(mm) Standard Dynamic Load Rating (N) Standard Static Rating Load (N) Allowable Rotational Speed (min-1[r.p.m]) Oil Lubrication Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inside Diameter d (phi mm) Standard Static Rating Load Cor (N) Allowable Number of Rotations (min-1r.p.m) Standard Dynamic Load Rating Cr (N) Chamfer Dimensions r (mm) Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication Width B (mm) Nominal Number Outside Diameter D (phi mm) Retaining Ring Weight (kg) Mounting Dimensions (Maximum ra)(mm) Material Mounting Dimensions (Maximum Da)(mm) Type Mounting Dimensions (Minimum da)(mm) Standard Dynamic Load Rating (N) Standard Static Rating Load (N) Allowable Rotational Speed (min-1[r.p.m]) Oil Lubrication Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
50 - Grease lubrication : 4800 - 1(min) - - - 80 - 0.264 1.0 High carbon-chromium bearing steel 75 - 55 21800 16600 - 1PC 1 6010-2NSE 06948401 17.99 SGD
Shipped after 2018-01-25
60 - Grease lubrication : 4100 - 1.1(min) - - - 95 - 0.418 1.0 High carbon-chromium bearing steel 89 - 66 29400 23200 - 1PC 1 6012-2NSE 06948426 24.99 SGD
In stock
80 - - - - - 22 6016 125 Withoutretainingring - - Highcarbon-chromiumbearingsteel - Both sides contact seal type - - - - 1PC 1 6016-2NSL 38295022 45.99 SGD
Shipped after 2018-01-24
95 - - - - - 24 6019 145 Without retaining ring - - High carbon-chromium bearing steel - - - - - - 1PC 1 6019-2NSL 38295056 71.99 SGD
Shipped after 2018-01-24
90 - - - - - 24 6018 140 Without retaining ring - - High carbon-chromium bearing steel - - - - - - 1PC 1 6018-2NSL 38295047 59.99 SGD
Shipped after 2018-01-26
85 - - - - - 22 6017 130 Without retaining ring - - High carbon-chromium bearing steel - - - - - - 1PC 1 6017-2NSL 38295031 53.99 SGD
Shipped after 2018-01-24
100 - - - - - 24 6020 150 Without retaining ring - - High carbon-chromium bearing steel - - - - - - 1PC 1 6020-2NSL 38295065 82.99 SGD
Shipped after 2018-01-26
65 25200 - 30500 - 4000 - 6013 100 Without retaining ring - - High carbon-chromium bearing steel - - - - - - 1PC 1 6013-2NSE 38294995 29.99 SGD
In stock
70 31000 - 38000 - 3600 20 6014 110 Without retaining ring - - High carbon-chromium bearing steel - - - - - - 1PC 1 6014-2NSE 38295004 33.99 SGD
Shipped after 2018-01-24
75 33500 - 39500 - 3400 20 6015 115 Without retaining ring - - High carbon-chromium bearing steel - - - - - - 1PC 1 6015-2NSE 38295013 38.99 SGD
Shipped after 2018-01-25
10 - Grease lubrication: 20000 - 0.3 (Minimum) - 8 - 26 - 0.019 - High carbon chromium bearing steel - Double connector seal type - 4550 1970 - 1PC 1 6000-2NSE 06948304 3.99 SGD
In stock
12 - Grease lubrication: 17000 - 0.3 (Minimum) - 8 - 28 - 0.023 0.3 High carbon chromium bearing steel 26 Double connector seal type 14 5100 2390 - 1PC 1 6001-2NSE 06948313 3.99 SGD
In stock
15 - Grease lubrication: 14000 - 0.3 (Minimum) - 9 - 32 - 0.032 0.3 High carbon chromium bearing steel 30 Double connector seal type 17 5600 2840 - 1PC 1 6002-2NSE 06948322 4.99 SGD
In stock
17 - Grease lubrication: 13000 - 0.3 (min) - 10 - 35 - 0.039 0.3 High carbon-chromium bearing steel 33 Double connector seal type 19 6000 3250 - 1PC 1 6003-2NSE 06948331 4.99 SGD
In stock
20 - Grease lubrication: 11000 - 0.6 (Minimum) - 12 - 42 - 0.07 0.6 High carbon chromium bearing steel 38 Double connector seal type 24 9400 5000 - 1PC 1 6004-2NSE 06948347 5.99 SGD
In stock
25 - Grease lubrication: 9000 - 0.6 (Minimum) - 12 - 47 - 0.079 0.6 High carbon chromium bearing steel 43 Double connector seal type 29 10100 5850 - 1PC 1 6005-2NSE 06948356 5.99 SGD
In stock
30 - Grease lubrication: 7700 - 1 (min) - 13 - 55 - 0.117 1.0 High carbon-chromium bearing steel 50 Double connector seal type 35 13200 8300 - 1PC 1 6006-2NSE 06948365 6.99 SGD
In stock
35 - Grease lubrication: 6800 - 1 (min) - 14 - 62 - 0.156 1.0 High carbon-chromium bearing steel 57 Double connector seal type 40 16000 10300 - 1PC 1 6007-2NSE 06948374 8.99 SGD
Shipped after 2018-01-24
40 - Grease lubrication: 6000 - 1 (Minimum) - 15 - 68 - 0.194 1.0 High carbon chromium bearing steel 63 Double connector seal type 45 16800 11500 - 1PC 1 6008-2NSE 06948383 11.99 SGD
In stock
45 - Grease lubrication: 5300 - 1 (min) - 16 - 75 - 0.246 1.0 High carbon-chromium bearing steel 70 Double connector seal type 50 20900 15200 - 1PC 1 6009-2NSE 06948392 14.99 SGD
Shipped after 2018-01-26
55 - Grease lubrication: 4400 - 1.1 (Minimum) - 18 - 90 - 0.384 1.0 High carbon chromium bearing steel 84 Double connector seal type 61 28300 21300 - 1PC 1 6011-2NSE 06948417 22.99 SGD
Shipped after 2018-01-24
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.86
7 Customer Reviews
The reviews are automatic translation.
Maintenance of the mowing machine
5
From Japan
On 2017-07-18 21:14:24
It seems that smooth rotation and contact type seals are effective for grease leakage than I thought
This review is about item#6948313.
Replaced as it broke
5
From Japan
On 2017-06-16 17:07:45
When I ordered to an agency, it was said that it would take a delivery date, I ordered it here. It was cheaply obtained and it was good.
This review is about item#06948356.
Maintenance
5
From Japan
On 2016-03-30 17:16:37
Because there were many balls. I wonder if it is durable. Actually I wanted koyo, though. Please ship the goods of KOYO on the same day.
This review is about item#06948356.
Used for soldering equipment
5
From Japan
On 2015-10-29 14:48:13
Purchase the same thing as existing ones. Originally planned to purchase at the home center, but there is no stock and necessary number insufficient, the price was more than doubled compared with Monotaro san so I bought it. I can use it without problems.
This review is about item#06948331.
Repair of mechanical parts
4
From Japan
On 2015-04-14 17:36:24
Even if it is cheap, it is enough to use it enough.
This review is about item#06948347.
Motorcycle Maintenance
5
From Japan
On 2014-05-26 21:37:52
Bearings are limited to Made in Japan.
This review is about item#06948356.
Roller Bearings
5
From Japan
On 2008-11-13 01:45:41
I bought it because it was contact designation. For Japanese manufacturers you can purchase with confidence. It is considerably cheaper than the market price.
This review is about item#06948356.

Related Products