Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Retaining Ring Allowable Number of Rotations (min-1r.p.m) Dimensions B (mm) Chamfer Dimensions r (mm) Dimensions D (mm) Width B (mm) Dimension d (mm) Outside Diameter D (phi mm) Type Weight (kg) Mounting Dimensions (Maximum ra)(mm) Material Mounting Dimensions (Maximum Da)(mm) Type Standard Static Rating Load Cor (N) Mounting Dimensions (Minimum da)(mm) Standard Dynamic Load Rating Cr (N) Standard Dynamic Load Rating (N) Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication Standard Static Rating Load (N) Nominal Number Inside Diameter d (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Retaining Ring Allowable Number of Rotations (min-1r.p.m) Dimensions B (mm) Chamfer Dimensions r (mm) Dimensions D (mm) Width B (mm) Dimension d (mm) Outside Diameter D (phi mm) Type Weight (kg) Mounting Dimensions (Maximum ra)(mm) Material Mounting Dimensions (Maximum Da)(mm) Type Standard Static Rating Load Cor (N) Mounting Dimensions (Minimum da)(mm) Standard Dynamic Load Rating Cr (N) Standard Dynamic Load Rating (N) Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication Standard Static Rating Load (N) Nominal Number Inside Diameter d (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Without retaining ring - 23 - 120 - 65 - Both contact seal type - - - - - 40000 - 57000 - 3600 - 6213 - 1PC 1 6213-2NSE 38298041 36.99 SGD
Shipped after 2018-05-31
Without retaining ring - 24 - 125 - 70 - Both contact seal type - - - - - 44000 - 62000 - 3400 - 6214 - 1PC 1 6214-2NSE 38298057 40.99 SGD
Shipped after 2018-06-01
Without retaining ring - 30 - 160 - 90 - Both contact seal type - - - - - 71500 - 96000 - 2600 - 6218 - 1PC 1 6218-2NSL 38298093 75.99 SGD
Shipped after 2018-05-31
Without retaining ring - 34 - 180 - 100 - Both contact seal type - - - - - 93000 - 122000 - 2400 - 6220 - 1PC 1 6220-2NSL 38298111 109.99 SGD
Shipped after 2018-06-04
Without retaining ring - 26 - 140 - 80 - Both contact seal type - - - - - 53000 - 72500 - 3000 - 6216 - 1PC 1 6216-2NSL 38298075 54.99 SGD
Shipped after 2018-05-31
Without retaining ring - 28 - 150 - 85 - Both contact seal type - - - - - 62000 - 84000 - 2800 - 6217 - 1PC 1 6217-2NSL 38298084 60.99 SGD
Shipped after 2018-05-31
Without retaining ring - 32 - 170 - 95 - Both contact seal type - - - - - 81500 - 109000 - 2600 - 6219 - 1PC 1 6219-2NSL 38298102 87.99 SGD
Shipped after 2018-06-04
Without retaining ring - 40 - 215 - 120 - Both contact seal type - - - - - - - - - - - 6224 - 1PC 1 6224-2NSL 38298145 259.99 SGD
Shipped after 2018-06-04
Without retaining ring - 38 - 200 - 110 - Both contact seal type - - - - - - - - - - - 6222 - 1PC 1 6222-2NSL 38298136 209.99 SGD
Shipped after 2018-06-04
Without retaining ring - 42 - 250 - 140 - Both contact seal type - - - - - - - - - - - 6228 - 1PC 1 6228-2NSL 38298163 379.99 SGD
Shipped after 2018-06-04
Without retaining ring - 40 - 230 - 130 - Both contact seal type - - - - - - - - - - - 6226 - 1PC 1 6226-2NSL 38298154 289.99 SGD
Shipped after 2018-06-04
- Grease lubrication : 3800 - 1.5(min) - 22 - 110 - 0.783 1.5 High carbon-chromium bearing steel 101 - - 69 - 52500 - 36000 - 60 1PC 1 6212-2NSE 06948557 29.99 SGD
Shipped after 2018-05-31
Without retaining ring - 36 - 190 - 105 - Both contact seal type - - - - - - - - - - - 6221 - 1PC 1 6221-2NSL 38298127 149.99 SGD
Shipped after 2018-06-04
- Grease lubrication : 4200 - 1.5(min) - 21 - 100 - 0.607 1.5 High carbon-chromium bearing steel 91 - - 64 - 43500 - 29300 - 55 1PC 1 6211-2NSE 06948541 24.99 SGD
Shipped after 2018-06-01
Without retaining ring - 25 - 130 - 75 - Both contact seal type - - - - - 49500 - 66000 - 3200 - 6215 - 1PC 1 6215-2NSE 38298066 44.99 SGD
Shipped after 2018-06-01
- Grease lubrication: 17000 - 0.6 (min) - 9 - 30 - 0.032 0.6 High carbon-chromium bearing steel 25 Double connector seal type - 15 - 5100 - 2390 - 10 1PC 1 6200-2NSE 06948435 3.99 SGD
In stock
- Grease lubrication: 16000 - 0.6 (Minimum) - 10 - 32 - 0.037 0.6 High carbon chromium bearing steel 27 Double connector seal type - 17 - 6800 - 3050 - 12 1PC 1 6201-2NSE 06948444 3.99 SGD
In stock
- Grease lubrication: 13000 - 0.6 (Minimum) - 11 - 35 - 0.045 0.6 High carbon chromium bearing steel 30 Double connector seal type - 20 - 7650 - 3700 - 15 1PC 1 6202-2NSE 06948453 3.99 SGD
In stock
- Grease lubrication: 12000 - 0.6 (Minimum) - 12 - 40 - 0.065 - High carbon chromium bearing steel - Double connector seal type - - - 9550 - 4800 - 17 1PC 1 6203-2NSE 06948462 4.99 SGD
In stock
- Grease lubrication: 10000 - 1 (Minimum) - 14 - 47 - 0.106 - High carbon chromium bearing steel - Double connector seal type - - - 12800 - 6600 - 20 1PC 1 6204-2NSE 06948471 5.99 SGD
In stock
- Grease lubricant: 8500 - 1 (Minimum) - 15 - 52 - 0.128 1.0 High carbon chromium bearing steel 46 Double connector seal type - 31 - 14000 - 7900 - 25 1PC 1 6205-2NSE 06948487 6.99 SGD
In stock
- Grease lubrication: 7300 - 1 (Minimum) - 16 - 62 - 0.199 - High carbon chromium bearing steel - Double connector seal type - - - 19500 - 11300 - 30 1PC 1 6206-2NSE 06948496 8.99 SGD
In stock
- Grease lubricant: 6300 - 1.1 (Minimum) - 17 - 72 - 0.288 1.0 High carbon chromium bearing steel 65 Double connector seal type - 42 - 25700 - 15300 - 35 1PC 1 6207-2NSE 06948505 11.99 SGD
In stock
- Grease lubricant: 5600 - 1.1 (Minimum) - 18 - 80 - 0.366 - High carbon chromium bearing steel - Double connector seal type - - - 29100 - 17900 - 40 1PC 1 6208-2NSE 06948514 14.99 SGD
In stock
- Grease lubrication: 5100 - 1.1 (min) - 19 - 85 - 0.407 1.0 High carbon-chromium bearing steel 78 Double connector seal type - 52 - 32500 - 20500 - 45 1PC 1 6209-2NSE 06948523 18.99 SGD
In stock
- Grease lubrication: 4700 - 1.1 (Minimum) - 20 - 90 - 0.463 1.0 High carbon chromium bearing steel 83 Double connector seal type - 57 - 35000 - 23200 - 50 1PC 1 6210-2NSE 06948532 21.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
For maintenance of combine.
5
From Japan
On 2017-09-27 23:03:56
The work of this season is over, I bought it here, with the hour meter as a guide, trying to exchange before breaking.
This review is about item#6948444.
Wheel bearing exchange
5
From Japan
On 2017-01-05 14:36:25
I am trusting that the bearing is here.
This review is about item#6948435.
Maintenance
5
From Japan
On 2016-03-30 17:17:38
Because there are a lot of balls, I wonder if it is durable
This review is about item#06948471.
machine
5
From Japan
On 2014-07-20 19:45:42
As expected (Nazi) is the best
This review is about item#06948487.
Equipment repair
5
From Japan
On 2013-03-31 21:26:36
I am using it without particular problem.
This review is about item#06948487.
Mainly used for vehicles
5
From Japan
On 2009-07-11 23:55:49
It is not comparable with the one made in China that has recently started to circulate. I am thankful that I got it easily.
This review is about item#06948487.

Related Products