Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Chamfer Dimensions r (mm) Width B (mm) Outside Diameter D (phi mm) Type Weight (kg) Mounting Dimensions (Maximum ra)(mm) Material Mounting Dimensions (Maximum Da)(mm) Mounting Dimensions (Minimum da)(mm) Standard Dynamic Load Rating (N) Standard Static Rating Load (N) Inside Diameter d (phi mm) Allowable Number of Rotations (min-1r.p.m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Chamfer Dimensions r (mm) Width B (mm) Outside Diameter D (phi mm) Type Weight (kg) Mounting Dimensions (Maximum ra)(mm) Material Mounting Dimensions (Maximum Da)(mm) Mounting Dimensions (Minimum da)(mm) Standard Dynamic Load Rating (N) Standard Static Rating Load (N) Inside Diameter d (phi mm) Allowable Number of Rotations (min-1r.p.m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.3(min) 6 22 - 0.009 0.3 High carbon-chromium bearing steel 20 12 2490 1130 10 Grease lubrication : 22000 1PC 1 6900-2NSE 06948821 5.99 SGD
Shipped after 2018-05-25
0.6(min) - 62 - 0.108 0.6 High carbon-chromium bearing steel 58 44 13700 9950 40 Grease lubrication : 6100 1PC 1 6908-2NSE 06948907 13.99 SGD
Shipped after 2018-10-04
0.6(min) - 55 - 0.073 0.6 High carbon-chromium bearing steel 51 39 10400 7150 35 Grease lubrication : 7000 1PC 1 6907-2NSE 06948891 12.99 SGD
Shipped after 2018-05-25
0.3(min) 9 42 - 0.042 0.3 High carbon-chromium bearing steel 40 27 7000 4500 25 Grease lubrication : 9500 1PC 1 6905-2NSE 06948873 10.99 SGD
Shipped after 2018-05-24
0.3(min) 7 30 - 0.018 0.3 High carbon-chromium bearing steel 28 19 4600 2550 17 Grease lubrication : 14000 1PC 1 6903-2NSE 06948855 8.99 SGD
Shipped after 2018-05-24
0.3(min) 6 24 - 0.011 0.3 High carbon-chromium bearing steel 22 14 2700 1320 12 Grease lubrication : 19000 1PC 1 6901-2NSE 06948837 8.99 SGD
N/A
0.3(min) 9 47 - 0.045 0.3 High carbon-chromium bearing steel 45 32 7250 5000 30 Grease lubrication : 8200 1PC 1 6906-2NSE 06948882 11.99 SGD
Shipped after 2018-05-24
1(min) - 85 - 0.191 1.0 High carbon-chromium bearing steel 80 65 15200 13500 60 Grease lubrication : 3750 1PC 1 6912-2NSE 06948943 25.99 SGD
Shipped after 2018-05-25
0.6(min) - 68 - 0.122 0.6 High carbon-chromium bearing steel 64 49 14100 10900 45 Grease lubrication : 5600 1PC 1 6909-2NSE 06948916 16.99 SGD
Shipped after 2018-05-25
1(min) - 80 - 0.177 1.0 High carbon-chromium bearing steel 75 60 16000 13200 55 Grease lubrication : 4000 1PC 1 6911-2NSE 06948934 22.99 SGD
Shipped after 2018-05-25
0.3(min) 9 37 - 0.036 0.3 High carbon-chromium bearing steel 35 22 6350 3700 20 Grease lubrication : 11000 1PC 1 6904-2NSE 06948864 6.99 SGD
In stock
0.6(min) - 72 - 0.125 0.6 High carbon-chromium bearing steel 68 54 14500 11700 50 Grease lubrication : 5100 1PC 1 6910-2NSE 06948925 21.99 SGD
Shipped after 2018-05-25
0.3(minimum) 7 28 Both sides contact seal type 0.016 0.3 Highcarbon-chromiumbearingsteel 26 17 4300 2250 15 GreaseLubrication:15000 1PC 1 6902-2NSE 06948846 6.99 SGD
Shipped after 2018-10-04
ADD TO CART

Related Products