Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Standard Static Rating Load (N) Inside Diameter d (phi mm) Allowable Number of Rotations (min-1r.p.m) Chamfer Dimensions r (mm) Width B (mm) Outside Diameter D (phi mm) Weight (kg) Mounting Dimensions (Maximum ra)(mm) Material Mounting Dimensions (Maximum Da)(mm) Type Mounting Dimensions (Minimum da)(mm) Standard Dynamic Load Rating (N) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Standard Static Rating Load (N) Inside Diameter d (phi mm) Allowable Number of Rotations (min-1r.p.m) Chamfer Dimensions r (mm) Width B (mm) Outside Diameter D (phi mm) Weight (kg) Mounting Dimensions (Maximum ra)(mm) Material Mounting Dimensions (Maximum Da)(mm) Type Mounting Dimensions (Minimum da)(mm) Standard Dynamic Load Rating (N) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
38000 50 Grease lubrication : 4100 2(min) 27 110 1.07 2.0 High carbon-chromium bearing steel 100 - 60 62000 1PC 1 6310-2NSE 06948663 36.99 SGD
Shipped after 2018-05-31
52000 60 Grease lubrication : 3500 2.1(min) 31 130 1.7 2.0 High carbon-chromium bearing steel 118 - 72 82000 1PC 1 6312-2NSE 06948681 50.99 SGD
Shipped after 2018-05-30
44500 55 Grease lubrication : 3800 2(min) 29 120 1.37 2.0 High carbon-chromium bearing steel 110 - 65 71500 1PC 1 6311-2NSE 06948672 42.99 SGD
Shipped after 2018-05-29
68000 70 Grease lubrication : 3200 2.1(min) 35 150 - 2.0 - 138 - 82 104000 1PC 1 6314-2NSE 68554997 73.99 SGD
Shipped after 2018-05-31
77000 75 Grease lubrication : 2900 2.1(min) 37 160 - 2.0 - 148 - 87 113000 1PC 1 6315-2NSE 68555006 87.99 SGD
Shipped after 2018-05-31
59500 65 Grease lubrication : 3400 2.1(min) 33 140 - 2.0 - 128 - 77 92500 1PC 1 6313-2NSE 68554981 60.99 SGD
Shipped after 2018-05-31
3450 10 Grease lubrication: 17000 0.6 (Minimum) 11 35 0.053 0.6 High carbon chromium bearing steel 30 Double connector seal type 15 8100 1PC 1 6300-2NSE 06948566 4.99 SGD
In stock
4250 12 Grease lubrication: 15000 1 (Minimum) 12 37 0.06 1.0 High carbon chromium bearing steel 31 Double connector seal type 18 9750 1PC 1 6301-2NSE 06948575 4.99 SGD
In stock
5400 15 Grease lubrication: 12000 1 (Minimum) 13 42 0.082 1.0 High carbon chromium bearing steel 36 Double connector seal type 21 11400 1PC 1 6302-2NSE 06948584 4.99 SGD
In stock
6550 17 Grease lubrication: 11000 1 (Minimum) 14 47 0.115 1.0 High carbon chromium bearing steel 41 Double connector seal type 23 13600 1PC 1 6303-2NSE 06948593 6.99 SGD
In stock
7900 20 Grease lubrication: 9500 1.1 (Minimum) 15 52 0.144 1.1 High carbon chromium bearing steel 45 Double connector seal type 27 15900 1PC 1 6304-2NSE 06948602 6.99 SGD
In stock
12100 25 Grease lubrication: 8000 1.1 (min) 17 62 0.232 - High carbon-chromium bearing steel - Double connector seal type - 23600 1PC 1 6305-2NSE 06948611 9.99 SGD
In stock
15000 30 Grease lubrication: 6600 1.1 (Minimum) 19 72 0.346 1.0 High carbon chromium bearing steel 65 Double connector seal type 37 26700 1PC 1 6306-2NSE 06948627 12.99 SGD
In stock
19200 35 Grease lubrication: 5900 1.5 (min) 21 80 0.457 1.5 High carbon-chromium bearing steel 71 Double connector seal type 44 33500 1PC 1 6307-2NSE 06948636 15.99 SGD
In stock
24100 40 Grease lubrication: 5200 1.5 (Minimum) 23 90 0.633 - High carbon chromium bearing steel - Double connector seal type - 40500 1PC 1 6308-2NSE 06948645 24.99 SGD
In stock
32000 45 Grease lubrication: 4600 1.5 (Minimum) 25 100 0.833 - High carbon chromium bearing steel - Double connector seal type - 53000 1PC 1 6309-2NSE 06948654 31.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Tool maintenance
5
From Japan
On 2016-03-13 15:05:06
No doubt, a sense of stability!
This review is about item#06948602.
Overhaul of motorcycle engine
5
From Japan
On 2015-01-27 21:15:02
Used instead of genuine parts. Since it is a standard item, there is no problem and cheapness is more than anything else.
This review is about item#06948566.
Lime Machine
5
From Japan
On 2014-08-08 12:14:26
Manufacturers are also very handy with solid good products.
This review is about item#06948584.

Related Products