Buy more than* S$200* and get FREE SHIPPING

Pipe tap

3.88 (16)
Work Material
Medium-carbon steel, high carbon steel, cast iron, copper, aluminum alloys
Number of Flutes
4
Material
High-Vanadium Heiss (High speed steel) HSSE
...see all
Product Options
ADD TO CART
Standard Position Diameter Lp (mm) Screw Length (mm) Number of Threads Shank Diameter (phi mm) Screw Diameter Pitch (mm) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Standard Position Diameter Lp (mm) Screw Length (mm) Number of Threads Shank Diameter (phi mm) Screw Diameter Pitch (mm) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
9.728 19 28 8 PT 1/8 0.9071 55 1PC 1 PT 1/8 06883134 -
Discontinued
[x]
13.157 28 19 11 PT 1/4 1.3368 62 1PC 1 PT 1/4 06883143 26.21 SGD
Shipped after 2017-09-25
16.662 28 19 14 PT 3/8 1.3368 65 1PC 1 PT 3/8 06883152 41.79 SGD
Shipped after 2017-09-25
20.955 35 14 18 PT 1/2 1.8143 80 1PC 1 PT 1/2 06883161 -
Discontinued
[x]
26.441 35 14 23 PT 3/4 1.8143 85 1PC 1 PT 3/4 06883177 96.65 SGD
Shipped after 2017-09-25
ADD TO CART
Customer Reviews
5 star 9
4 star 1
3 star 3
2 star 1
1 star 2
Review Rating: 3.88
16 Customer Reviews
The reviews are automatic translation.
Tap stand for piping.
5
From Japan
On 2017-05-26 18:29:35
Finishing of the tap is also beautiful and is not inferior to domestic products. It's comfortable to use and beautiful finish
This review is about item#6883134.
Production and maintenance of machine parts
5
From Japan
On 2017-03-24 15:15:23
It is cheap and I am grateful. Production of parts, modification of damaged threads, etc. are essential for us.
This review is about item#6883143.
Threading automobile water temperature sensor hole
1
From Japan
On 2015-07-04 14:51:14
The target material was an aluminum alloy, but it was a problem before sharpness.
This review is about item#06883134.
Tap work of pipe
2
From Japan
On 2013-05-24 13:03:46
Since it is necessary for the handle to be large, attention was necessary. It was even better if we could handle smaller handles.
This review is about item#06883152.
Used to modify the screw of the casting of the pump body
4
From Japan
On 2012-06-22 12:52:29
Since it is not used for thread cutting tap, if it is only correction, if there is a cheaper product, 6 minutes, I want a tap of inch.
This review is about item#06883161.
Fabrication of equipment using air cylinder
5
From Japan
On 2012-05-14 12:53:14
Although there is nothing especially, it is saved if there is a discount with a dice set.
This review is about item#06883143.
Tap on roll end face
1
From Japan
On 2012-04-19 12:21:12
Although it was used for SUJ material, it became impossible to process at 10 holes. Although it was planned to be used at a disposal because it was inexpensive, I thought that at least 50 holes could be processed, but I was surprised to wear too early.
This review is about item#06883134.
Modification of tap of plastic products (one time only)
5
From Japan
On 2012-04-18 21:35:38
Because it was a one time use, I found something cheap anyway and I arrived at this. I would be happy if you could choose a cheaper one if you can.
This review is about item#06883143.
Eventually I only did tap processing on acrylic.
3
From Japan
On 2012-02-21 17:59:06
Since we were simply working on acrylic, we could process without any problems.
This review is about item#06883143.
Correction of nozzle mounting screw of high pressure washer
5
From Japan
On 2011-06-22 12:55:40
good
This review is about item#06883134.

Related Products