Buy more than* S$200* and get FREE SHIPPING

Pen to reach

5.00 (1)
Caution
Please thoroughly ventilate when using indoor for long periods of time. Do not store in direct sunlight or high temperature (over 50 degree C)place Keep out of reach of children. Insert the cap straight. Not to lose it during using, insert cap on back of, Please thoroughly ventilate when using indoor for long periods of time. Do not store in direct sunlight or high temperature (over 50 degree C)place Keep out of reach of children. Insert the cap straight. Not to lose it during using, insert cap on back of
Purpose
Various types of pipe support materials , Case for air-conditioning duct Lighting equipment, switchboards and signage Toilet, washbasin and coat hanger , curtain brackets, Various types of pipe support materials , Case for air-conditioning duct Lighting equipment, switchboards and signage Toilet, washbasin and coat hanger , curtain brackets
Core Length (mm)
6
Nib Length (mm)
25
Weight (g)
13
Diameter (phi mm)
4
Overall Length (mm)
145
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black 1PC 1 ST-101B 06984187 6.99 SGD
In stock
Red 1PC 1 ST-101R 06984196 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Marking of the meter board by electrical construction.
5
From Japan
On 2013-03-25 20:37:38
Although there is no problem separately, although it is a useful item, the marker is now, but it may not be a capless, because marking with a heavy thing is a labor of taking a cap with one hand.
This review is about item#06984187.

Related Products