Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Flap Wheel diameter 80 x width 30mm

5.00 (1)
...see all>
Product Options
ADD TO CART
Diameter x Width W (mm) Shaft Diameter x Shaft Length (mm) Maximum Rotation Speed (min-1[r. p.m]) Structure of Abrasives Abrasive Material Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Diameter x Width W (mm) Shaft Diameter x Shaft Length (mm) Maximum Rotation Speed (min-1[r. p.m]) Structure of Abrasives Abrasive Material Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - 1PC 1 AF8030 02479924 17.99 SGD
In stock
- - - - - - 1PC 1 AF8030 02479967 17.99 SGD
In stock
- - - - - - 1PC 1 AF8030 02479881 17.99 SGD
In stock
- - - - - - 1PC 1 AF8030 02479897 17.99 SGD
In stock
- - - - - - 1PC 1 AF8030 02479985 17.99 SGD
Shipped after 2018-06-27
- - - - - - 1PC 1 AF8030 02479976 17.99 SGD
In stock
80x30 6x40 15000 Abrasive cloth Alumina 120 1PC 1 AF8030 02479942 17.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Metal polishing operation
5
From Japan
On 2008-09-18 21:27:59
Although it was difficult to work with a width of 25 with a maximum 60 pies, this tool has the size and width, which leads to shortening work time and it is the best.
This review is about item#02479881.

Related Products