Buy more than* S$200* and get FREE SHIPPING

Straight KQH

Ambient Temperature and Water Temperature (Degree c)
-5 -60, In the case of water: 0 over 40 (with no freezing)
Assured Withstand Pressure (MPa)
3.0
Compatible Tube
Material: nylon, polyurethane
Working Pressure Range
-100kPa-1MPa
Fluid
Air / water
Dimensions M (mm)
22
Dimension D (phi mm)
20.9 (maximum diameter)
Effective Sectional Area (mm2)
Nylon: 58.3 urethane: 46.1
Dimensions L (mm)
44.5
Conformity Tube Outside Diameter (phi mm)
12
Weight (g)
14
Color
Body: white-based release Bush: light gray
Material
Body: C3604, PBT, PP implantation half: C3604 (threaded portion) chuck: SUS304 guide: SUS304, C3604, PBT collet, release Bush: POM packing, O-ring: NBR gasket: SUS304, NBR
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Bag(5PC) 1 KQ2H12-00 06892033 25.71 SGD
Shipped after 2017-04-06
ADD TO CART

Related Products

SMC

SMC