Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Working Pressure Range Dimensions M (mm) Connection Thread Dimensions A (mm) Fluid Effective Sectional Area (mm2) Dimension H (mm) Dimensions L (mm) Conformity Tube Outside Diameter (phi mm) Dimension D (phi mm) Weight (g) Assured Withstand Pressure (MPa) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Working Pressure Range Dimensions M (mm) Connection Thread Dimensions A (mm) Fluid Effective Sectional Area (mm2) Dimension H (mm) Dimensions L (mm) Conformity Tube Outside Diameter (phi mm) Dimension D (phi mm) Weight (g) Assured Withstand Pressure (MPa) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
-100kPa to 1MPa 22 R1/4 28.5 - Nylon: 58.3 Urethane: 46.1 19 34 - - 42 3   1PC 1 KQ2H12-02S 35603294 -
Discontinued
[x]
-100kPa to 1MPa 25 R3/8 33 - Nylon: 81 Soviet soft-nylon: 81 24 38.4 - 25.7 61 3   1PC 1 KQ2H16-03S 35603321 8.77 SGD
Shipped after 2017-01-27
-100kPa to 1MPa 16 R1/8 18 - Nylon: 5.6 Urethane: 4 10 21.1 4 - 9 3   1PC 1 KQ2H04-01S 35603215 2.44 SGD
Shipped after 2017-01-27
-100kPa to 1MPa 17 R3/8 15.5 - Nylon: 13.1 Urethane: 10.4 17 20.9 6 - 27 3   1PC 1 KQ2H06-03S 35603251 -
Discontinued
[x]
-100kPa to 1MPa 13.5 M6x1.0 14.9 - Nylon: 4 Urethane: 4 10 19 6 10 3.4 3   1PC 1 KQ2H06-M6 35603242 -
Discontinued
[x]
-100kPa to 1MPa 16 R1/4 13.5 - Nylon: 5.6 Urethane: 4 14 19 4 - 16 3   1PC 1 KQ2H04-02S 35603224 2.70 SGD
Shipped after 2017-01-27
-100kPa to 1MPa 12.7 M5x0.8 13.9 - Nylon: 4 Urethane: 4 8 17 4 8 2.4 3   1PC 1 KQ2H04-M5 35603197 -
Discontinued
[x]
-100kPa to 1MPa 12.7 M6x1.0 13.9 - Nylon: 4 Urethane: 4 8 18 4 8 2.5 3   1PC 1 KQ2H04-M6 35603206 3.09 SGD
Shipped after 2017-01-27
-100kPa to 1MPa 15.5 R1/8 18 - Nylon: 3.4 urethane: 2.9 10 21.1 3.2 - 9 3   1PC 1 KQ2H23-01S 35603172 2.83 SGD
Shipped after 2017-01-27
-100kPa to 1MPa 13.5 M5x0.8 14.7 - Nylon: 4 Urethane: 4 10 17.8 6 10 3.3 3   1PC 1 KQ2H06-M5 35603233 -
Discontinued
[x]
-100kPa to 1MPa 25 R1/2 27.5 - Nylon: 113 Seo soft-nylon: 96 24 34.6 - 25.7 47 3   1PC 1 KQ2H16-04S 35603337 -
Discontinued
[x]
-100kPa to 1MPa 15.5 R1/4 13.5 - Nylon: 3.4 urethane: 2.9 14 19 3.2 - 16 3   1PC 1 KQ2H23-02S 35603181 3.09 SGD
Shipped after 2017-01-27
-100kPa - 1MPa 18.5 R1/8 24 Air, Water Nylon: 26.1 urethane: 18.0 14 (Width across flats) 28 8 - 21 3   1PC 1 KQ2H08-01S 08248895 2.83 SGD
Shipped after 2017-01-23
-100kPa to 1MPa 18.5 R3/8 15.5 AirWater Nylon:26.1Urethane:18.0 17 20.9 8 - 26 3 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 KQ2H08-03S 35603267 -
Discontinued
[x]
-100kPa to 1MPa 16 R1/4 13.5 - Nylon: 5.6 urethane: 4 - 19.5 4 - 16 3.0 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 KQ2H04-02S 06891157 23.13 SGD
Shipped after 2017-01-27
-100kPa to 1MPa 12.7 M6x1.0 13.9 - Nylon: 4 Urethane: 4 8 18 4 8 2.5 3.0 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 KQ2H04-M6 21985844 -
Discontinued
[x]
-100kPa to 1MPa 15.5 R1/4 13.5 - Nylon: 3.4 urethane: 2.9 - 19.5 3.2 - 16 3.0 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 KQ2H23-02S 06891114 25.71 SGD
Shipped after 2017-01-27
-100kPa to 1MPa 25 R3/8 33 - Nylon: 81 source soft-nylon: 81 - 39.5 16 25.7 61 3.0   1Bag(5PC) 1 KQ2H16-03S 06891315 41.32 SGD
Shipped after 2017-01-27
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
As a plastic injection mold cooling water hole nipple
5
From Japan
On 2008-03-31 17:39:08
I tried things of various manufacturers, but made of SMC is easy to use removal of the tube. Because every time die change must remove the tube, the durability is required.
This review is about item#06891227.

Related Products

SMC

SMC